All Category

1 kg weight standard featured products

  1. Standard weight type (nonmagnetic stainless steel) M1 grade
    SHINKO DENSHI (ViBRA) Standard weight type (nonmagnetic stainless steel) M1 grade
    It is a weight that has been commonly used in Japan. It complies with standards such as the Measurement Law and JIS. It can be made into a standard weight or a JCSS standard weight by undergoing a standard inspection by a lightweight inspection laboratory and calibration by a contractor at the ti... Read More
    Surface Roughness (μm)  Material  Austenitic non-magnetic stainless steel  Shape  Cylindrical  Accuracy Grade  M1 grade (2nd grade) 
    Rating:
    97%
    from S$77.99
    Min. 2 days
  2. Standard weight type (non-magnetic stainless steel) F1 grade
    SHINKO DENSHI (ViBRA) Standard weight type (non-magnetic stainless steel) F1 grade
    It is a weight that has been commonly used in Japan. It complies with standards such as the Measurement Law and JIS. It can be made into a standard weight or a JCSS standard weight by undergoing a standard inspection by a lightweight inspection laboratory and calibration by a contractor at the ti... Read More
    Surface Roughness (μm)  2 (mirror finish)  Material  Austenitic non-magnetic stainless steel  Shape  Cylindrical  Accuracy Grade  F1 grade (special grade) 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  3. OIML standard weight
    Murakami Koki OIML standard weight
    Ideal for calibration of balances and weights and ISO9000 series certification.
    from S$58.99
    Min. 2 days
  4. Precision weight set (National approved product)
    Murakami Koki Precision weight set (National approved product)
    Precision weight with national certification (certified stamp stamped). Compliant with Japanese Industrial Standards (JIS B7609: 2008).
    Material  Stainless steel (cylindrical type only) 
    from S$97.99
    Min. 2 days
  5. Pillow type weight Non-magnetic stainless steel
    SHINKO DENSHI (ViBRA) Pillow type weight Non-magnetic stainless steel
    Pillow weights are suitable for calibrating large weighing scales. With a handle, it is easy to carry and stack. Ideal as a practical standard weight or a practical standard weight. * Private homes are not allowed. Delivery is not possible to addresses that do not have a store name. * Class 1 sta... Read More
    Shape  Pillow type 
    from S$469.90
    Min. 2 days
  6. Braided weight
    SANSYO Braided weight
    With national certification (certified stamp stamped), conforms to Japanese Industrial Standards. .. Made of stainless steel. .. In case (with tweezers)
    from S$339.90
    Min. 2 days
  7. A little additional cushion cord (extended rubber cord for safety cord)
    TOP KOGYO A little additional cushion cord (extended rubber cord for safety cord)
    Direct cord type that can be directly connected to a tool (excellent in high strength, high elasticity, high heat resistance, and chemical resistance by using Teijin "Technora") Shock absorption when dropped by rubber cord Can be connected to various Naskans Attachable weight of this pr... Read More
    Mass (g)  12  Safety Strength (kg)  20  Natural Length (mm)  355  Nylon Cord Diameter (Φmm)  Maximum Length (mm)  580 
    from S$15.99
    Min. 2 days
  8. SOMA Chainsaw Protection Trousers Standard
    Wako Trade SOMA Chainsaw Protection Trousers Standard
    Ventilation and excellent breathability Class 1 saw chain protective fiber (20m / s) Uses Coolmax sweat-absorbing and quick-drying material! Moisture resistant design considering the Japanese environment Size design that fits the Japanese body shape Excellent visibility and stretchability with re... Read More
    Rating:
    80%
    from S$359.90
    Min. 2 days
  9. Braided weight
    SANSYO Braided weight
    With national certification (certified stamp stamped), conforms to Japanese Industrial Standards. .. Made of stainless steel. (100mg-500mg is nickel silver). In case (with tweezers)
    from S$97.99
    Min. 2 days
  10. Precision Weight
    SANSYO Precision Weight
    With national certification (certified stamp stamped), conforms to Japanese Industrial Standards. .. Made of stainless steel.
    Shape  Cylindrical type 
    from S$4.39
    Min. 2 days
  11. Standard Weight F-1 Class
    AS ONE Standard Weight F-1 Class
    In a wooden box
    Shape  Cylindrical type  Accuracy Class  F-1 class 
    from S$289.90
    Min. 2 days
  12. Yamanaka type soil hardness tester (pocket type)
    Fujiwara Scientific Yamanaka type soil hardness tester (pocket type)
    It is an instrument that measures soil hardness, which is one of the indicators of the physical properties of soil. When the cone is press-fitted perpendicular to the flat-cut cross section, both the press-fitting depth of the cone and the corresponding soil reaction force (spring contraction) ar... Read More
    Dimension (mm)  (Cone) Φ9 × 20  Scale Range  (Hardness index) 0-40mm  1 Scale  0.5mm  Main Unit Dimensions (mm)  115×25×25  Mass of Main Unit (g)  165  Strength (kg)  Spring / 4 (vs. 20mm) 
    from S$1,199.00
    Min. 2 days
  13. Fixed Weight Single
    Yamato Scale Fixed Weight Single
    An additional weight exclusively for the scale. * Please be careful about the scale replacement rate. The exchange rate is stated on the scale rod. * Please check the mass for the actual weight.
    Rating:
    60%
    from S$33.99
    Min. 2 days
  14. Disc weight (non-magnetic stainless steel) M1 grade
    SHINKO DENSHI (ViBRA) Disc weight (non-magnetic stainless steel) M1 grade
    There is a sense of stability with steps and grooves to prevent slippage, and multiple stacks can be made. As a practical standard / standard weight, it is ideal for reproducibility, linearity, and other calibration / adjustment / inspection of scales that use multiple weights. * Private homes ar... Read More
    Surface Roughness (μm)  Material  Austenitic non-magnetic stainless steel  Shape  Disc type  Accuracy Grade  M1 grade (2nd grade) 
    from S$69.99
    Min. 2 days
  15. Voice type weight sorter Mita II
    Takara Scale Voice type weight sorter Mita II
    Easy setting! Up to 20 ranks can be sorted. By setting the rank weight, up to 20 ranks can be sorted. Sorting work can be subdivided and efficient sorting is possible. Equipped with a function to notify the rank by voice as standard. Even beginners can work efficiently because the rank is confirm... Read More
    Power Consumption (W)  0.7  Maximum Power Consumption (W)  3.6  Weighing Pan Dimensions, Width W x Depth D (mm)  300×280  Outer Dimensions, Width W x Depth D x Height H (mm)  330×425×108  Product Type  8 varieties  Mass (kg)  About 4.6  Weighing Pan Shape  Square  Unit of Weighing  kg 
    from S$1,999.00
    Min. 2 days