1 meter ruler featured products
- Shinwa Rules Bamboo Rule 30cm Length, 1mm Pitch1mm pitch upper and lower scale.Mass (g) 22 Measurement Range (cm) 30 Main Unit Dimensions (mm) 300×23×4 Length Tolerance (mm) ±0.5
- Shinwa Rules For triangle scale architectIt has the scales most needed for architectural design. 30 cm comes with a plastic case.Type For architects Scale 1/20・1/50・1/100・1/200・1/250・1/300 Material ABS resin
- Shinwa Rules Triangle scale land and house investigator JISIt is convenient for creating and reading drawings necessary for registration procedures, such as land survey maps and floor plans.Scale 1/100・1/200・1/250・1/300・1/500・1/600 Material ABS resin Type For land and house investigators
- KYOKUTO (Kyokuto-Sanki) Wooden ruler pole (Kiwami) W archBoth sides of the ruler are rounded so that the wallpaper can be pressed by the edges and cut without slippage.Width (mm) 55 Thickness (mm) 7
- KYOKUTO (Kyokuto-Sanki) Wooden ruler pole (Kiwami) W archBoth sides of the ruler are rounded so that the wallpaper can be pressed by the edges and cut without slippage.Length (mm) 1000 Dimension (mm) 1000×50×7 Width (mm) 50 Thickness (mm) 7
- SK (Niigata Seiki) Folding ScaleIt can be folded and is convenient to carry. It clicks at 180 °.
- KYOKUTO (Kyokuto-Sanki) Wooden ruler pole V archA wooden ruler with the back side of the ruler cut into a round shape so that the joint can be cut without slipping.Type 100cm Dimension (mm) About 1004 × 45 × 5from S$119.90Min. 2 days
- KYOKUTO (Kyokuto-Sanki) Wooden joint ruler MomoyamaSince it is curved in the vertical and horizontal directions, the wallpaper can be adhered by simply pressing it lightly against the joint, and the joint can be cut without shifting.from S$89.99Min. 2 days
- BeHAUS Whale scaleFor marking Japanese styleOverall Width (mm) 22 Thickness (mm) 4 Mass (g) 45 Overall Length (mm) 758 Material bamboofrom S$17.99Min. 2 days
- Lion Office Products Stainless steel straight rulerMaterial Stainless steelfrom S$5.89Min. 2 days
- Shinwa Rules 8 folding scalesIt is a foldable type. Four straightedges with scales arranged from two directions are connected. You can choose from 8 different scales to use. The scale does not disappear due to the laminating method (4-layer structure). Triangular scale used for drawing and reading dimensions * Please be care... Read MoreMaterial PET resin
- SK (Niigata Seiki) Bamboo shaku scale scaleIt is a staircase scale that is hard to misread. Uses domestic bamboo with little warping. Highly accurate laser printing scale. For dimensional measurementCell Spacing (mm) Scale: 1 to 100 at both ends, 2 other Scale Upper and lower cm eyes
- Nitto (Nitto Denko) Removable & Strong Adhesive Double-sided Tape No.5000NSDue to the tough tape strength, the material is torn off and there is no need for troublesome work to remove the tape! Uses an adhesive with little adhesive residue. Has excellent adhesive performance! For bonding OA equipment such as printers and copiers, cushioning materials and sealing materia... Read MoreTape Thickness (mm) 0.16 Adhesion Strength (N/20mm) 16.0 Holding Power (mm/h) 2.0 Tensile Strength (N/10mm) 20 Adhesive Strength (N/10mm) 8.55 Adhesive Acrylic Main Works Large surface material, parts Base Material Non-woven Adhesive Materials PP・PE Re-peeling Possible Adhesive Type Strong adhesive
- Myzox New Aluminum Measuring RodLight and durable aluminum scale "New Rod". It can also be used as a replacement for the inspection rod. Please use the inspection bracket for the combination. With a rib in the center, it has a structure that is resistant to warping, bending, and breaking.Thickness (mm) 6 Rod Width (mm) 60
- Amon Industry Tire Groove GaugeSince it can measure up to 50 mm, it can also measure large tires. It can be measured finely with a 1/10 mm scale. Easy to read with caliper scale. For measuring the depth of tire grooves. * Product specifications are subject to change without notice. * Please check the website before purchasing.Measured Value 50mmfrom S$15.99Min. 2 days
- HILOGIK Iron Unichrome Flat BarLong hardware that can be used for various purposes. Also for electrical materials. * Because it is a representative image. The appearance may differ from the image.
- Shinwa Rules Asis M Type CalipersMinimum Reading (mm) 0.05 Measuring Range (mm) 0.05~100 Dimension f (mm) 12 Dimension c (mm) 14 Dimension a (mm) 160 Dimension d (mm) 30 Dimension e (mm) 37 Dimension b (mm) 60 Mass (g) 71 Depth Bar Included Material Stainless steel Instrumental Error (mm) ±0.06