1/2 female to 3/8 male featured products
- ESCO 1/2 ”x3 / 8” Lovecock (Male thread-Female thread)Esco Part No. EA470VC-243from S$38.99Min. 2 days
- CHIYODA TSUSHO PT elbowSince it is a tightening type with a bag nut, it is more reliable than tightening with a hose band or the like. There is no need to worry about air leaks even after long-term use. It is a structure that can maximize the air flow rate in the hose. All R threads are sealed.Operating Vacuum Pressure (kPa) -100 Maximum operating pressure (water) (MPa) 0.3 Maximum Operating Pressure (Compressed Air) (MPa) 1.5 Material (Main Unit) Brass Suitable Fluid Compressed air, vacuum, industrial water Shape PT elbow Connector Thread Type RXRc
- O.N. INDUSTRIES (ONK) Reducing Socket Stainless Steel Threaded FittingRoHS Directive 10 substances Nominal Pressure 10K Type of Thread PT screw Shape Socket Material Stainless steel (SUS304) Type Threaded joint
- Hitachi Metals Reducing Sockets Malleable Cast Iron Pipe Fittings (White)RoHS Directive 10 substances Type of Thread PT screw Shape Reducing socket Suitable Fluid Steam, air, gas, oil, water
- O.N. INDUSTRIES (ONK) Street elbow Stainless steel threaded fittingRoHS Directive 10 substances Nominal Pressure 10K Type of Thread PT screw Material Stainless steel (SUS304) Shape Street elbow Type Threaded joint
- BRIDGESTONE Push master union female adapter* Screws for connecting water meters may vary depending on the area, so check before using.Dimension L2 (mm) 14.5 Specification Hot water OK Material PPS resinfrom S$19.99Min. 2 days
- YODOSHI Reducing Bushing Stainless Steel Threaded FittingsMaximum Operating Pressure (MPa) 1.0 Shape Different diameter bushings Type of Thread PT screw Material Stainless steel (SUS304)
- MonotaRO Screw bushing made of stainless steelA stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.Shape Bushing Type of Thread PT screw Material Stainless steel (SUS304)
- KITZ Union threaded fittingsStainless steel with excellent corrosion resistance KITZ Stainless steel screwed fittings are made of austenitic (Ni-Cr nickel-chrome) metal with high corrosion resistance. This metal contains several types of steel with different chemical compositions, but the austenitic stainless steel used in ... Read MoreMaximum Operating Pressure (MPa) 1.0 Material Body: SCS13A, Gasket: Non-asbestos sheet Type Threaded joint Shape Union
- O.N. INDUSTRIES (ONK) Reducing Tee Stainless Steel Threaded Fitting* Prior to equipment, when flowing gas such as air that may cause permeation leakage from the gasket, apply gasket paste thinly and evenly to the surface and inner diameter cross section of the gasket.RoHS Directive 10 substances Nominal Pressure 10K Type of Thread PT screw Material Stainless steel (SUS304) Shape Tee Type Threaded joint
- Fujikin New V-Lok Fitting Welding Reducer (Male)New V-Lok is a fitting that can obtain extremely high pressure resistance without the need for special tools. New V-Lok is a precision fitting manufacturer that makes full use of the design know-how production technology accumulated through many years of experience. It is a mass-produced 2-compre... Read MoreShape Welding reducer (male)from S$13.99Min. 2 days
- Fujikin Brass Needle ValveIt is small and lightweight. Since it is made compact, piping work in a narrow space can be done easily. It can also be attached to instrument piping or control panels as an instrument valve.Maximum Operating Pressure (MPa) 1.96 Material (Handle) ADC12 Suitable Fluid Air, etc., gas and liquid Material (Body) C3771B Valve Type Needle valve Connector Rc Handle Type Round typefrom S$45.99Min. 2 days
- CHIYODA TSUSHO FujiFilm Bulk (Metal)Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (Compressed Air) (MPa) 1 Dimension C (mm) 10 Suitable Fluid Compressed air, vacuum Shape Female bulk Connector Thread Type Rcfrom S$4.89Min. 2 days
- CHIYODA TSUSHO Fuji Speed Controller Α (Plastic) Meter-InType of Control Meter infrom S$11.99Min. 2 days
- MIGISHITA SEIKI MFG. General Purpose Pressure Gauge (Star Gauge Diameter 75)It is used to measure air, water, oil, etc. for low pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard is based on JIS B 7505-1 Bourdon tube pressure gauge. Measurement of air, water, oil, etc.Outer Diameter (Φmm) 75 Case Type A frame (without H collar) Measurable Fluid Air, oil, water Material (Wetted Part) Brass Connector Thread G3/8 Type General purpose pressure gauge Material (Case) SPC Accuracy ±1.6%F.S.
- SANEI Gunmetal socketUsed to connect male screwsConnector Thread Type Rc Shape Socket Type Threaded joint Material bronzefrom S$11.99Min. 2 days