1/4 copper pipe featured products
- TASCO Flare Joint (Copper Packing) 1/4 X 1/4Flare Size (inch) 1/4×1/4 Included Accessories With 2 copper packings
- MIYAKO Copper tube socketType Copper pipe fittings Material Phosphorus deoxidized copper Shape Socket
- MIRAI INDUSTRY Pipe sleeve* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read MoreDimension D (Φmm) 63.5 Mounting Hole Diameter (Φmm) 65 Color Milky whitefrom S$1.99Min. 2 days
- Mory Industries MS Stainless Steel Coated PipeStainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read MoreFinish # 400 mirror polishing (side view) Specification There is a curing bag
- O.N. INDUSTRIES (ONK) Reducing Nipple Stainless Steel Threaded Fitting* Prior to equipment, when flowing gas such as air that may cause permeation leakage from the gasket, apply gasket paste thinly and evenly to the surface and inner diameter cross section of the gasket.RoHS Directive 10 substances Nominal Pressure 10K Shape Nipple Type of Thread PT screw Material Stainless steel (SUS304) Type Threaded joint
- YODOSHI Reducing Bushing Stainless Steel Threaded FittingsMaximum Operating Pressure (MPa) 1.0 Shape Different diameter bushings Type of Thread PT screw Material Stainless steel (SUS304)
- No Brand Copper packing (for pipes) (small box)Thickness (mm) 1.0 Material Copperfrom S$74.99Min. 2 days
- SUMITOMO RUBBER INDUSTRIES Reinforced Gas Hose for City GasSuitable Gas City Gas Male Thread Type R1/2 Type of Female Thread Rc1/2
- OHNO (OHNO RUBBER INDUSTRIAL) Oil Pan Drain Plug PackingIt is a genuine equivalent product by a long-established manufacturer founded in 1945.