1/4 hex bolt featured products
- Osaka Spirit Hexagon Bolt Full Thread (Iron / Unichrome) Whitworth ThreadType Fully threaded Type of Thread Hexagon bolt Material Iron Surface Treatment Unichrome Head Shape hexagonal Thread Type wit
- HOSHIMOTO Hexagon spacerMaterial Iron (SS) Surface Treatment Trivalent chromate plating
- MYG Hexagon Double-Internal Thread (Grade F) Brass Hexagon Spanner Hexagon Double-Internal ThreadMaterial Brass C3604BD / Nickel plating
- PISCO Female elbowThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Shape Female elbow Packaging Normal packaging Color Opening ring / resin body: Black Type Standard type
- Hirosugi-Keiki Spacer (Brass spacer) BSB-300-5E series (M = 3 Pitch 0.5 Flat diameter 5)Cell Spacing (mm) 0.5 RoHS Directive 10 substances Width Across Flats (mm) 5 Flat Diameter (mm) 5 Screw Length (mm) 5 Thread Size M3 Surface Treatment Nickel plating (Ni)from S$23.99Min. 2 days
- Osaka Spirit Hexagon Bolt Full Thread (Stainless )Type Fully threaded Type of Thread Hexagon bolt Material / Finish Stainless steel (SUS304) Head Shape hexagonal
- Osaka Spirit High Nut (Long Nut) (Stainless)A nut with a high height, which generally has a height of 100% or more of the nominal diameter. Used for bolt-to-bolt fastening.Material Stainless steel (SUS303)
- T.SIN (Teishin Electric) Brass Spacer SBA TypeMaterial Brass C3604BD / Nickel plating Standard ISO standard
- No Brand Round Pipe (Male / Female Type SUS)Shape One end male screw, one end female screw Material SUS304
- HOSHIMOTO Round Pipe SpacerMaterial Iron (SS) Surface Treatment Trivalent chromate plating
- KANZAWA WORKS Drill Guide DXThe toughness is different from the average body! [K-802] is a 10mm chuck, and [K-802-2] is an aluminum die-cast drill guide with a 13mm chuck. The body is made of lightweight and durable aluminum die-cast. You can make accurate vertical holes. Since the base part has a marking line, it is easy t... Read MoreShank Diameter (Φmm) 10 (Trimmed round shaft) Material Aluminum die casting / steel Suitable for Electric drill
- Nitto (Nitto Denko) Masking Tape for PaintingIt has an excellent balance of quality such as adhesive strength, base material strength, cutability, and adhesive residue. It can be widely used from general temporary fixing to masking of architectural paint. Masking when painting, holding masking paper and sheetsThickness (mm) 0.1 Tape Length (m) 18 Adhesion Strength (N/18mm) 2.4 (180 ° peeling) Elongation (%) 5.2 Rewinding Force (N/18mm) 5.6 Tensile Strength (N/18mm) 76.4 Main Application For painting Base Material Japanese paper Adhesive Pressure sensitive rubber system Color White
- Osaka Spirit Kalei Standoff Spacer (Stainless Steel / Plain)Material Stainless steel (303, 304, XM7, etc.) Surface Treatment Fabric (or standard)from S$789.90Min. 2 days
- Osaka Spirit Kalei Standoff Spacer (Stainless Steel / Plain)Surface Treatment Fabric (or standard) Material Stainless steel (303, 304, XM7, etc.)from S$6.49Min. 2 days