1/4 inch nylon tubing featured products
- Nitta Moore N1 nylon tube (inch size)100% non-plastic nylon resin tube. A tube suitable for high pressure applications. It can be used up to a high temperature range (120 ° C).Negative Pressure Performance (kPa) -101.294 Mass (g/m) 16 Minimum Bending Radius (mm) 23 Maximum Operating Pressure (MPa) 4.0(at20℃) Inner Diameter (Φmm) 4.57 Outer Diameter (Φmm) 6.35 Outer Dia. x Inner Dia. (Φmm) 6.35×4.57 Suitable Fluid Air, water, general hydraulic oil Feature Heat resistance Type N1-1-1/4 Material Nylonfrom S$64.99Min. 2 days
- Nitta Moore N5 nylon tube (inch size)The most flexible nylon tube. Has excellent wear resistance. Has excellent oil resistance and chemical resistance.Negative Pressure Performance (kPa) -101.294 Maximum Operating Pressure (MPa) 0.8(at20℃) Suitable Fluid Air, water, general hydraulic oil
- PISCO Nylon TubeRigid straight tube for general piping Excellent pressure resistance, wear resistance, cold resistance Strong against bending fatigue and can be used stably for a long time Cut marks convenient for cutting tubes are displayed at intervals of about 500 mm * The cut mark is a guide and does not gua... Read MoreOperating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 1.5 (at 20 ℃ 65% RH)
- Nitta Moore N2 Nylon Hose (inch Size)Has excellent oil resistance and chemical resistance. Has excellent wear resistance. For multipurpose pipingNegative Pressure Performance (kPa) -101.294 Maximum Operating Pressure (MPa) 2.3(at20℃) Suitable Fluid Air, water, general hydraulic oil Material Nylon Feature Oil and chemical resistant
- KOGANEI Quick fitting elbowYou can connect quickly with one touch. It is based on ease of use, such as sharing nylon tubes and urethane tubes and sealing screws.Operating Temperature Range (℃) 5~60 Shape Elbow Recommended tube Nylon tube / urethane tubefrom S$3.59Min. 2 days
- KOGANEI Quick fitting teeYou can connect quickly with one touch. It is based on ease of use, such as sharing nylon tubes and urethane tubes and sealing screws.Operating Temperature Range (℃) 5~60 Recommended tube Nylon tube / urethane tube Material (Main Unit) Resin Material (Screw) Stainless steel Shape teafrom S$8.49Min. 2 days
- Junkosha JUNRON AS4It has excellent mechanical strength, especially pressure resistance, wear resistance, and bending fatigue resistance. Has excellent heat resistance and cold resistance. (Resin no-load continuous use temperature -40 to + 93 ° C) It is very flexible. Has excellent oil resistance and chemical resis... Read MoreSuitable Fluid Air, water, oil Material Extremely soft nylon Shape Straight
- AS ONE Nylon TubingIt has excellent pressure resistance and can be used at high pressure. Convenient marks for cutting are displayed at intervals of 500 mm. * It is a cut product. Sales are in units of 20m.Working Pressure Range -100kPa~+1.5MPa(at20℃・65%RH) Operating Temperature Range (℃) -15~+90 Material Nylon Standard Length (m) Up to 20 Suitable Fluid Water / airfrom S$22.99Min. 2 days
- CHIYODA TSUSHO Tube CutterTubes from Φ3 to Φ16mm can be cut at right angles without breaking the circle. The transparent body makes it easy to cut with the cut mark on the tube. The spare blade can be easily replaced with a single screw. Low cost product seriesDimension C (mm) 27.5 Trusco Part No. 148-4401 Dimension A (mm) 80.0 Suitable Tube Outer Diameter (Φmm) 3~16 Suitable Tube Polyurethane tube, nylon tube Dimension E (mm) 25.0 Mass (g) 35.0 Dimension B (mm) 31.5
- Nitta Moore N2 Nylon Tube (Inch Size, High Pressure Type)Has excellent oil resistance and chemical resistance. It can be used up to 4.8MPa (at 20 ℃). Has excellent wear resistance. For multipurpose pipingNegative Pressure Performance (kPa) -101.294 Maximum Operating Pressure (MPa) 4.8(at20℃) Suitable Fluid Air, water, general hydraulic oil Material Nylon
- Flowell Mail Elbow 30 SeriesBoth the body and nut are made of fluororesin and have excellent chemical resistance, so you can use it with confidence. The 30 series can be shared with millimeter-approximate inches (eg 6 mm and 1/4 inch), making selection easy and economical. No special tools are used. Installation is complete... Read MoreMaximum Operating Temperature (℃) 100 Material (Main Unit) Fluorine resin Material (Nut) Fluorine resin Shape Mail Elbow Connector Thread Type R(PT)from S$27.99Min. 2 days
- Meiji Nylon Hose May Coil SetIt is half as light as a rubber hose and expands and contracts 30 times. The movement operation is speedy and there is little twisting and tarmi. No bending operation required (just stretch). It is efficient and does not damage the hose and does not tire your wrist. Not affected by oil. Air tools... Read MoreOperating Temperature Range (℃) -20~70 Wall Thickness (mm) 0.8 Regular Pressure (MPa) 1.47 (up to 15kgf / cm 2) Maximum Operating Pressure (MPa) 1.5 Outer Diameter (Φmm) 7.6 Material (Metal Hub) BC (brass) Suitable Fluid Compressed air Set Contents Male and female set for 6mm parts Material (Main Unit) Nylon tube, nylon 12 Feature Oil resistant Color Orange
- DENKA ELECTRON Protective tube for hydraulic hoseA cover tube that is ideal for protecting hydraulic hoses. A highly flexible sleeve braided with nylon thread. It can be used as a protective cover for hydraulic rubber hoses and hydraulic hoses for industrial machines. This sleeve has a fine mesh and no gaps, so it can completely prevent the hyd... Read MoreOperating Temperature Range (℃) -60~160 Wall thickness T (mm) 1.1 Melting Point (℃) 256 Standard Color Black Material Nylon multifilament Specification RoHS compliant, UV weather resistant Flame Retardance VW-1 equivalent Tolerance ±5mm