All Category

1/4 inch socket extension featured products

  1. Bit holder
    Wera Bit holder
    from S$37.99
    Min. 2 days
  2. Bit Holder
    TONE Bit Holder
    It can be changed according to the work situation such as narrow places and deep places. Since the structure is such that magnetic force is applied to the tip of the bit, it is also convenient for holding screws and screws.
    Width Across Flats (mm)  (Bit insertion slot) 6.35 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  3. HA Bit Socket (for B33, A4)
    VESSEL HA Bit Socket (for B33, A4)
    A high-precision bit that supports screw tightening work in small and precision fields such as computers, OA equipment, audio equipment, VTRs, and optical equipment. * B33 short bit and A4 Torx bit dedicated holder. It cannot be used for products with a shank diameter of 6.35.
    Bit mounting method  Bit insertion type  Hex Size across Flats (mm)  6.35  Trusco Part No.  371-4047  Part No.  HA  Bit Size  6.3  Specification  Without magnet  Mass (g)  26.0  Outer Diameter (Φmm)  Overall Length (mm)  75 
    Rating:
    64%
    from S$11.99
    Min. 2 days
  4. Magnet Holder
    TRUSCO Magnet Holder
    You can hold the bit with a magnet. It can be attached to the replacement handle and used to extend the bit.
    Mass (g)  20  Trusco Part No.  487-9422  Square Drive (mm)  6.35  Overall Length (mm)  60  Bit mounting method  Bit insertion type 
    Rating:
    97%
    from S$8.39
    Min. 2 days
  5. HAM Magnetic Bit Holder (for B33, A4)
    VESSEL HAM Magnetic Bit Holder (for B33, A4)
    A high-precision bit that supports screw tightening work in small and precision fields such as computers, OA equipment, audio equipment, VTRs, and optical equipment. * B33 short bit and A4 Torx bit dedicated holder.
    Mass (g)  39  Bit mounting method  Bit insertion type  Part No.  HAM  Specification  With magnet  Bit Size  6.3  Overall Length (mm)  75  Trusco Part No.  371-4055  Hex Size across Flats (mm)  6.35 
    from S$22.99
    Min. 2 days
  6. Screwdriver for Changeable Bits, with Bolster
    ANEX Screwdriver for Changeable Bits, with Bolster
    Comes with a bolster that can be tightened and loosened with a spanner. The plus part has a double protrusion for excellent biting. The minus part has a special shape that can be inserted into the removal hole of the outlet terminal. The bolster is 12 mm on the opposite side. With tip magnet.
    Mass (g/set)  140  Mass (g)  140  Overall Length (mm)  212  Trusco Part No.  433-6739  Tip Size (Blade Width x Thickness) (mm)  6×0.8  Shaft Length (mm)  90  Tip Shape  Minus (-)/Plus (+)  Tip Size (#)  No.2  Shaft Penetration  None  Material (Grip)  PP、TPE  Type  Replaceable screwdriver  Set Contents  Single item  Cutting Edge Magnet  Yes 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  7. Driver Bit
    VESSEL Driver Bit
    High-volume production achieves stable quality and low cost. Original special alloy steel is used. Due to quality control, it has a long track record in the industry where work in severe and harsh conditions is required as the most fragile bit.
    Shank Diameter (mm)  6.35 
    Rating:
    48%
    from S$7.99
    Min. 2 days
  8. Ball Point L-shaped Hex Wrench Set (Standard Type)
    TRUSCO Ball Point L-shaped Hex Wrench Set (Standard Type)
    The holder can be rotated, making it easy to put in and take out hexagonal wrench of each size. The surface treatment is black dyeing. The hardness is HRC52-56.
    Shape  L type  Size Standard  Milli  Type  Standard  Tip Shape  With ball point 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  9. Hexagon wrench set
    ASAHI TOOLS (Asahi metal Industry) Hexagon wrench set
    Standard type 7-piece set For tightening and removing bolts with holes, etc.
    Set Contents  1.5・2・2.5・3・4・5・6mm  Mass (g)  100  Trusco Part No.  431-0276  Material  Cr-V  Shape  L type  Size Standard  Milli  Tip Shape  hexagonal 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  10. Aalen key set
    SHIMANO PRO Aalen key set
    8 types of Allen key set
    Dimension (mm)  2/2.5/3/4/5/6/8/10  Color  Chrome 
    from S$42.99
    Min. 2 days
  11. Hex Allen Key Wrench Set, 9 Pieces
    TRUSCO Hex Allen Key Wrench Set, 9 Pieces
    The holder can be rotated, making it easy to put in and take out hexagonal wrench of each size.
    Set Contents  1.5、2、2.5、3、4、5、6、8、10mm  Trusco Part No.  366-9327  Mass (g/set)  385  Mass (g)  385  Surface Treatment  Black dyed  Material  Chrome vanadium steel (Cr-V)  Hardness  HRC52-56  Shape  L type  Size Standard  Milli  Tip Shape  hexagonal 
    Rating:
    75%
    from S$29.99
    Min. 2 days
  12. Stubby L wrench inch set
    BONDHUS Stubby L wrench inch set
    Shape  L type  Tip Shape  With ball point  Size Standard  inch 
    from S$129.90
    Min. 2 days
  13. Hex key wrench set long
    SUNFLAG (SHINKI MFG) Hex key wrench set long
    Comes with a plastic holder that is convenient for storage. 9-piece set.
    Mass (g)  414  Trusco Part No.  853-3184  Shape  L type  Type  Long  Size Standard  Milli  Material  SNCM (Nickel chromium molybdenum steel)  Tip Shape  hexagonal 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  14. AY Long hexagon stick wrench set
    ASAHI TOOLS (Asahi metal Industry) AY Long hexagon stick wrench set
    Mass (g)  450  Trusco Part No.  816-5058  Shape  L type  Type  Long  Size Standard  Milli  Tip Shape  hexagonal 
    from S$74.99
    Min. 2 days
  15. Air Screwdriver Bit
    VESSEL Air Screwdriver Bit
    Betsuselbit has the highest production volume in Japan. High-volume production achieves stable quality and low cost. With the use of original special alloy steel, advanced processing technology and thorough quality control, it has a proven track record as the most breakable bit. Vessel GT-H4RC / ... Read More
    Quantity per Set (pieces)  10  Hex Size across Flats (mm)  6.35  Part No.  B39  Heat Treatment Category  H (high hardness)  Double-headed function  One head  Tip Shape  Plus (+) 
    from S$16.99
    Min. 2 days
  16. Hexagon Allen Key Wrench, 26 Pieces/Set
    ESCO Hexagon Allen Key Wrench, 26 Pieces/Set
    Set Contents  26 points  Tip Shape  hexagonal  Tray dimensions (mm)  175×350×35(H)mm 
    from S$369.90
    Min. 2 days
  17. Stainless steel ball point hexagon stick wrench set (standard type)
    TRUSCO Stainless steel ball point hexagon stick wrench set (standard type)
    The holder can be rotated, making it easy to put in and take out hexagonal wrench of each size. A long ball point L-shaped wrench made of stainless steel with excellent corrosion resistance, chemical resistance, and hygiene. A ball point type that can be used at an angle of about 25 °. For tighte... Read More
    Set Contents  1.5、2、2.5、3、4、5、6、8、10mm  Trusco Part No.  445-6572  Mass (g)  448  Shape  L type  Size Standard  Milli  Material (Tip Holder)  PP  Material  Stainless steel (SUS420)  Type  Standard  Tip Shape  With ball point 
    from S$78.99
    Min. 2 days
  18. Staby hex wrench set
    Park Tool Staby hex wrench set
    A short-necked hex wrench set that is easy to fit in tight spaces. Ball points are used on the longer side of all wrenches to ensure high workability.
    Size (mm)  1.5/2/2.5/3/4/5/6  Included Accessories  Wrench holder 
    from S$29.99
    Min. 2 days
  19. 9.5sq. Hexagon Bit Socket Set
    KTC 9.5sq. Hexagon Bit Socket Set
    The bit part is a plug-in type and can be replaced. The drive angle side adopts a power fit shape that prevents stress concentration.
    Square Drive Size  9.5  Tip Shape  Hexagon  Included Accessories  Socket holder 
    Rating:
    88%
    from S$97.99
    Min. 2 days

Other Related Pages