All Category

1/4-20 screw featured products

  1. SNSS Hexagon Socket Head Cap Screw (Inch Thread)
    NBK (Nabeya Bi-tech Kaisha) SNSS Hexagon Socket Head Cap Screw (Inch Thread)
    Compliant with ANSI B18.3. Inch screw specification equipment / equipment
    Strength Classification  A2・50  Socket Shape  Hex socket  Head Shape  Hexagon socket  Material  SUS304 equivalent 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  2. (-) Round machine screw wit (Brass) (Pack product)
    Osaka Spirit (-) Round machine screw wit (Brass) (Pack product)
    Material  Brass  Head Shape  Round  Socket Shape  Slotted 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  3. Hexagon socket head cap screw Wit screw (SCM435 / Black oxide film)
    Osaka Spirit Hexagon socket head cap screw Wit screw (SCM435 / Black oxide film)
    Surface Treatment  Black oxide film  Socket Shape  Hex socket  Head Shape  Hexagon socket  Material  SCM435  Thread Type  wit 
    Rating:
    85%
    from S$4.69
    Min. 2 days
  4. (-) Round head slotted round screw (iron / unichrome)
    Osaka Spirit (-) Round head slotted round screw (iron / unichrome)
    A round-headed machine screw with a grind (minus). The thread is wit and is used for old fittings. It is silver-plated.
    Material / Finish  Iron / Unichrome plating  Head Shape  Round  Socket Shape  Slotted 
    Rating:
    90%
    from S$4.59
    Min. 2 days
  5. (-) Flat Head Machine Screw (Stainless Steel)
    Osaka Spirit (-) Flat Head Machine Screw (Stainless Steel)
    Head Shape  Flat  Material  MX7  Socket Shape  Slotted 
    Rating:
    80%
    from S$4.89
    Min. 2 days
  6. Hexagon socket countersunk bolt UNC (dish cap screw) (stainless steel)
    Osaka Spirit Hexagon socket countersunk bolt UNC (dish cap screw) (stainless steel)
    Type  Socket Shape  Hex socket  Head Shape  Hex socket dish  Material  Stainless steel  Thread Type  Unified coarse (UNC) 
    Rating:
    80%
    from S$4.89
    Min. 2 days
  7. Hexagon Socket Head Cap Screw (Black Dyed, Full Type)
    TRUSCO Hexagon Socket Head Cap Screw (Black Dyed, Full Type)
    Uses SCM material and has high strength.
    Strength  12.9  Material (Main Unit)  Chrome molybdenum steel (SCM435)  Type  Fully threaded  Type of Thread  Fully threaded  Socket Shape  Hex socket  Head Shape  Hexagon socket  JIS Standard  JIS B 1176 standard product  Thread Type  Meter coarse 
    Rating:
    95%
    from S$13.99
    Min. 2 days
  8. Hexagon Bolt Full Thread (Stainless )
    Osaka Spirit Hexagon Bolt Full Thread (Stainless )
    Type  Fully threaded  Type of Thread  Hexagon bolt  Material / Finish  Stainless steel (SUS304)  Head Shape  hexagonal 
    Rating:
    93%
    from S$599.90
    Min. 2 days
  9. Low head hexagon socket head cap screw (structural alloy steel / black oxide film) half screw
    Osaka Spirit Low head hexagon socket head cap screw (structural alloy steel / black oxide film) half screw
    The head height is low. It is used in a narrow space or when it cannot be processed into a mating member. Tighten with a hex wrench.
    Strength Classification  10.9  Surface Treatment  Black oxide film  Type  Half threaded  Socket Shape  Hex socket  Head Shape  Low head  Thread Type  Meter coarse  Material  Structural alloy steel 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  10. Bolton Pack Truss Head Screw (Stainless Steel)
    TRUSCO Bolton Pack Truss Head Screw (Stainless Steel)
    Socket Shape  Cross hole  JIS Standard  JIS B 1111 standard product  Material / Finish  Stainless steel (SUS304, XM7)  Head Shape  Truss 
    from S$13.99
    Min. 2 days
  11. Saddle 662
    CIONLLI Saddle 662
    Uses a thick cushion that does not get tired even when riding for a long time. The synergistic effect with the base spring has realized a comfortable ride. It is a very cost-effective saddle.
    Width (mm)  185  Length (mm)  235  Applicable post diameter (Φmm)  25.4  Mass (g)  850  Material  Resin, steel 
    Rating:
    86%
    from S$13.99
    Min. 2 days
  12. One End Threaded Long Nipple Stainless Steel Threaded Fitting
    O.N. INDUSTRIES (ONK) One End Threaded Long Nipple Stainless Steel Threaded Fitting
    * Prior to equipment, when flowing gas such as air that may cause permeation leakage from the gasket, apply gasket paste thinly and evenly to the surface and inner diameter cross section of the gasket.
    RoHS Directive  10 substances  Nominal Pressure  10K  Shape  Nipple  Type of Thread  PT screw  Material  Stainless steel (SUS304)  Type  Threaded joint 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  13. Hexagon Nut Type 1 Stainless Steel
    MonotaRO Hexagon Nut Type 1 Stainless Steel
    It is a general hexagon nut. It is made of stainless steel (SUS304) and has corrosion resistance. I made the quantity easier to purchase. * Do not use for any other purpose.
    Standard  1 kind  Thread Type  Coarse  Type of Thread  Nut  Material  Stainless steel (SUS304) 
    Rating:
    95%
    from S$1.39
    Min. 2 days
  14. Hexagon socket head cap screw (SCM435 / Unichrome) Half screw
    Osaka Spirit Hexagon socket head cap screw (SCM435 / Unichrome) Half screw
    It is sold in small boxes.
    Strength Classification  10.9  Type  Half threaded  Socket Shape  Hex socket  Head Shape  Hexagon socket  Thread Type  Meter coarse  Material / Finish  SCM435 / Unichrome 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  15. Aluminum bracket (Flat type for M6) YAB-6054-6F
    YAMATO (mechanical parts) Aluminum bracket (Flat type for M6) YAB-6054-6F
    As it is the same color as the aluminum frame, the assembly is beautiful. For aluminum frames YF-3030-6, YFL-3030-6, YF-3060-6, YF-3090-6. A wide variety of types The same color as the aluminum frame makes the assembly beautiful.
    Surface Treatment  Alumite treatment  Length (mm)  60  Height (mm)  60  Mass (g)  105  Width (mm)  54  Applicable bolt diameter  M6  Trusco Part No.  773-2058  Material  Aluminum 
    from S$9.79
    Min. 2 days
  16. Ball screw
    IMAO Ball screw
    Please use it as a stop element. * The spring is not built in and the ball does not dent.
    Hardness  Body: HRC33-39 Ball: HRC56-60  Material (Main Unit)  SCM435 Black dyed  Material (Ball)  SUJ2 
    Rating:
    70%
    from S$2.19
    Min. 2 days
  17. Fine screw (chromate)
    FAS-LINK Fine screw (chromate)
    By thinning the course thread with cut, it prevents wood cracking and can handle edge cutting. Even hard wood can be tightened comfortably with special cutting at the tip and a small flexible head. * Hexavalent chromate = The appearance color is close to gold.
    Rating:
    88%
    from S$47.99
    Min. 2 days