1.2mm diameter screw featured products
- Osaka Spirit (+) Countersunk Tapping Screw (Stainless Steel)Socket Shape Cross hole Head Shape Plate Material Stainless steel
- TRUSCO Bolton Pack Truss Head Tapping Screws (Stainless Steel)A screw for thin steel sheets that has a round head shape with a large outer diameter of the head and can be fastened only with a pilot hole without using taps or nuts. Uses corrosion-resistant stainless steel. * Screw pilot hole dimensions are shown when the base metal is 1.2 mm thick.Socket Shape Cross hole JIS Standard JIS B 1122 standard product Material / Finish Stainless steel (SUS304, XM7) Head Shape Truss
- KTC DigiRache(R) Digital Torque Wrench Screwdriver Type with Resin CaseThe new digital ratchet uses a fixed grip equipped with a power sensor. More accurate measurement is possible regardless of working posture and proficiency level. In addition, new functions have been added to support a wide range of scenes, such as customizing measurement modes and display modes.... Read MoreNumber of Gear Teeth 36 Dimension T2 (mm) 36 number of torque designation 5 preset modes and 1 pass / fail mode. Power Supply Coin type lithium battery CR2354 Type Digital type Included Accessories Exclusive resin case Standard ISO standard Load Direction Left and right Head Shape Ratchet shape Main Application Vehicle maintenance and various machines
- TRUSCO Bolton Pack Truss Head Screw (Stainless Steel)Socket Shape Cross hole JIS Standard JIS B 1111 standard product Material / Finish Stainless steel (SUS304, XM7) Head Shape Trussfrom S$13.99Min. 2 days
- SAIMA CORPORATION Pin / Button 6-Rob Bolt (Stainless Steel)A pin stands in the center of the star shape, and a normal TRX wrench cannot be inserted. Good torque transmission, no come-out, and excellent workability.Socket Shape Pin Button 6-Rob Material Stainless A2
- Akagi Stainless VP Standing BandLantern type standing band for VP pipeType Standing band Material SUS304