100 mesh filter featured products
- YOTORIYAMA One-touch FilterSince the mounting pipe is softly processed around the free size lid hole, it expands when the pipe is inserted. Filter: For metallic: 100 mesh (gold) made of brass (510, 510A only), for solid: 120 mesh (silver) made of stainless steelSuitable Pipe Diameter (Φmm) 8-10mm (7.5mm lid), 10-12mm (9.5mm lid)
- Taisei Kogyo suction filterA tank internal filter for general hydraulic oil. It is a stainless wire mesh type. The standard filtration accuracy is 60, 100, 150, 200 mesh.Type of Filter Material Wire mesh (SUS)from S$119.90Min. 2 days
- FLON CHEMICAL Filter Wire Mesh NR0596 SeriesThe basic difference between a normal wire mesh (a wire mesh with a square opening) and a filter wire mesh is that the horizontal lines of the filter wire mesh are in close contact with each other and no space can be seen on a plane (so-called zero open). .. Therefore, the spatial ratio of the fi... Read Morefrom S$169.90Min. 2 days
- Taisei Kogyo Filter ElementThe shape of the suction filter with case does not cause air accumulation inside. The standard element is stainless steel wire mesh 60, 100, 150, 200 mesh. The clogging of the filter element can be confirmed by the indicator. The built-in relief valve prevents the risk of clogging. * The value in... Read MoreType of Filter Material Wire mesh (SUS)from S$97.99Min. 2 days
- Taisei Kogyo Filter elementA filter with a case consisting of an aluminum alloy housing, a stainless wire mesh element, an indicator and a relief valve. Since it is a horizontal type, the element can be pulled out in the horizontal direction even if there is no space at the top. The standard element is stainless steel wire... Read MoreType of Filter Material Wire mesh (SUS)from S$97.99Min. 2 days
- Taisei Kogyo Suction FilterA tank internal filter for flame-retardant hydraulic oil. Made of all stainless steel. The standard filtration accuracy is 60, 100, 150, 200 mesh. * When attaching or detaching to the pipe, hang a spanner on the hexagonal part of the mouthpiece.Type of Filter Material Wire mesh (SUS)from S$49.99Min. 2 days
- Taisei Kogyo Filter elementThe suction filter with case has a shape that does not cause air accumulation inside and a structure that makes it easy to flow. Ideal as a suction filter for variable displacement pumps. The exterior magnet efficiently adsorbs worn magnetic powder, extending the life of pumps, spools, etc. The m... Read MoreType of Filter Material Wire mesh (SUS)from S$109.90Min. 2 days
- ADVANTEC Filter holder for vacuum filtration (glass type)It is used when conducting microbiological tests, fine particle tests, etc. The effective filtration area is designed so that the mesh of the membrane filter with ruled lines (grid at 3.1 mm intervals) is 100.Capacity (mL) (Funnel) 320 Effective filtration area (cm2) 9.6 Filter Size (mm) Φ47from S$339.90Min. 2 days
- Taisei Kogyo Filter elementA filter that attaches directly to the top of the tank. Since it is a vertical type and the top is removed, there is no oil spill from the case for element replacement inspections. The standard element is stainless steel wire mesh 60, 100, 150, 200 mesh. Both screwing and flange (optional) piping... Read MoreType of Filter Material Wire mesh (SUS)from S$97.99Min. 2 days
- Nihon Filter Filter for Filtration Wind Filter Cartridge CW SeriesA polypropylene thread-wound cartridge filter with excellent chemical resistance that can be used in a wide range. Filtration of industrial water and well water. Filtration of iron rust and turbidity. Filtration of acid and alkaline chemicals. Filtration of wash water.Outer Diameter (Φmm) 61 Maximum Operating Temperature (℃) 80 Inner Diameter (Φmm) 30 Maximum Operating Pressure (MPa) 0.5 Material Filter media / core: Polypropylene (PP)
- FLON CHEMICAL Stainless Steel Wire Mesh NR0595 SeriesThe basic difference between a normal wire mesh (a wire mesh with a square opening) and a filter wire mesh is that the horizontal lines of the filter wire mesh are in close contact with each other and no space can be seen on a plane (so-called zero open). .. Therefore, the spatial ratio of the fi... Read Morefrom S$77.99Min. 2 days
- 3M Stainless steel sintered wire mesh filter cartridgeStainless steel sintered wire mesh filter pleated type. Since the filter medium has a pleated shape, the filtration area is large, and efficient filtration and long life can be expected. High / low temperature air, gas filtration, various acids, alkaline liquid filtration, compatible housing: 1BS... Read MoreRecommended replacement differential pressure (MPa) 0.69 Applicable housing 1BS2・5DCN2・3ALN2・47063-08、09・5VCN2 Mass (kg) 2 Inner Diameter (mm) 26 Length (mm) 493 Outer Diameter (mm) 66.5 Material Stainless steel (SUS316L)from S$2,799.00Min. 2 days
- SUMIKA AGROTECH Tube filterPrevents clogging at the entrance of the tube. Equivalent to 100 mesh openings, it reliably collects fine dust. It can be easily attached and detached by using it as a set with a special fitting for Sumisansui (one-touch nipple, etc.). With a special attraction string, you can easily turn it over... Read More
- SUMIKA AGROTECH Tube filter ST (blue)Prevents clogging at the entrance of the tube. Equivalent to 100 mesh openings, it reliably collects fine dust. It can be easily attached and detached by using it as a set with a special fitting for Sumisansui (one-touch nipple, etc.). With a special attraction string, you can easily turn it over... Read MoreSuitable for One-touch nipple 25 Color (Thread) blue
- BIG Micro Strainer (Extra-Fine, 100 Microns)Since the mesh gap is square, paint filtration is quick. Since there are two nylon mesh columns in the filtration part, the strainer does not fall into the cup even when the paint is put in quickly. Because it uses high-quality paper with elasticity, it is easy to use even after the second use.Type Nylon Dimensions, Diameter x Height H (Φmm x mm)Φ 115×85 Material Paper, nylon (mesh part) Mesh 100 microns Mesh Size # 250 or so
- SUN HOPE Mesh for disk filter AR326DPElement for AR326DP. At the time of spare or mesh change.Suitable for AR326from S$369.90Min. 2 days
- DNA Moto filter (air filter)Intake efficiency that is directly linked to the improvement of engine power. The Greek DNA filter is a high performance filter that enhances inspiratory efficiency like a funnel. The filter developed in-house based on the basic concept of higher suction efficiency, high quality, and long life, c... Read More
- SUN HOPE Mesh for disc filter AR301Element for AR301. At the time of spare or mesh change.Suitable for AR301、AR302