100 micron mesh featured products
- Nippon Muki Duscreen filter (nonwoven filter medium filter)It can be easily regenerated by washing with water or spraying. It has been given excellent flame retardant processing. For general industrial air conditioning. For general building air conditioning.Pressure loss (Initial) 29Pa
(Final) 147Pa Width (m) 1.6 Length (m) 30 Trusco Part No. 418-6796 Collection Efficiency (%) 57 Operating Temperature (℃) 60 or less Mass (kg) 7.5 Operating humidity (% RH) 95 or less Thickness (mm) About 7 Material Polyesterfrom S$779.90Min. 2 days - Taisei Kogyo Filter elementMaximum working pressure 35MPa Impulse test 35MPa x 107 times This is a bottom-drawing type T-type filter. There are two types of piping methods: "3501" G female screw, "3502" SAEJ518C, and cord 61 equivalent flange type.Dimension d1 (mm) - Filtration accuracy (μ) 10 Type of Filter Material General filter paperfrom S$65.99Min. 2 days
- OHTSUKA BRUSH MFG. Paper Paint Strainer, MiyoshinoPaper for straining paint.Material Rayon
- HARIO Paper Filter for V60 (Packed)A paper filter for Hario V60 transparent dripper.Suitable for For Hario V60 transparent dripper
- Hikari Stainless Steel Mesh RolledGood heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.Wire Diameter Φ(mm) 0.3 Thickness (mm) 0.3 Melting Point (℃) 1399~1454 Mesh Size 20 Width (mm) 400 Length (mm) 500 Specific Gravity About 7.90 Type Roll winding Material Stainless steel (SUS304)
- Shinyu Shoji Paint StrainerThe roughness of the eyes is made of nylon, which is finer than that made of cotton. There is no waste of paint because the filter is applied to the bottom so that the paint is completely filtered to the end.Mesh 190 microns Type Nylon Material (Mesh) nylon Dimensions, Diameter x Height H (Φmm x mm)Φ 155×130 Mesh Size #120
- MonotaRO Strainer* Do not use for anything other than its intended purpose.Material (Main body)Paper, (Mesh part) Nylon Dimensions, Diameter x Height H (Φmm x mm)Φ 115×85
- ESCO 200x300mm / 6 mesh stainless steel meshEsco Part No. EA952-6 Length (mm) 300 Wire Diameter Φ(mm) 200from S$21.99Min. 2 days
- Hikari Steel mesh panelA mesh panel that expands the width of the interior with just one idea. Mesh panel for interior and gardening Convenient for organizing kitchen and gardening accessories. By combining various parts such as poles, panels, and shelves, it can be used for various purposes. You can useWire Diameter Φ(mm) (Frame) 6 ・ (Mesh part) 2.5 Color Chrome Cell Spacing (mm) Net club: 50 Material Steelfrom S$16.99Min. 2 days
- Hikari Stainless Steel Mesh Plain SheetGood heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.Melting Point (℃) 1399~1454 Width (mm) 200 Length (mm) 300 Specific Gravity About 7.90 Type Flat plate Material Stainless steel (SUS304)
- ESCO 200x300mm / 20 mesh stainless steel meshEsco Part No. EA952-20 Wire Diameter Φ(mm) 200 Length (mm) 300from S$12.99Min. 2 days
- ESCO Work Mesh Sheet (Stainless Steel)Various processing is possible easily. Even soft ones can be processed and kept in shape for a long time. * Mesh is the number of meshes in 1 inch (2.54 cm).Material Stainless steel (SUS304)
- Yoshidataka Do-it-Yourself Wire Mesh (Vinyl Turtle Wire Mesh)Length (m) 2 Width (mm) 910 Material Vinyl
- Hikari Stainless PunchingGood heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.Thickness (mm) 0.6 Melting Point (℃) 1399~1454 Hole Diameter (Φmm) 6 Cell Spacing (mm) 9 Specific Gravity About 7.90 Material Stainless steel (SUS304)