All Category

100 x 32 wheel featured products

  1. 400SR fixed car (rubber (with B) wheel)
    HAMMER CASTER 400SR fixed car (rubber (with B) wheel)
    It is a tough caster for heavy weight that has a large mounting seat and is most often used for moving machines or for transport vehicles, and 400S and 419S / 400SRP can be used together.
    Caster Offset (mm)  Type  400SR fixed car  Shape  Fixed caster  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    from S$15.99
    Min. 2 days
  2. Gold caster WK (urethane wheel) fixed car
    TOSEI Gold caster WK (urethane wheel) fixed car
    Swivel Offset E (mm)  Shape  Fixed caster  Load Rank  Medium load  Type  Medium load  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Material  Steel  Surface Treatment  Unichrome finish  Material (Wheel)  Urethane (with bearing) 
    from S$22.99
    Min. 2 days
  3. Wheel (Steel Plate Rubber Wheel with Bearing)
    YUEI CASTER Wheel (Steel Plate Rubber Wheel with Bearing)
    It is widely used in general, has elasticity, and has excellent running performance on uneven road surfaces. For general use
    Material (Wheel)  Steel foil rubber wheel (with bearing) 
    Rating:
    89%
    from S$8.69
    Min. 2 days
  4. Toyoduct AL-N (4m)
    Denka Toyoduct AL-N (4m)
    In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read More
    Length (m)  4 (1 when compressed)  Material  Aluminum 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  5. Low floor heavy duty casters HT
    YUEI CASTER Low floor heavy duty casters HT
    Length (mm)  40  Load Rank  Heavy load  Caster Type  Screw-in type caster  Finish of Hardware  Trivalent unichrome 
    Rating:
    50%
    from S$28.99
    Min. 2 days
  6. Wheel (Rubber Integrated Wheel) 425E-R
    HAMMER CASTER Wheel (Rubber Integrated Wheel) 425E-R
    Rating:
    94%
    from S$3.19
    Min. 2 days
  7. EM wheel only (rubber wheel)
    NANSIN EM wheel only (rubber wheel)
    By using nylon for the wheel center, the rotational resistance is reduced to about half of the current product. The turning resistance has also been improved by 20%. In addition, it exhibits superior performance to hammer products in terms of rotational performance. * Wheels only.
    Material (wheel)  Rubber 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  8. (15410) Filter fuel
    SUZUKI MOTOR (15410) Filter fuel
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    Rating:
    80%
    from S$73.99
    Min. 2 days
  9. 25mmx30m Water Hose
    ESCO 25mmx30m Water Hose
    It has excellent cold resistance and elasticity.
    Withstand Pressure (MPa)  0.18  Inner Diameter (Φmm)  25  Overall Length (m)  30  Outer Diameter (Φmm)  31  Feature  Cold resistance  Esco Part No.  EA124DK-25  Material  PVC 
    Rating:
    60%
    from S$289.90
    Min. 2 days
  10. Laser Rangefinder
    BOSCH Laser Rangefinder
    Output (mW)  1 or less  Wavelength (nm)  635  Laser Safety Standards  Class 2  Dust / Water Protection  IP54  Light Source  Laser diode 
    Rating:
    89%
    from S$139.90
    Min. 2 days
  11. Twin Wheel Caster Bolt Type With Stopper (TG Type)
    Toshin Caster Twin Wheel Caster Bolt Type With Stopper (TG Type)
    * For the purpose of facilitating movement and transportation, casters should be attached to transportation equipment and various equipment in the room or premises and used intermittently by human power.
    Shaft Length L (mm)  15  Material (Wheel)  6 nylon  Material (Main Unit)  Nylon  Caster Type  Screw-in type caster  Stopper  Switch shape  Shape  Swivel caster S  Wheel Type  Twin wheels  Lock  With rotation stopper 
    Rating:
    87%
    from S$3.79
    Min. 2 days
  12. Stainless caster casters with bearings ST frame
    Yokozuna Stainless caster casters with bearings ST frame
    -Because it uses bearings for high-end machines, it has excellent durability.
    Material  Frame, core rod: SUS304
    Car: SUS303 
    Type  Mountain R type  Specification  Stainless frame 
    from S$74.99
    Min. 2 days
  13. Twin-wheel caster TG type (plate mounting)
    Toshin Caster Twin-wheel caster TG type (plate mounting)
    Mounting Screw Spacing (mm)  25×25  Inner Diameter b (Φmm)  25×25  Mounting base (mm)  38×38  Mounting Hole Diameter P (Φmm)  Stopper  None  Lock  None  Material (Main Unit)  Nylon  Material (Wheel)  Nylon  Caster Type  Plate type swivel caster  Shape  Swivel caster  Wheel Type  Twin wheels 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  14. Low Type Load Casters (Reinforced Nylon Wheel)
    NANSIN Low Type Load Casters (Reinforced Nylon Wheel)
    The low-floor heavy caster metal has a unichrome-plated finish. The THH type has the same mounting height as the KHH type, so it can be used together.
    Load Rank  Heavy load  Stopper  None  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  15. Pressed rubber caster for medium load Wheel only
    INOAC Pressed rubber caster for medium load Wheel only
    -Rubber wheel series that boasts outstanding shock absorption and light operability. Wheels only.
    Material  Steel sheet 
    Rating:
    93%
    from S$7.99
    Min. 2 days