All Category

10000 grit featured products

  1. Ultra Precision Polishing Film
    FUJI STAR (Sankyo-Rikagaku) Ultra Precision Polishing Film
    A precision polishing film with a uniform coating of fine particle abrasives. Deep scratches are less likely to occur on the polished material, resulting in a uniform and stable finish. Water sharpening is also possible. Since it is color-coded according to particle size, you can check the count ... Read More
    Dimension (mm)  230×280  Suitable Material  Plastic, metal, precious metal, etc.  Abrasive  WA 
    Rating:
    89%
    from S$6.79
    Min. 2 days
  2. Wrapping film sheet
    TRUSCO Wrapping film sheet
    It is a pack of 10 that is easy to purchase. Uses ultra-fine abrasive. The film base material is uniformly coated with resin adhesive and abrasive, so a uniform finished surface can be obtained without deep scratches. Polishing of precision equipment parts. Polishing of printed circuit boards and... Read More
    Width (mm)  230  Length (mm)  280  Abrasive  Aluminum oxide 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  3. Open mesh sheet CG
    Riken Corundum Open mesh sheet CG
    It can be used for both water polishing and air polishing. The paper itself has an open mesh structure that does not clog easily and is flexible, so it can be used for electric sanders or by hand.
    Dimension (mm)  230×280 
    Rating:
    77%
    from S$2.79
    Min. 2 days
  4. Abrasive film 1/4 4 pieces
    Riken Corundum Abrasive film 1/4 4 pieces
    Achieves high polishability and finish. Easy-to-use palm size.
    from S$5.29
    Min. 2 days
  5. Diamond film
    NCA (Noritake Coated Abrasive) Diamond film
    By using a polyester film with a uniform base material thickness, it is suitable for work with high processing accuracy. Ideal for polishing difficult-to-cut materials due to diamond. Polishing the end face of molds, ceramics, optical fiber related parts (ferrule polishing), and polishing the car... Read More
    Dimensions, W (mm) x L (m)  100×100  Mass (g)  Abrasive  Diamond abrasive  Base Material  Polyester film 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  6. Wrapping Film Sheet
    YANASE Wrapping Film Sheet
    Mirror finish. Curved surface polishing is possible. It is water and oil resistant and can be either dry or wet. A beautiful finish because it is evenly specially adhered on the polyester film.
    Dimensions, Height x Width (mm)  280×230  Abrasive  WA 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  7. Wrapping Film Sheet
    FUJI STAR (Sankyo-Rikagaku) Wrapping Film Sheet
    Uses ultrafine abrasive grains. The resin adhesive and abrasive grains are evenly dispersed and coated on the film base material to obtain a uniform finished surface without deep scratches. Various roll polishing. Polishing printed circuit boards and optical fibers. Polishing of analytical materi... Read More
    Mass (g)  10  Dimension (mm)  230×280  Abrasive  WA 
    Rating:
    83%
    from S$43.99
    Min. 2 days
  8. Water Resistant Abrasive Paper (1 Sheet)
    FUJI STAR (Sankyo-Rikagaku) Water Resistant Abrasive Paper (1 Sheet)
    Hard to get dirty and scratched. Difficult to curl. It is strong against water sharpening (polishing wet with water) and finishes beautifully. It can also be used for air sharpening (polishing without using water).
    Dimension (mm)  230×280  Abrasive  CC  Base Material  Cw 
    Rating:
    91%
    from S$1.09
    Min. 2 days
  9. Akamon Mae Deluxe
    NANIWA (Naniwa Abrasive Mfg) Akamon Mae Deluxe
    For medium sharpening when the sharpness of the blade becomes poor.
    Abrasive Grain Size  #1000  Mass (g)  2000  Wheel Size (mm)  210×70×60  Specification  Medium  Abrasive  Molten alumina 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  10. Square Whetstone Ceramic Work Stone
    NANIWA (Naniwa Abrasive Mfg) Square Whetstone Ceramic Work Stone
    When sharpening canna, chisel, kitchen knife
    Sharpening Object  Canna, only, kitchen knife  Material (Shorter Rule)  Natural rubber 
    Rating:
    73%
    from S$35.99
    Min. 2 days
  11. Gift set 2-pack MS-300 LL
    MASAHIRO Gift set 2-pack MS-300 LL
    Great for gifts
    from S$129.90
    Min. 2 days
  12. Nagura Whetstone "Aya"
    NANIWA (Naniwa Abrasive Mfg) Nagura Whetstone "Aya"
    Can also be used for grinding work such as various cutting tools. The effect varies greatly depending on the combination of grindstones used, and it can be used for various purposes. For grinding of grindstones that are hard and difficult to produce.
    Dimension (mm)  About 60 × 30 × 20 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  13. Shrimp Mark Goken Deluxe Whetstone
    NANIWA (Naniwa Abrasive Mfg) Shrimp Mark Goken Deluxe Whetstone
    For medium sharpening. A high-performance, authentic whetstone. For medium sharpening of various blades * After using the grindstone, wash it with water and dry it in the shade before storing it.
    Dimension (mm)  210×65×30  Mass (g)  970  Material  Alumina abrasive  Sharpening Object  Various knives 
    from S$29.99
    Min. 2 days
  14. Square Whetstone Ceramic Home Stone
    NANIWA (Naniwa Abrasive Mfg) Square Whetstone Ceramic Home Stone
    With stand
    Material (Shorter Rule)  ABS resin  Abrasive  Molten alumina 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  15. Water Resistant Abrasive Paper
    FUJI STAR (Sankyo-Rikagaku) Water Resistant Abrasive Paper
    It has excellent polishing performance from polishing work of all painted surfaces such as woodworking, metal, and vehicles / wet / dry type / substrate adjustment to finishing work.
    Sheet Size (mm)  230×280  Abrasive  CC  Base Material  Cw  Suitable Material  Woodworking, metal 
    Rating:
    89%
    from S$85.99
    Min. 2 days
  16. Sanding cloth paper
    RELIEF Sanding cloth paper
    It can also be used for polishing by attaching it to an electric sander or as hand polishing. For polishing and grinding metals, plywood, wood, etc., and for peeling paint, varnish, rust, etc.
    Base Material  cotton cloth  Type  For dry type  Suitable Material  Metal, woodworking  Abrasive  Size (mm)  228×93 
    from S$6.59
    Min. 2 days
  17. Daiwa Rabin with shaft CM type WA120 (blue)
    Daiwa Kasei Daiwa Rabin with shaft CM type WA120 (blue)
    Beautiful finish like never before! "Shave a little and polish a lot" It fits very well on the work piece and provides a smooth and glossy finished surface without clogging or clogging. Achieves significant labor saving and efficiency improvement of work! "Can cover 2 processes fro... Read More
    Shape  Straight type (A)  Abrasive Grain  WA120 (blue) 
    Rating:
    67%
    from S$26.99
    Min. 2 days
  18. NEWTotodai whetstone S-1500
    MASAHIRO NEWTotodai whetstone S-1500
    For home use
    Dimension (mm)  180×50×17  Type  Finish 
    from S$32.99
    Min. 2 days

Other Related Pages