It has excellent flexibility. Has excellent mechanical strength and wear resistance. Has excellent oil resistance. Can be easily attached to the hose fitting. A wide variety of hose sizes.
Various air piping
Maximum Operating Pressure (MPa) (Compressed air) 1.5 / (vacuum) -0.1 Operating Temperature Range (℃) -5~60 Length (m) 100 Mass (kg) 4.5 Minimum Bending Radius (mm) 45 Trusco Part No. 542-0407 Inner Diameter (Φmm) 6 Suitable Tube Outer Diameter D (mm) 8 Breaking pressure (MPa) 9 Outer Diameter (Φmm) 9 Suitable Fluid Compressed air / vacuum Material Polyurethane Connector Diameter R3/8 Color Yellow
It has excellent flexibility. Has excellent mechanical strength and wear resistance. Has excellent oil resistance. Can be easily attached to the hose fitting. A wide variety of hose sizes.
Various air piping
Maximum Operating Pressure (MPa) (Compressed air) 1.5 / (vacuum) -0.1 Operating Temperature Range (℃) -5~60 Length (m) 100 Inner Diameter (Φmm) 11 Mass (kg) 13.2 Outer Diameter (Φmm) 16 Trusco Part No. 542-0253 Breaking pressure (MPa) 6 Minimum Bending Radius (mm) 80 Suitable Fluid Compressed air / vacuum Color Light green Material Polyurethane
It is transparent and you can see the inside of the hose. It has excellent flexibility. Chiyoda hose fitting can be installed. Has excellent heat and cold resistance. Has excellent oil resistance.
Various air piping
Maximum Operating Pressure (MPa) (Compressed air) 0.6 / (vacuum) -0.1 Operating Temperature Range (℃) -5~60 Suitable Fluid Compressed air / vacuum Material Polyurethane Color Transparent
Since the hose is a soft root watering, it is difficult to flush the soil, and it is effective when you want to avoid scattering because other sites are adjacent (rooftop greening or public facilities).
Since the watering hole spacing is narrow, there is little unevenness in watering. With a buil... Read More
It has excellent flexibility. Has excellent mechanical strength and wear resistance. Has excellent oil resistance. Can be easily attached to the hose fitting. A wide variety of hose sizes.
Various air piping
Maximum Operating Pressure (MPa) (Compressed air) 1.5 / (vacuum) -0.1 Operating Temperature Range (℃) -5~60 Length (m) 100 Mass (kg) 4.5 Minimum Bending Radius (mm) 45 Inner Diameter (Φmm) 6 Breaking pressure (MPa) 6 Trusco Part No. 808-3064 Outer Diameter (Φmm) 9 Suitable Fluid Compressed air / vacuum Color Light green Material Polyurethane
It has excellent flexibility. Has excellent mechanical strength and wear resistance. Has excellent oil resistance. Can be easily attached to the hose fitting. A wide variety of hose sizes.
Various air piping
Maximum Operating Pressure (MPa) (Compressed air) 1.5 / (vacuum) -0.1 Operating Temperature Range (℃) -5~60 Length (m) 100 Outer Diameter (Φmm) 12 Breaking pressure (MPa) 6 Minimum Bending Radius (mm) 60 Mass (kg) 7.6 Inner Diameter (Φmm) 8 Trusco Part No. 808-3054 Suitable Fluid Compressed air / vacuum Color Light green Material Polyurethane
Comes with a light and durable nylon blade.
Auxiliary hose for moving air equipment
* Made-to-order product.
Maximum Operating Pressure (MPa) 1.5 Outer Diameter (Φmm) 10 Length (m) 100 Mass (kg) 5.3 Inner Diameter (Φmm) 6.5 Trusco Part No. 838-7092 Suitable Fluid Air Color Orange Material Polyurethane
Can be easily attached to the hose fitting. It has excellent flexibility. Has excellent oil resistance. Cut marks are printed every 1 m, which is convenient for cutting work and inventory management.
Maximum Operating Pressure (MPa) (Compressed air) 0.6 / (vacuum) -0.1 Operating Temperature Range (℃) -5~60 Suitable Fluid Compressed air / vacuum Material Polyurethane Color White
It has a three-layer structure and uses flame-retardant polyurethane resin for the outer skin. A hose that does not easily burn or melt against sparks and welding spatter. The weight of the rubber hose is 1/3, making it easy to handle in aerial work.
Various air piping
Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.5 Minimum Bending Radius (mm) 100 Length (m) 100 Inner Diameter (Φmm) 11 Mass (kg) 13 Outer Diameter (Φmm) 16 Trusco Part No. 541-9824 Breaking pressure (MPa) 6 Suitable Fluid Compressed air Material (Jacket) Flame retardant resin Color Green Material Polyurethane Feature Spatter resistance / flame resistance
It has a three-layer structure and uses flame-retardant polyurethane resin for the outer skin. A hose that does not easily burn or melt against sparks and welding spatter. The weight of the rubber hose is 1/3, making it easy to handle in aerial work.
Various air piping
Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.5 Length (m) 100 Outer Diameter (Φmm) 12 Breaking pressure (MPa) 6 Mass (kg) 7 Minimum Bending Radius (mm) 70 Inner Diameter (Φmm) 8 Trusco Part No. 808-2840 Suitable Fluid Compressed air Material (Jacket) Flame retardant resin Color Green Material Polyurethane Feature Spatter resistance / flame resistance
It has a three-layer structure and uses flame-retardant polyurethane resin for the outer skin. A hose that does not easily burn or melt against sparks and welding spatter. The weight of the rubber hose is 1/3, making it easy to handle in aerial work.
Various air piping
Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.5 Outer Diameter (Φmm) 10 Length (m) 100 Mass (kg) 5.5 Breaking pressure (MPa) 6 Inner Diameter (Φmm) 6.5 Minimum Bending Radius (mm) 60 Trusco Part No. 808-2835 Suitable Fluid Compressed air Material (Jacket) Flame retardant resin Color Green Material Polyurethane Feature Spatter resistance / flame resistance