All Category

10l plastic tank featured products

  1. 10L Poly Tank
    ESCO 10L Poly Tank
    Capacity (L)  10  Dimensions, Width W x Depth D x Height H (mm)  310×150×330  Mass (g)  769  Esco Part No.  EA508AT-110  Specification  No nozzle  Material  Polyethylene 
    from S$38.99
    Min. 2 days
  2. Attache Bottle (without Stopcock)
    AS ONE Attache Bottle (without Stopcock)
    The shape pursues functionality and minimizes storage and usage space. * There is no scale.
    Capacity (L)  10  Dimension (mm)  130×290×380  As ONE Part Number  5-261-02  Mouth Inner Diameter (Φmm)  50  Type  No stopcock 
    from S$38.99
    Min. 2 days
  3. 10L plastic container (bottom slope with cock)
    ESCO 10L plastic container (bottom slope with cock)
    With chemical cock. The bottom of the container has an inclined structure, and nearly the entire amount of liquid can be taken out. Please do not move with the contents inside. Designed for movement in empty containers. Large diameter wide mouth type (inner diameter: 99 mm), easy to clean. The bl... Read More
    Screws  Cook: 20A  Esco Part No.  EA508AW-10  Dimensions, Width W x Depth D x Height H (mm)  318×230×380  Scale Interval  2L  Capacity (L)  10 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  4. Tapered Jar Square
    NIKKO (Nikko Hansen) Tapered Jar Square
    The slanted structure at the bottom allows almost all of the liquid to be discharged. The wide mouth makes it easy to clean. By replacing the cock part (and cap O-ring), it is possible to change to chemical resistant specifications. The contact is transparent and you can check the liquid level. A... Read More
    Operating Temperature Range (℃)  0~121℃  Mouth Inner Diameter (Φmm)  95 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  5. Square Portable Bottle (Unscaled)
    AS ONE Square Portable Bottle (Unscaled)
    * There is no scale.
    Capacity (L)  10  Dimension (mm)  221×217×307  Mouth Inner Diameter (Φmm)  44  As ONE Part Number  5-040-01  Specification  Outer diameter / Φ54mm 
    from S$28.99
    Min. 2 days
  6. Square Bottle
    AS ONE Square Bottle
    No packing (no inner plug), but no liquid leakage. Passed the leak test.
    Heat Resistance Temperature (℃)  110℃  Material  Body / Cover / PE (Polyethylene)  Scale  Yes 
    Rating:
    92%
    from S$1.39
    Min. 2 days
  7. PE Dropper
    Kartell PE Dropper
    Material  PE  Sterilizing  Unsterilized 
    Rating:
    96%
    from S$55.99
    Min. 2 days
  8. PE Wide Mouth Bottom Bottle with Spigot
    SANPLATEC PE Wide Mouth Bottom Bottle with Spigot
    A plastic bottle with a lever cock.
    from S$38.99
    Min. 2 days
  9. Measuring Cup
    Kartell Measuring Cup
    Made of PP (polypropylene), can be autoclaved. A sturdy box with a scale engraved on it. Increases transparency when liquid is added. With outlet and handle. It can also be used for food.
    Specification  Autoclavable  Material  PP (polypropylene)  Handle  Yes  Scale  Yes 
    Rating:
    89%
    from S$7.39
    Min. 2 days
  10. Polycarbonate Desiccator
    NIKKO (Nikko Hansen) Polycarbonate Desiccator
    Made of polycarbonate resin, it is extremely hard to break, and it is lighter (about 1/3 of the weight) and easier to handle than glass. Uses non-Vaseline NBR O-rings and requires no maintenance. Decompression is possible up to 1 Torr.
    Operating Temperature Range (℃)  0~55 (assuming use of reduced pressure) 
    Rating:
    66%
    from S$159.90
    Min. 2 days
  11. Flat Can (Single-mouth, Wide-mouth, with Handle)
    Mizuho Kasei Flat Can (Single-mouth, Wide-mouth, with Handle)
    With inner plug. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polyethylene cannot be used. * Not suitable for transportation.
    Minimum Reading (mL)  Heat Resistance Temperature (℃)  80  Inner Diameter A (Φmm)  99  Mouth Inner Diameter (Φmm)  99  Scale  None  Material  Polyethylene (PE) 
    Rating:
    92%
    from S$35.99
    Min. 2 days
  12. Tapered Round Jar
    NIKKO (Nikko Hansen) Tapered Round Jar
    The bottom of the bottle has an inclined structure, so no liquid remains. 50, 100, 200L are equipped with casters and can be easily moved. * There is no scale.
    Rating:
    20%
    from S$77.99
    Min. 2 days
  13. Polyethylene Beaker with Handle
    Mizuho Kasei Polyethylene Beaker with Handle
    Has excellent chemical resistance and durability. Can be used for food. * Liquids that are not suitable for polyethylene cannot be used.
    Type  Beaker with handle  Material  Polyethylene (PE)  Handle  Yes  Scale  Yes 
    Rating:
    89%
    from S$4.89
    Min. 2 days
  14. Graduated Cylinder
    AS ONE Graduated Cylinder
    Material  Hard glass  JIS Standard  R3505 Class A  Scale  Yes 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  15. Silicon Tubing
    TIGERS POLYMER Silicon Tubing
    * There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
    Tensile Strength (MPa)  11.8  Elongation (%)  530  Hardness (Durometer A)  54  Material  Silicon rubber  Hue  Translucent 
    Rating:
    91%
    from S$1.29
    Min. 2 days
  16. Sampler (R) + PE narrow mouth bottle with handle
    SANPLATEC Sampler (R) + PE narrow mouth bottle with handle
    10L narrow mouth plastic bottle. With a handle, it is convenient to carry.
    Capacity (L)  10  Trusco Part No.  557-6261  Material (Handle)  PP  Specification  With inner plug  Handle  both hands 
    from S$38.99
    Min. 2 days
  17. Pipe pattern excavator
    Tree Pipe pattern excavator
    Overall Length (mm)  1000  Material  50C steel plate 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  18. Eco-friendly Poly Pot
    Tokai Chemical Eco-friendly Poly Pot
    Color  Black  Specification  Eco Mark engraved  Material  PE (polyethylene) 
    Rating:
    87%
    from S$3.99
    Min. 2 days
  19. YB bottle
    YOTORIYAMA YB bottle
    A set of 6 YB bottles that can be used for subdividing paint. With a display label that is convenient for proper use. For subdivision of paint, machine compound, various uses
    Scale (mL)  50  Lid size (mm)  27  Bottom dimension (mm)  63  Height (mm)  225  Capacity (mL)  500 
    Rating:
    73%
    from S$16.99
    Min. 2 days
  20. Flat Plastic Jerry Can 20L Color Container (without Nozzle)
    Mizuho Kasei Flat Plastic Jerry Can 20L Color Container (without Nozzle)
    With double-ended packing. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polyethylene cannot be used. * Cannot be used for kerosene. It is the capacity notation based on the specific gravity of water. * Since the specific gravity differs depending on... Read More
    Depth E (mm)  170  Dimension D (mm)  178  Capacity (L)  20  Dimension W (mm)  350  Width B (mm)  350  External Dimensions, Overall Width W x Depth D x Height H) mm  350×170×410  Dimensions, Width W x Depth D x Height H (mm)  350×170×410  Height C (mm)  370 (Under the neck)  Overall Height H (mm)  410  Dimension H (mm)  416  Inner diameter A1 (Φmm)  44  Dimension A '(mm)  44  Mouth Inner Diameter (Φmm)  44×50  Inner Diameter A (Φmm)  50  Dimension A (mm)  50  Minimum Reading (mL)  5000  Scale Interval  5L  Heat Resistance Temperature (℃)  80  Handle Length D (mm)  90  Nozzle  None  Material  Polyethylene (PE)  Material (Gasket)  Polyethylene foam 
    Rating:
    90%
    from S$37.99
    Min. 2 days