All Category

12 step ladder featured products

  1. Aluminum Ladder
    MonotaRO Aluminum Ladder
    Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. Since it is foldable, it can be stored in a small space even when stored. * Be sure to read the attached instruction manual before use.
    Maximum Working Load (kg)  80  Specification  Folding standard type 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  2. 100mmx18.3m Non-slip tape (yellow / black)
    ESCO 100mmx18.3m Non-slip tape (yellow / black)
    For ladder steps and stairs
    Abrasive Grain Size  #60  Tape Thickness (mm)  0.7  Tape Width (mm)  100  Tape Length (m)  18.3  Type  Adhesive  Material  Base material: PVC, Adhesive: Acrylic  Esco Part No.  EA944DA-12  Main Application  Indoor / outdoor use, anti-slip  Color  Yellow x black 
    from S$159.90
    Min. 2 days
  3. Step Clamp
    NABEYA Step Clamp
    Used as a pair with a step block
    RoHS Directive  10 substances  Surface Treatment  Black dyed  Heat Treatment  Quenching  Material  S45C 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  4. Safety Walk Non-slip Tape SWB
    3M Safety Walk Non-slip Tape SWB
    A simple operation of peeling off the backing paper and pasting it prevents slipping accidents. Hard type with abrasive grains. The effect does not change even if it rains. It is hard to peel off and has excellent weather resistance and durability. Suitable for entrances and slopes. For stairs su... Read More
    Operating Temperature Range (℃)  -20~60  Tape Thickness (mm)  0.8  Tape Length (m)  4.5  Main Application  Anti-slip function  Material (Back)  Backing paper: liner paper  Color  Black  Applying Temperature (℃)  More than 10  Base Material  Olefin resin  Type  Roll type (for outdoor use)  Adhesive  Rubber type  Abrasive Grain  Surface: stone 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  5. Programmable controller CP1E application model
    OMRON Programmable controller CP1E application model
    Standard type (N / NA □□ type) CP1E CPU unit "Smart Input" makes ladder programming easy. Can be connected with a commercially available USB cable Expand applications with high controllability and functions
    Data Memory Capacity  8K words  Command  About 200 types  Programming language  Ladder chart method  Type of Control  Stored program method 
    from S$679.90
    Min. 2 days
  6. High quality aluminum ladder rail
    ETHOS-Design High quality aluminum ladder rail
    made in Japan
    Allowable Load (kg)  250 
    Rating:
    100%
    from S$349.90
    Min. 2 days
  7. High Step Corner
    MISUGI High Step Corner
    Plastic type general-purpose product * Please refrain from using it on caterpillars, bulltozers, and dump trucks. * Cannot be used for vehicles over 4t such as bulldozers.
    Included Accessories  Bolts, nuts, washers  Material / Finish  Synthetic resin / resin pigment 
    Rating:
    90%
    from S$33.99
    Min. 2 days
  8. Step Clamp Kit
    SUPER TOOL Step Clamp Kit
    from S$679.90
    Min. 2 days
  9. Step Clamp
    SUPER TOOL Step Clamp
    Finish  Black dyed  Heat Treatment  Hardened HRC 35-47 
    from S$64.99
    Min. 2 days