12000 grit featured products
- RELIEF Sanding cloth paperIt can also be used for polishing by attaching it to an electric sander or as hand polishing. For polishing and grinding metals, plywood, wood, etc., and for peeling paint, varnish, rust, etc.Base Material cotton cloth Type For dry type Suitable Material Metal, woodworking Abrasive A Size (mm) 228×93from S$6.59Min. 2 days
- MASAHIRO NEWTotodai whetstone S-1500For home useDimension (mm) 180×50×17 Type Finishfrom S$32.99Min. 2 days
- GISUKE (Takagi) Cloth file resetSince it contains 3 types of particle size (# 60, # 120, # 240), it can be used according to the application. Since glue is used for the adhesive, the finish is beautiful and it is easy on the hands. It can also be used for electric sanders. Rust removal of metal, polishing of curved surfaces and... Read MoreDimension (mm) 230×93 Abrasive A (alumina) Type Dry type Suitable Material Metal, woodworkingfrom S$2.99Min. 2 days
- Shiroyama Hamono Seisakusho Mirror finish Mirror finishJust rub a small amount on the cloth !! Quickly and easily removes dirt and shines. For removing dirt and rust from kitchen knives, kitchen equipment, steak iron plates, etc.Capacity (g) 200 TKG Part No. (2017) 6-0320-0201 TKG Part No. 8-0339-0601
- TRUSCO Wrapping film sheetIt is a pack of 10 that is easy to purchase. Uses ultra-fine abrasive. The film base material is uniformly coated with resin adhesive and abrasive, so a uniform finished surface can be obtained without deep scratches. Polishing of precision equipment parts. Polishing of printed circuit boards and... Read MoreWidth (mm) 230 Length (mm) 280 Abrasive Aluminum oxide
- Fuji Cutlery Seihei All Stainless Bread SlicerWave cutting edge that does not easily generate bread crumbs. For cutting bread, cheese and ham.Blade Thickness (mm) 0.8 Back thickness (mm) 1.8 Mass (g) 130 Material (Handle) 18-8 stainless steel Blade length (cm) 21.5 Blade Length (mm) 210 Overall Length (mm) 350 Dimensions (H x W x D) (mm) 350×18×17 TKG Part No. (2017) 6-0306-1801 TKG Part No. 7-0314-1801 Material (Blade) Molybdenum special steel
- FUJI STAR (Sankyo-Rikagaku) Water Resistant Abrasive Paper (1 Sheet)Hard to get dirty and scratched. Difficult to curl. It is strong against water sharpening (polishing wet with water) and finishes beautifully. It can also be used for air sharpening (polishing without using water).Dimension (mm) 230×280 Abrasive CC Base Material Cw
- SHAPTON KUROMAKU Whetstone with Base* Before using K0711 (# 30000), please be sure to sharpen with K0710 (# 8000).Dimension (mm) 210×70×15
- FUJI STAR (Sankyo-Rikagaku) Ultra Precision Polishing FilmA precision polishing film with a uniform coating of fine particle abrasives. Deep scratches are less likely to occur on the polished material, resulting in a uniform and stable finish. Water sharpening is also possible. Since it is color-coded according to particle size, you can check the count ... Read MoreDimension (mm) 230×280 Suitable Material Plastic, metal, precious metal, etc. Abrasive WA
- NANIWA (Naniwa Abrasive Mfg) Akamon Mae DeluxeFor medium sharpening when the sharpness of the blade becomes poor.Abrasive Grain Size #1000 Mass (g) 2000 Wheel Size (mm) 210×70×60 Specification Medium Abrasive Molten alumina
- Riken Corundum Open mesh sheet CGIt can be used for both water polishing and air polishing. The paper itself has an open mesh structure that does not clog easily and is flexible, so it can be used for electric sanders or by hand.Dimension (mm) 230×280
- Riken Corundum Abrasive film 1/4 4 piecesAchieves high polishability and finish. Easy-to-use palm size.from S$5.29Min. 2 days
- NCA (Noritake Coated Abrasive) Diamond filmBy using a polyester film with a uniform base material thickness, it is suitable for work with high processing accuracy. Ideal for polishing difficult-to-cut materials due to diamond. Polishing the end face of molds, ceramics, optical fiber related parts (ferrule polishing), and polishing the car... Read MoreDimensions, W (mm) x L (m) 100×100 Mass (g) 2 Abrasive Diamond abrasive Base Material Polyester film
- YANASE Wrapping Film SheetMirror finish. Curved surface polishing is possible. It is water and oil resistant and can be either dry or wet. A beautiful finish because it is evenly specially adhered on the polyester film.Dimensions, Height x Width (mm) 280×230 Abrasive WA
- NANIWA (Naniwa Abrasive Mfg) Square Whetstone Ceramic Work StoneWhen sharpening canna, chisel, kitchen knifeSharpening Object Canna, only, kitchen knife Material (Shorter Rule) Natural rubber
- FUJI STAR (Sankyo-Rikagaku) Wrapping Film SheetUses ultrafine abrasive grains. The resin adhesive and abrasive grains are evenly dispersed and coated on the film base material to obtain a uniform finished surface without deep scratches. Various roll polishing. Polishing printed circuit boards and optical fibers. Polishing of analytical materi... Read MoreMass (g) 10 Dimension (mm) 230×280 Abrasive WA
- NANIWA (Naniwa Abrasive Mfg) Shrimp Mark Ultra-ceramic Grinding Wheel with StandIt has an outstanding sharpness that exceeds the limits of artificial whetstones. For sharpening knives * After using the grindstone, wash it with water and dry it in the shade before storing it.Dimension (mm) 210×70×25 Material Alumina abrasive Sharpening Object Various knivesfrom S$119.90Min. 2 days
- NANIWA (Naniwa Abrasive Mfg) Shrimp Mark Super Whetstone with Stand S1000For medium sharpening. A whetstone that seeks the sharpening taste of natural whetstones. For sharpening knives * After using the grindstone, wash it with water and dry it in the shade before storing it.Material Alumina abrasive Sharpening Object Various knivesfrom S$58.99Min. 2 days