12v ac relay featured products
- KIJIMA IC turn signal relayMulti-relay that can be used from LED bulbs to ordinary bulbs. It can be used under DC (direct current) 6 to 12V up to 50W. * Meter indicators cannot be used on some vehicles. * For use with AC vehicles such as Honda APE and Yamaha WR, an AC / DC conversion adapter for exchanging to direct curren... Read More
- KASHIMURA Wiring kit with relayWiring kit for ML-1, ML-2, ML-3, ML-4, ML-7, ML-8, ML-9, ML-10, ML-11. With a control switch that can turn the power on and off. Compatible with DC12 / 24V vehicles. * If you connect the positive wire of the product to the positive terminal of the battery, the LED lamp of the switch box of this p... Read MoreRated Voltage (V) DC12/24 Fuse Capacity (A) 30from S$38.99Min. 2 days
- KIJIMA IC hazard relayEquipped with a hazard circuit function in addition to the performance of conventional IC relays. It can be used under DC6-12V up to 120W. Even vehicles without hazards can be made to blink all four lights by controlling the ON / OFF switch. It can be used not only for LED blinkers but also for o... Read MoreMain Unit Dimensions (mm) 41×61×25
- KEISEEDS USB connection relay boardA general-purpose input / output board that can turn on / off 10 relays through the USB port of a personal computer. The controller is equipped with a one-chip CPU (PIC16F628), and you can easily control the relay by sending a simple command (ASCII character string) from the host computer. * Sinc... Read MoreCurrent (mA) 230 (9V maximum), 270 (12V maximum) Type Craft kit Contact Capacity DC30V1A、AC125V0.5A Power Input (V) DC9~12 Mode Remote power ON / OFF Operating Environment Windows(98/SE、Me、2000、XP)from S$229.90Min. 2 days
- KITACO 6V → 12V Convert SETIt is a part that converts a 6V vehicle to a 12V specification. * In order to convert to 12V, parts such as a battery and a 12V light bulb are required separately. (See table below) Tail ball: 12V 10 / 5W, Headlight ball: 12V25W (12V25 / 25W), Turn signal ball: 12V10W, Neutral ball: 12V3.4W, Batt... Read MoreType Type B
- OMRON Small power relay MKThe cased type is unified to AC4 rating (AC100 / 110V 50 / 60Hz, AC200 / 220V 50 / 60Hz). Easy to install and wire, easy to handle Mechanically High durability of 5 million times or more * Rated current and coil resistance are values when the coil temperature is + 23 ° C, and tolerances are AC ra... Read MoreTerminal Shape Plug-in terminal Type Power relay
- KEISEEDS Serial connection PhotoMOS relay boardA general-purpose input / output board that can turn on / off 10 semiconductor relays through the RS-232C port of a personal computer or various small terminals. The controller is equipped with a one-chip CPU (PIC16F628A), and the relay can be easily controlled by sending a simple command (ASCII ... Read MoreCommand Individual I / O control commands Mode Remote power ON / OFF Power Input (V) DC9~12 Type Craft kit Current (mA) 75 (max at 9V), 100 (max at 12V)from S$179.90Min. 2 days
- OMRON Terminal Relay G6B-4Compact, highly sensitive, high withstand voltage, equipped with 4 G6B mini relays with 5A power opening and closing The relay body has a plastic seal structure. The terminals have an IN / OUT separation structure for easy wiring. Therefore, it is easy to replace the relay (excluding high reliabi... Read MoreTerminal Shape Screw terminal
- OMRON Latching relay MMKPower relay type MM mechanical lock type latching type. Since the operation is mechanically maintained, it consumes less power and is economical. Quick response operation with pulse signal power. Wide range of operating temperature range from -10 ℃ to + 55 ℃. Auxiliary relay for electric power (J... Read MoreType Latching relayfrom S$64.99Min. 2 days
- KEISEEDS Serial connection relay boardA general-purpose I / O board that can turn on / off 10 relays through the RS-232C port of a personal computer or various small terminals. The controller is equipped with a one-chip CPU (PIC16F628), and the relay can be easily controlled by sending a simple command (ASCII character string) from t... Read MoreCurrent (mA) 230 (9V maximum), 270 (12V maximum) Type Craft kit Contact Capacity DC30V1A、AC125V0.5A Power Input (V) DC9~12 Mode Remote power ON / OFFfrom S$179.90Min. 2 days
- IDEC RY type miniature relayThe RY type is a miniature relay series with a capacity of 3A. All models of RY4 type are equipped with an arc barrier as standard equipment.Maximum Allowable Contact Current (A) 3
- Panasonic Panasonic signal relay (TQ2-12V), 2c contact, 12V dcRated Voltage (V) DC12 Contact Configuration 2cfrom S$10.99Min. 2 days
- OMRON Omron latching relay DPDT 12V dcOperating Temperature Range (℃) -40→+70 Switching Current (A) 1 Maximum Switching Voltage, DC (V) 220 Maximum Switching Voltage, AC (V) 250 Coil Voltage (V) DC12 Rated Voltage (V) DC12 Contact DPDTfrom S$16.99Min. 2 days