15 inch wheel cover featured products
- MonotaRO Wheel Cover, Silver x BlackWheel covers for dressing up steel wheels and studless tires. It is also recommended for undercarriage of commercial vehicles and trucks! For automobile steel wheels only * Even if the compatible sizes match, the claws may crack and come off in the middle depending on the model and wheel shape, s... Read MoreMaterial ABS resin Color Silver x Black
- Gneed Foil coverDress up your car's suspension coolly. Adjustable retention ring (size adjustment ring) eliminates rattling with the wheel and fits perfectly. * Depending on the shape of the steel wheel, it may not be possible to install it.Included Accessories 4 adjustment rings Material ABS resin
- BRAITH Super cal wheel coverA set of one CAL-look-like shiny plated wheel cover! The shape does not easily stick out from the fender. For dressing up wheels * Depending on the shape of the steel wheel, it may not be possible to install it.Material ABS resin Color Chrome plating
- BONFORM Hook ropeIt becomes a convenient clothesline just by hanging it on the assist grip. It also comes with a hook for hanging, so it's a very convenient item to hang a little.Dimension (mm) 1300 (2 pieces) Material Synthetic rubber, polyester
- MonotaRO Wheel coverWheel covers for dressing up steel wheels and studless tires. It is also recommended for undercarriage of commercial vehicles and trucks! For automobile steel wheels only * Even if the compatible sizes match, depending on the model of the vehicle and the shape of the wheel, the claws may crack an... Read MoreSize (inch) 13 Number of Holes 4 Material ABS resin Color Metallic silver
- JET INOUE Wheel liner setThe wheel liner has been renewed and the glossiness and processing technology have been improved. The black color "gold eagle" emblem creates a sense of luxury. SET for front & rear, 1 nut cover. Made of stainless steel. Exterior parts * Please be sure to check the wheel size before... Read MoreMaterial SUS304from S$679.90Min. 2 days
- MonotaRO Wheel coverWheel covers for dressing up steel wheels and studless tires. It is also recommended for undercarriage of commercial vehicles and trucks! For automobile steel wheels only * Even if the compatible sizes match, depending on the model of the vehicle and the shape of the wheel, the claws may crack an... Read MoreSize (inch) 12 Number of Holes 4 Material ABS resin Color Metallic silver
- MonotaRO Wheel coverWheel covers for dressing up steel wheels and studless tires. It is also recommended for undercarriage of commercial vehicles and trucks! For automobile steel wheels only * Even if the compatible sizes match, depending on the model of the vehicle and the shape of the wheel, the claws may crack an... Read MoreSize (inch) 12 Number of Holes 4 Material ABS resin Color Metallic silver
- MonotaRO Wheel cover silverWheel covers for dressing up steel wheels and studless tires. It is also recommended for undercarriage of commercial vehicles and trucks! For automobile steel wheels only * Even if the compatible sizes match, depending on the model of the vehicle and the shape of the wheel, the claws may crack an... Read MoreMaterial ABS resin Color Silver
- JET INOUE ECO Net (Insect Repellent Net) for Hiace CaravanA long-selling standard product that prevents insects from invading and allows air to be replaced by simply inserting it into the edge with the window glass open. It prevents the invasion of mosquitoes and flies and has good breathability. Since it has a high light-shielding property, it also pre... Read Morefrom S$75.99Min. 2 days
- BONFORM Seat cover colored coverElastic material for a perfect fit.Material (dress material) 100% polyester
- SEKISUI Cloth Tape No.600V ColorIt is a color version of cloth tape 600V. It is suitable when strong adhesive strength and strength are required, such as those with relatively heavy weight and those with strong repulsive force of the contents. No special cutter is required, and the cut end can be cut cleanly. The back of the ta... Read MoreHolding Power (mm) 0.1 Thickness of Base Material (mm) 0.14 Tape Thickness (mm) 0.220 Tensile Strength (N/25mm) 110 Unwrapping Force (N/10mm) 2.1 Deployment Force (g/10mm) 214 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.8 Adhesive Strength (g/10mm) 306 Ball Tack Test (Ball No.) 32 Tensile Strength (kg/10mm) 4.49 Tensile Strength (N/10mm) 44.0 Unwrapping Force (N/25mm) 5.25 Tape Width (mm) 50 Elongation (%) 9.0 Adhesion Strength (N/25mm) 9.5 Adhesive Rubber type Base Material Staple fiber