15a 250v fuse featured products
- ELPA (Asahi Electric) Glass Tube FuseCircuit protection in small TVs / radios, AV audio equipment, and small household equipment.Dimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 (125 is also acceptable) Overall Length (mm) 30 Dimension A (Φmm) 6.35 Mass (g) 8 Fusing standard B Type Glass tube fuse Size (mm) Φ6.35×30
- Amon Industry Mini tube fuseMass (g) 11 Diameter x length (mm) About Φ5.2×20 Size (mm) About Φ5.2×20 Applicable Power DC12V car / DC24V car Type Mini tubefrom S$5.19Min. 2 days
- Amon Industry Tube fuse setMass (g) 16 Diameter x length (mm) About Φ6.4×30 Type tube
- Amon Industry Mini tube fuse setMass (g) 11 Diameter x length (mm) About Φ5.2×20 Applicable Power DC12V car / DC24V car Type Mini tubefrom S$5.19Min. 2 days
- Amon Industry Mini flat fuse setMass (g) 9 Size (mm) About 11 x 16 x 4 Type Mini flat type
- Mitutoyo Standard ABS Digimatic CaliperThe electromagnetic induction type absolute encoder is adopted. Since it has a built-in ABS (absolute) scale with an absolute origin, a zero set is not required every time the power is turned on. Reliability is also improved because there are no overspeed errors. Step measurement is also possible... Read MoreMinimum Reading (mm) 0.01 Repeatability (mm) 0.01 Dimension H (mm) 16 Series 500 Battery Life About 5 years in normal use Quantization Error Does not include ± 1 count Output Terminal Included Thumb Roller Included Maximum Response Speed No limit Instrumental Error (mm) ±0.02
- SAKAZUME ELECTRIC Glass Tube FuseΦ6.35 × 30 glass tube fuse.Mass (g) 3 Size (mm) 6.35×30 Rated Voltage (V) AC250 Type Glass tube fuse
- HORIBA LAQUA desktop pH and conductivity meterEquipped with color LCD touch panel and navigation function. Measure pH / mV (ORP) / ions simultaneously for 2 channels. Easy connection with a PC. Compatible with USB memory. Simultaneous measurement and display of 2 items with 1 unit. More reliable validation function. (GLP, GMP compatible) A g... Read MoreMass (kg) 0.7 (main unit only) Measuring Method / Model SS111 Power Supply AC adapter 100-240V (50 / 60Hz) Power Consumption 9.8VA Operating Temperature Range (℃) 0~45 Trusco Part No. 416-6485 Measuring Item pH, ORP, ion, temperature Arm Dimensions (mm) 339 (vertical height) JIS Standard Type 0 TGK Part No. 830-66-01-13 Data Memory Up to 2000 Input Channel 2from S$4,999.00Min. 2 days
- HORIBA Compact pH Meter LAQUAtwinA compact pH meter that allows you to see the acidity and alkalinity numerically with just one drop (0.1 mL or more) of the sample. Even though it is small, it uses the same glass electrodes and temperature compensation function as those for the laboratory. Since it is LAQUAtwin's original fl... Read MoreSample Volume (mL) 0.1 or more Outer Dimensions (mm) 164 x 29 x 20 (excluding protrusions) Operating Temperature Range (℃) 5~40 Main material ABS resin Mass (g) Approx. 50 (excluding batteries) Type of Display Custom (monochrome) digital LCD display Measurement Principle Glass electrode method Measuring Item pH Measuring Range pH0~14
- Amon Industry Mini flat fuse power supplyBy replacing the existing mini flat fuse, the power supply (5A) can be easily taken out without damaging the wiring of the vehicle. For securing power when installing electrical components. For smart power removal from the fuse box.
- NICHIFU Terminal Insulation Sleeve* When used for EP rubber insulated wires, there is a risk of discoloration.Operating Temperature Range (℃) 60(MAX) Rated Voltage (V) 600 Material (Insulator) PVC