All Category

15mm diameter featured products

  1. MS Stainless Steel Coated Pipe
    Mory Industries MS Stainless Steel Coated Pipe
    Stainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read More
    Finish  # 400 mirror polishing (side view)  Specification  There is a curing bag 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  2. All Stainless Steel Pipe
    Mory Industries All Stainless Steel Pipe
    Decorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read More
    Finish  # 400 mirror polishing (side view) 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  3. Assembly Rod (with Pipe Cap)
    AS ONE Assembly Rod (with Pipe Cap)
    Used for assembling unit stands, etc. It is a standard product of the unit stand. * We do not deliver to private homes (detached houses / apartments).
    Wall Thickness (mm)  Outer Diameter (Φmm)  13  Included Accessories  With pipe cap (made of PE) 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  4. Stainless Steel Long Nipple
    YODOSHI Stainless Steel Long Nipple
    Maximum Operating Pressure (MPa)  1.0  Shape  Nipple  RoHS Directive  Non regulated  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    95%
    from S$4.59
    Min. 2 days
  5. White Long Nipple
    CK METALS White Long Nipple
    Standard  JIS B 2302  Shape  Nipple  Type of Thread  PT screw 
    from S$2.59
    Min. 2 days
  6. Black Long Nipple
    CK METALS Black Long Nipple
    Surface Treatment  As-cast  Standard  JIS B 2302  Shape  Nipple  Type of Thread  PT screw 
    from S$2.59
    Min. 2 days
  7. Tee Stainless Steel Threaded
    YODOSHI Tee Stainless Steel Threaded
    Maximum Operating Pressure (MPa)  1.0  Type of Thread  PT screw  Material  Stainless steel (SUS304)  Shape  Tee 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  8. Elbow threaded fittings
    KITZ Elbow threaded fittings
    Stainless steel with excellent corrosion resistance KITZ Stainless steel screwed fittings are made of austenitic (Ni-Cr nickel-chrome) metal with high corrosion resistance. This metal contains several types of steel with different chemical compositions, but the austenitic stainless steel used in ... Read More
    RoHS Directive  10 substances  Shape  Elbow (90 °)  Material  SCS13A  Suitable Fluid  Steam, air, gas, oil, pulsating water  Type  Threaded joint 
    Rating:
    90%
    from S$6.99
    Min. 2 days
  9. Long Nipple Stainless Steel
    MonotaRO Long Nipple Stainless Steel
    For piping that allows fluids to pass through. * Please refrain from using it for any other purpose. * The printed stencil may be visible on the stainless steel pipe.
    Maximum Operating Pressure (MPa)  Shape  Nipple  Type of Thread  PT screw  Material  Stainless steel (SUS304) 
    Rating:
    94%
    from S$2.69
    Min. 2 days
  10. Vernier Calipers
    Shinwa Rules Vernier Calipers
    Outer diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read More
    Minimum Reading (mm)  0.05  Depth bar (Yes / No)  Included  Material  Stainless steel 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  11. Etching with stainless steel pipe
    Miyoshi Kikai (former Miyoshi Pijon) Etching with stainless steel pipe
    Material  SUS304  Specification  Scaled etching 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  12. White  Cast iron joint flange  5K
    CK METALS White Cast iron joint flange 5K
    The material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.
    Shape  Flange  Surface Treatment  Hot dip galvanizing  Standard  JIS B2239  Type of Thread  PT screw 
    from S$9.49
    Min. 2 days
  13. SUS socket
    ACE SUS socket
    Included Accessories  SUS cross hole countersunk screw  Material / Finish  SUS304/Hairline  Shape  Socket 
    Rating:
    93%
    from S$1.79
    Min. 2 days