15mm drill bit featured products
- NACHI (NACHI-FUJIKOSHI) AG-SUS drill shortStable and highly efficient machining with little variation is possible. Groove shape and sharpened shape that are optimal for stainless steel machining Newly developed high alloy high-speed steel AG coat with heat resistance and wear resistance is adopted. Ideal for austenite-based stainless ste... Read MoreTip Angle (°) 135 Helix Angle Strong twist Diameter tolerance h7
- Dainissho Solid carbide straight bitA type that is highly rigid and hard to break because it is a carbide muku. Ideal for digging narrow grooves and cutting outNumber of Tips 2 Material Carbide
- Okazaki Seiko OK Coated Carbide DrillMaterial Carbide Surface Treatment OK Coat Premiumfrom S$45.99Min. 2 days
- Tsuboman Mactor III SilverA cup wheel dedicated to removing the paint film. In the Maktor series, the sintered diamond tip cuts the coating film sharply, making peeling work quick and easy. Moreover, it comes with a shock absorber, so the finish is very beautiful.Number of Tips 9 Outer Diameter (Φmm) 92 Hole Diameter (Φmm) M10 Type Thick film Specification Wet and dry
- DIXI Carbide drill # 1130 (stub size)All drills can be precision-finished with an outer diameter tolerance of h6 and can be machined with high precision. Excellent groove and surface polishing finish, good chip brushing, and excellent hole finish. It is effective for drilling a wide range of work materials such as steel, non-ferrous... Read MoreTip Angle (°) 118 Number of Tips 2 Helix Angle (°) 24 Material Cemented carbide
- Koyo Hose joint (hose male thread connector)Operating Temperature Range (℃) -20 to 150 (no condensation) Regular Working Pressure (MPa) 3.5 Maximum Operating Pressure (MPa) 7 Shape Connector Connector Thread Type Rfrom S$6.99Min. 2 days
- Nitta Moore Chemifit C1 Series ConnectorIt is a completely oil-free product. The tube is a push-one connection. The wetted part is non-metal. Has excellent dust-free and non-polluting properties. Has excellent inner surface smoothness. Double clean packing. The main body and screw part rotate. It conforms to the Ministry of Health, Lab... Read MoreShape Connector
- Mitutoyo Standard ABS Digimatic CaliperThe electromagnetic induction type absolute encoder is adopted. Since it has a built-in ABS (absolute) scale with an absolute origin, a zero set is not required every time the power is turned on. Reliability is also improved because there are no overspeed errors. Step measurement is also possible... Read MoreMinimum Reading (mm) 0.01 Repeatability (mm) 0.01 Dimension H (mm) 16 Series 500 Battery Life About 5 years in normal use Quantization Error Does not include ± 1 count Output Terminal Included Thumb Roller Included Maximum Response Speed No limit Instrumental Error (mm) ±0.02
- HOZAN (HOZAN TOOL INDUSTRIAL) Drill Bit SetK-50 A set of the optimum size for a pin vise. Comes in a steel case that automatically rises when the lid is opened. Work Material: Metal, Resin, Wood.from S$35.99Min. 2 days
- YAMAWA New Spiral Tap Metric ThreadThe spiral tap has good machinability because it removes chips toward you. Usually used for blind holes. * If you order by cash on delivery, it may be shipped the next day or later.Thread Number of Chamfer 2.5 Material High speed tool steel (HSS) Type of Thread M Shape M7 and below are protruding centers. Abrasive Materials Medium carbon steel
- Ishihashi Seiko Axle Masamune DrillThe shank part has a three-sided angle to prevent slipping. With special thinning on the tip, no punch is required. It can be used for all materials such as iron materials, angles, new building materials, mortar, and wood, and is ideal for construction in factories, outdoor work, construction sit... Read MoreShank Diameter (mm) 10 Material High speed steel Material / Finish High speed steel (SKH)
- SK (Niigata Seiki) Drill Bit Set 10 pcsTip thinning (1 mm or more). Useful for fine hole processing and hobbies. Comes in a slide case that is convenient for storage and removal. For thin iron plates, plastics, acrylic plates, etc.Overall Width (mm) 60 Overall Length (mm) 126 Material High speed steel (HSS) Thickness (mm) 9
- TRUSCO Cable scissors standard typeScissors for electrical work. Achieves excellent sharpness and durability with high carbon cutlery steel. With a one-touch stopper, it can be stored easily. With a spring, continuous work is possible. Cutting cables, cutting tubes, ducts, etc. Cutting twigs, rubber, ropes, etc.Material (Blade) Hard chrome plating Blade Thickness (mm) 3.0 Blade Length (mm) 42 Trusco Part No. 384-2487 Mass (g) 110 Cutting capacity (mm 2 ) (VCT wire) 1.2 x 3 cores Overall Length (mm) 182 Hardness HRC54~56from S$29.99Min. 2 days
- FUJIYA Handy wire cutterWith a double-edged finish, the inner and outer cables are firmly cut and do not fray easily. With a convenient stopper when storing. Opening width that can be easily grasped with one hand without picking up.Overall Length (mm) 180 Mass (g) 232 Cutting Capacity (Φmm) [Wire rope] 5, [Stainless steel wire] 4from S$59.99Min. 2 days
- Artec Single needle for etchingIt is very easy to use for delicate expressions. It is very easy to use for the delicate expression required for etching.
- NACHI (NACHI-FUJIKOSHI) Long drill pack for ironworkersTip Angle (°) 118 Surface Treatment G (TiN) coat Material High speed steel HSS Helix Angle Standard Shank Shape Straight shank
- TRUSCO Thin shaft drill (13 type)The shank has a three-sided angle, so it is not slippery. With special thinning at the tip, no punch is required. It can be used for all materials such as iron materials, angles, new building materials, mortar, and wood, and is ideal for construction in factories, outdoor work, construction sites... Read MoreShank Diameter (mm) 13 Overall Length (mm) 140 Flute Length (mm) 85 Material High speed steel (SKS)