All Category

18 awg wire featured products

  1. IV (Stranded Wire) 600V Vinyl Insulated Wire
    Sumiden Hitachi Cable IV (Stranded Wire) 600V Vinyl Insulated Wire
    Allowable Temperature (℃)  (Conductor maximum) 60  Number of Cores (C)  Material (Conductor)  Annealed copper wire  JIS Standard  JIS C 3307  Specification  Lead free  Type  Power cable  Material (Insulator)  Vinyl 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  2. 2-core shielded wire (1m)
    ELEKIT 2-core shielded wire (1m)
    A 2-core shielded wire that is convenient for wiring between board terminals and volumes.
    Length (m)  Number of Cores  2 cores (red / white) AWG28 (0.13 x 7)  Type  Others 
    Rating:
    84%
    from S$4.39
    Min. 2 days
  3. KPPV-SW thin shield wire
    KYOWA HARMONET KPPV-SW thin shield wire
    The finished outer diameter is small, making it suitable for high-density wiring. Internal wiring of electronic devices, calculators, communication devices, measuring instruments, audio equipment, etc.
    Type  Industrial machine cable  Color  Shiny black 
    Rating:
    91%
    from S$9.99
    Min. 2 days
  4. KRTF slim robot cable Fluorine resin insulation
    KYOWA HARMONET KRTF slim robot cable Fluorine resin insulation
    A highly flexible cable that uses an oxygen-free copper-based alloy for the ultra-fine conductor. Fluororesin (ETFE) is used for the insulator and it has excellent heat resistance and flexibility. It is slim, soft and versatile. Uses a sheath material with excellent oil resistance and heat resist... Read More
    RoHS Directive  10 substances  Continuous Use Temperature (℃)  80  Color  Black  Type  FA cable 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  5. Shield Braided Cable Sleeve
    DENKA ELECTRON Shield Braided Cable Sleeve
    A shield tube that is an EMC countermeasure product with excellent flexibility, in which tin-plated copper foil is wrapped around heat-resistant yarn and braided. Ideal for shielding bent and moving parts. Since the tube diameter doubles, it can be inserted later.
    Operating Temperature Range (℃)  -40~150  Color  Silver 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  6. Wire
    TRUSCO Wire
    The iron wire is plated. 1kg roll. For a wide variety of unity such as gardening, farms, and other crafts. * Please cut with a specialized tool such as nippers. Do not use for hanging heavy objects.
    Material / Finish  Steel (SWMGS-2) / Unichrome plating  Mass (kg) 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  7. Copper Wire
    WAKI Copper Wire
    It has a unique luster, is beautiful, and has excellent corrosion resistance. Soft and easy to use. Suitable for crafts and hobbies.
    Material  Copper 
    Rating:
    84%
    from S$2.99
    Min. 2 days
  8. Binding Wire (1kg Roll)
    FAS-LINK Binding Wire (1kg Roll)
    Surface Treatment  With plating (1 type of zinc)  Material  Annealed iron wire 
    Rating:
    93%
    from S$9.49
    Min. 2 days
  9. Aluminum Wire
    WAKI Aluminum Wire
    It is colorful, rust-resistant, and soft, so it is easy to add and does not damage other things. Infinite uses such as gardening, hobbies, and interiors.
    Rating:
    100%
    from S$3.69
    Min. 2 days
  10. Copper Wire
    TRUSCO Copper Wire
    It is soft and has excellent workability. It has excellent corrosion resistance, conductivity, elongation, and rollability. Gardening, bonsai, roof, etc.
    Material  Copper (containing Cu 99.9 or more) 
    Rating:
    96%
    from S$6.19
    Min. 2 days
  11. 600V polyethylene insulated flame resistant polyethylene sheathed cable flat type (VVF type eco wire) single wire
    FUJI ELECTRIC WIRE INDUSTRIES 600V polyethylene insulated flame resistant polyethylene sheathed cable flat type (VVF type eco wire) single wire
    Insulation Thickness (mm)  0.8  Sheath Thickness (mm)  1.5  Overall Length (m)  100  Withstand Voltage (V/min)  1500  Insulation Resistance 20℃(MΩ-km)  2500  Rated Voltage (V)  600  Rated Temperature (℃)  75  Color  Gray  Standard  JIS C 3605  Type  Power cable  Applicable Standard  <PS>E 
    from S$299.90
    Min. 2 days
  12. PVC indoor line TIV-F
    Shinko Electric Wire PVC indoor line TIV-F
    A flat cable with vinyl (PVC) insulation and coating.
    Insulation Thickness (mm)  0.6  Conductor Outer Diameter (Φmm)  0.65  Outer Diameter (Φmm)  1.85×4.0  Approximate Mass (kg/km)  13  Number of Cores (C)  Overall Length (m)  200  Conductor Resistance (Ω/km)(20℃)  56.8 or less  Withstand Voltage (V/min)  AC350  Type  Connection cable  Insulation resistance (MΩ / km)  over 20 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  13. VVF Cable
    Yasaka Electric Wire VVF Cable
    Thorough pursuit of ease of use in electrical work. Workability has been improved, such as the peelability of the sheath and the pullability of the insulation. In addition, regardless of the temperature, you can maintain a moderate degree of flexibility throughout the full season.
    Sheath Thickness (mm)  1.5  Insulation Resistance 20℃(MΩ-km)  50  Rated Temperature (℃)  60  Rated Voltage (V)  600 
    Rating:
    91%
    from S$199.90
    Min. 2 days
  14. Vinyl cabtyre round cord (soft type)
    FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre round cord (soft type)
    The impact resilience value (20 ° C) is about 30% and soft. Can be used up to -30 ° C with stationary wiring. Clears the insulation resistance standard value after 5 years of use with underwater stationary wiring. Self-extinguishing within 10 seconds in flame retardancy test (JIS). For power supp... Read More
    Overall Length (m)  100  Rated Voltage (V)  300  Rated Temperature (℃)  60  Color  Black  Type  Industrial machine cable  Applicable Standard  <PS>E 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  15. Piano Wire
    WAKI Piano Wire
    It is hard and strong, but has a spring-like repulsion. Suitable for making things that require repulsive force.
    Material  SWP-A 
    Rating:
    74%
    from S$2.69
    Min. 2 days
  16. Velcro Velcro
    Nippon Chuko Velcro Velcro
    A roll-type velcro for sewing that can be cut to the desired length and used. Not to mention handicrafts such as clothes and pouch fasteners It is also recommended to use it to prevent the curtain rails and tablecloths from slipping.
    Material  100% polyester 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  17. Unichrome Wire
    HILOGIK Unichrome Wire
    It is a general wire and is a material that is easy to process.
    Material  Iron 
    Rating:
    70%
    from S$18.99
    Min. 2 days
  18. wire
    Artec wire
    Galvanized after annealing
    Subject  Artisan  Content  Material 
    from S$4.49
    Min. 2 days
  19. Copper wire
    HILOGIK Copper wire
    Wire / wire series It is used for hobbies because it easily conducts heat and electricity.
    Material  Copper 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  20. Stainless Steel Wire
    TRUSCO Stainless Steel Wire
    Resistant to rust due to stainless steel (SUS304) 1kg roll type Used for horticulture, farms, and other unity. For bundling places that are prone to rust.
    Material  Stainless steel (SUS304)  Mass (kg) 
    Rating:
    96%
    from S$77.99
    Min. 2 days

Other Related Pages