2 hp air compressor featured products
- EARTH MAN Quiet compressorEasy maintenance without oil / Quiet and quiet operation sound / Double piston: High efficiency and quick air filling For inflating ordinary cars, light car tires, bicycle tires, balls, rubber boats, etc./For blowing off fine dust, dust, etc. * Cannot be used for peeling onions, etc. because cont... Read MoreRated Power Consumption at 50/60Hz (W) 340/360 Rated Frequency (Hz) 50/60 Discharge Rate (L/min) 50Hz: Approx. 97 ・ 60Hz: Approx. 117 Rated Voltage (V) AC100 Discharge pressure setting range (MPa) About 0-0.7 Release starting pressure (MPa) About 0.5 Safety Valve Setting Pressure (MPa) About 0.77 Maximum Operating Pressure About 0.7MPa Cable Length (m) About 1.8 Tank Capacity (L) About 13 Noise Level (dB) About 70 / m Lubrication System Oilless Type Silentfrom S$279.90Min. 2 days
- BAL OHASHI Tire Air CompressorTemper tire (emergency tire) compatible Built-in safety valve to prevent overfilling, maximum pressure 450kPa Lightweight and compact design The power cord and air hose can be stored in the main body. With 3 types of versatile adapters (Bicycle <English style>, ball needle, small leisure &l... Read MoreSuitable Air Pressure (kPa) (Maximum) 450 Dimensions, Width W x Depth D x Height H (mm) 128×154×55 Cable Length (m) 3 (valid) Mass (g) 530 Included Accessories Adapters 3 types Hose Length (mm) Air/600 (effective length) Input Voltage (V) DC12
- Seiko Sangyo Flexi smartphone holderUses a flexible arm that can be bent in any direction A suction cup type that can store from a large notebook type case to a slim case and can be attached to a holder (gel for uneven surfaces and auxiliary plate are included)Dimensions (H x W x D) (mm) 130×85×310 Load capacity (g) 250 Applicable Dimensions (mm) 66-105, thickness 7-25 Type of Sign Sucker
- ANEST IWATA Small spray gun WIDER1 (Suction type)Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read MoreMounting Screw Diameter (Paint): G1 / 4, (Air): G1 / 4 Air Pressure (MPa) 0.24 Spray Distance (mm) 200 Mass (g) 290 Paint Feeding System Suction typefrom S$259.90Min. 2 days
- Wasass Lab Jack SUS304Used to move the height of heavy objects. If you rotate the knob, you can move it up and down in parallel smoothly. For adjusting the height of physics and chemistry equipment and supplies during research and experimentsSpecification Knob type
- CHIYODA TSUSHO Spiral Air Hose Yellow Line SeriesUses polyurethane resin. It has excellent flexibility. It has excellent mechanical strength, especially abrasion resistance. Has excellent heat resistance, cold resistance, and oil resistance. Very lightweight. SPH type.Operating Temperature Range (℃) -5~60(23~140°F) Maximum Operating Pressure (MPa) 0.8 Dimension D (mm) 100 Breaking pressure (MPa) 3 Dimension B (mm) 500 Suitable Fluid Compressed air Material (Mounting Bracket) Copper Hose Fitting G1/4 Type Spiral air hose Color yellow
- CHIYODA TSUSHO Pneumatic Blow GunEasy flow rate adjustment by lever operation at hand. Commercialized with an emphasis on operation, economy, and durability. Designed for easier installation and use. Made of reinforced plastic, it is lightweight and durable. A versatile type that can supply air from either the top or bottom. The... Read MoreOperating Temperature Range (℃) -5~60 Regular Working Pressure (MPa) 1.6 Height (mm) 121.5 Suitable Fluid Compressed air Material (Nozzle) Nickel plated brass Material (Main Unit) Polyacetal Mounting Screw Rc1/4
- MonotaRO Plug for air dusterFor connecting air pipes Replacement fitting for air duster * Please do not use for any other purpose.Maximum Operating Pressure (MPa) 1 Fluid Air Material Iron Material (O-ring) NBR Compressed Air Connection Plugfrom S$3.19Min. 2 days
- TRUSCO With urethane blade couplerAbout 1/3 to 1/5 lighter than a rubber hose. It has excellent oil resistance and pressure resistance, and has excellent flexibility at low temperatures (-5 ° C).Allowable Bending Radius (Room temperature) 60mm Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.5 Suitable Fluid Air Material Polyurethane
- BAL OHASHI Air Compressor with DC LightWith 3 high brightness LED lights. With decompression button. Supports reduction of environmentally hazardous substances. Performance equivalent to genuine automobile manufacturer products. Fill 2000cc class automobile tires (195/65 / R15) within 5 minutes!Maximum Operating Pressure 450kpa Power Cable (m) 3.3 Hose Length (mm) 520 Fuse 10A Dimensions, Width W x Depth D x Height H (mm) 200×156×70 Input Voltage (V) DC12 Mass (kg) 1 Input Power Cigar socket Continuous Operating Time (minutes) 10