2 legged chain sling featured products
- ELEPHANT CHAIN BLOCK 2 chain slingsThe opening size of the hook is wide and slinging work is easy. It is safer with the adoption of the "Plus V class" road chain. (Safety factor 5 times or more) A long life has been achieved by adopting a special surface treatment chain that is resistant to harsh usage conditions. It is ... Read MoreEffective Length l (mm) 1500 Type 2 hanging Material Steel Specification With latch
- ELEPHANT CHAIN BLOCK 4 chain slingsThe wide opening of the hook makes slinging work easy. It has become safer by adopting "Plus V class" load chain. (Safety factor of 5 times or more) Longer life has been achieved by adopting a special surface treatment chain that is resistant to harsh operating conditions. It is possibl... Read MoreEffective Length l (mm) 1500 Type 4 hanging Material Steel Specification With latch
- KITO Link Chain for Chain SlingThe world's highest level ultra-strong link chain with a breaking stress of 1000 N / mm 2 or more, created based on KITO's many years of technology and experience. Using refined special alloy steel as a material, the links are formed and welded by a fully automatic machine, and then quenc... Read MoreMass (kg/m) 0.8 Operating Load (ton) 1.1 Chain Pitch P (mm) 18 Outer Width b (mm) 21.8 Breaking Load (kN) 56.5 Wire Diameter Φ(mm) 6
- KITO Chain Sling Eye Type Double SlingSince it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * For the master link only, use a member with a working load one step higher.Reach Length L (mm) 1500 Type Double slingfrom S$149.90Min. 2 days
- KITO Chain Sling Eye Type Quad SlingSince it is very easy to assemble, you can prepare a link chain or canag as a member in the factory or workplace, and assemble and use it according to your purpose whenever you need it. * Please use the master link of the working load two steps higher and the high coupling (for the sub link) of t... Read MoreReach Length L (mm) 1500 Type Quad Slingfrom S$289.90Min. 2 days
- KITO Polyester SlingA belt sling with an appropriate width and extremely high stability. Since the eye parts on both ends are squeezed (depending on the size of the belt), slinging work is easy. Moreover, because it is covered with a protective cloth, it has excellent durability. If you see the red limit sign, it is... Read MoreBelt Thickness (mm) 9 Color Light green Material Polyesterfrom S$23.99Min. 2 days
- Nissa Chain Link chainSince it is a broken chain, it can be used immediately. Can be used for various scenes such as partitions. * Reference working load and breaking load are not guaranteed values. There are some tolerances for standard dimensions. * Please do not use for hangingfrom S$5.59Min. 2 days
- O.H. Industrial 4-point hanging slingA 4-point hanging sling that uses a belt sling for the forged ring. * Do not use at a suspension angle of 120 ° or more. It is recommended to use within 60 °. * The maximum working load shown is the value when the suspension angle is 0 °.Belt Color Blue Type Forging safety Material (Catch) S45C Specification With safety lever (hook)
- Taiyo Seiki Iron Works JIS slinging wire (split difference) 6 × 24 O / OThe sling rope is also called a rope sling and is used to lift objects. For ships, fisheries, cranes, civil engineering work, over-the-counterSafety Factor 6 times RoHS directive (corresponding to 10 substances) Correspondence
- KITO Chain Sling Pin Type Quad SlingReach dimensions (mm) 1500 Wire Diameter Φ(mm) 7from S$589.90Min. 2 days
- KITO Chain Sling Pin type Triple SlingReach dimensions (mm) 1500 Wire Diameter Φ(mm) 6from S$389.90Min. 2 days
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single RowA large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read MoreSingle or Double Strand 1 Type Unit Material (Main Unit) Steel Included Accessories With 1 connecting link
- Taiyo Seiki Iron Works 2 hanging wire slingsUses high quality ring hooks. Used for lifting luggage in construction, civil engineering sites, and factories. * Please use within the working load within a hanging angle of 60 degrees.Type 2 suspension Safety Factor 5 times RoHS directive (corresponding to 10 substances) Correspondence