2 pin plug featured products
- HOZAN (HOZAN TOOL INDUSTRIAL) 2-pin conversion adapterPlease use it for conversion from a 3-pin plug to a 2-pin plug.Rating 15A 125V Trusco Part No. 810-7230
- MIGISHITA SEIKI MFG. General Purpose Pressure Gauge (Star Gauge Diameter 75)It is used to measure air, water, oil, etc. for low pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard is based on JIS B 7505-1 Bourdon tube pressure gauge. Measurement of air, water, oil, etc.Outer Diameter (Φmm) 75 Case Type A frame (without H collar) Measurable Fluid Air, oil, water Material (Wetted Part) Brass Connector Thread G3/8 Type General purpose pressure gauge Material (Case) SPC Accuracy ±1.6%F.S.
- Panasonic Rubber Cap Grounding 2PRated Voltage (V) 125 Rated Current (A) 15 Dimension A (mm) 50 Color Black Type Plug Shape Flat blade type Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P
- AMERICAN DENKI Plug Flat Blade Grounding 2PIt is attached to the tip of an electric wire and is a device for connecting to an outlet etc. to supply power to machinery / equipment etc.Rated Current (A) 15 Wire Connection Crimp terminal type Shape Flat blade type Number of Poles Grounding 2P Applicable crimp terminal R2-4
- Kawasaki Electric Wire Power cord with plug / connector3-pin plug-power cord for 3-pin connectorConductor size (mm 2 ) 0.75 Length (m) 3 Rated Current (A) 7 Color Black Type VCTF
- Panasonic Better Plug CapRated Voltage (V) 125 Rated Current (A) 15 Plug Shape 2P 15A 125V
- HAKKO Soldering iron setWhen repairing solder, I attached a solder blotting wire, which was often requested. Excess solder can be absorbed. Remove and attach the solder, but with this set !! The best set for those who are soldering for the first time.
- HAKKO Junior iron point 60WMass (g) 40 Suitable Model 331 Trusco Part No. 390-4644
- HAKKO Soldering Iron REDThe corrosion-resistant tip has good solder compatibility and lasts longer than the copper tip. The heater adopts a special double structure heater. The grip contains glass fiber and is strong against impact. The double insulation structure makes it difficult to transfer heat to your hands. Since... Read MoreIncluded Accessories Simple trowel stand x 1 Power Input (V) AC100(50/60Hz)
- Nitto (Nitto Denko) Butyl Self-bonding Adhesive Tape (No Separator)Non-vulcanized butyl rubber self-bonding tape (for 6 to 22 kV), non-separator. It has excellent electrical characteristics, ozone resistance, and weather resistance. Does not cause metal corrosion. For terminal processing, connection, and protection of electric wires and cables. * A cutter is req... Read MoreTape Thickness (mm) 0.5 Operating Temperature Range (℃) 0~70 Tape Length (m) 10 Mass (g) 100 Tensile Strength (N/19mm, Reference) 11.2 Tape Width (mm) 19 Trusco Part No. 377-6841 Dielectric Breakdown Voltage (kV/mm) 44 Color Black Base Material Butyl rubber self-bonding layer
- 3M 3M Self-Bonding Insulating Tape No. 2242Lead-free type. An electrically insulating tape that sticks to each other by self-bonding. Has excellent electrical insulation and waterproofness. Insulation, waterproofing, sealing, etc. of electric wire connections. Repairing water leaks in water pipes. Insulation and waterproofing of uneven pa... Read MoreTape Thickness (mm) 0.76 Dielectric Breakdown Voltage (kV/mm) 10 Tape Length (m) 4.5 Continuous Use Temperature (℃) 90 Tensile Strength (N/10mm) 98 Color Black Base Material EP rubber Feature Electrical insulation, waterproof Main Application For electrical insulation Specification No liner, cutter required for cutting Release Liner Yes
- goot (TAIYO ELECTRIC) Station Type Temperature Control Soldering IronHigh power type high performance station type temperature control soldering iron. We will answer a variety of needs. Excellent heat recovery! Pursuit of ease of use! High insulation, reliable 24V output! Leakage voltage countermeasures with reliable grounding! Protective cover adopted!Cable Length (m) 1.2 Insulation Resistance (MΩ) 100 or more (500V DC) Station Dimensions (mm) 146(L)×115(W)×98(H) Station Mass (g) 1500 (excluding code) Soldering Iron Total Length (mm) 195 (Excluding Code Armor) Resistance between Iron Tip and Ground (Ω) 2 or less Leakage Voltage (mV) 2 or less Setting Temperature (℃) 200~450 Power Cable 3-core cord (・ Earth pin plug) Soldering Iron Mass (g) 41 (excluding code) Power Consumption (W) 65 Power Input (V) AC100(50/60Hz) Color Black Trowel Voltage / AC24V, Power / 60Wfrom S$289.90Min. 2 days
- goot (TAIYO ELECTRIC) Immediate Heating Soldering IronAfter turning on the power, press and hold the quick switch to start up with about 10 times the standard output. Comes with a heat-resistant cap that can be stored immediately after soldering. When the quick switch is turned on, it can be used for strong (terminal, cable, etc.) and as standard fo... Read MoreHighest Temperature (℃) 560/390 Trusco Part No. 364-2305 Power Consumption (W) 90/15 Power Input (V) AC100 Specification Strong / standard two-stage switching Mass (g) 65 Standard Iron Tip TQ-77RT-B Overall Length (mm) 210
- HATAYA Extension cord (rainproof type, 3 mouths)Ideal for handy power extension. For outdoor use. Comes with an outlet rain cap. Comes with a triple outlet with a power pilot lamp. It is safe with grounding. As an extended power source for electrical appliances.Cable Size (mm2) 2 Outlet Specification 2P ・ 15A ・ 125V With ground Rating of Outlet 2P・15A・125V Cable Specification, Number of Cores 3 Number of Outlets 3 Where to Use Outdoors Feature Rain protection Cable Specification, Type Soft VCT Outlet Type Three-phase
- YAZAWA Power plug SE type for overseasIt is a must-have item for overseas business trips and travel. It is used when you want to match the plug shape of electrical products and transformers to overseas outlets. * This product cannot be used in Japan. This product is a plug adapter for using Japanese electric appliances overseas. * Th... Read MoreRated input 250V6A Dimensions, Width W x Height H x Depth D (mm) 36×46×15 Mass (g) About 16 Plug Shape Overseas-SE typefrom S$3.29Min. 2 days