2-56 drill taps featured products
- OSG Drill Tap DRTThe drill part at the tip is used to drill a pilot hole for the tap, and the tap part is used for continuous threading, which is effective in improving productivity. Dedicated for drilling through holes.Material High speed steel HSS
- Ishihashi Seiko Drilling tapA type with a drill at the tip, which performs screw pilot hole drilling and screwing drilling at the same time. For drilling through holes. Work Material: Iron, Ferroalloy, Light Metal.Type of Thread (Processing screw) Metric screw Thread Number of Chamfer 2.5 Surface Treatment Homo processing Accuracy JIS Class 2from S$99.90Min. 2 days
- Ishihashi Seiko Drilling TapA type with a drill at the tip, which performs screw pilot hole drilling and screwing drilling at the same time. In particular, both drills and taps have the same spiral groove and cutting edge to improve cutting performance and enable efficient machining. Homo processing is applied to the surfac... Read MoreMaterial High speed tool steel (HSS) Surface Treatment Homo processing Type of Thread M
- TRUSCO Drill caseWhen you open the lid, the drill automatically stands up, making it very convenient to take out. It can be stacked and is very convenient for drill set assembly. The C-21 is very convenient for management because the drill pilot hole is set according to the tap. For storing drills and taps.Material Body: Steel Drill stand: ABS plastic
- RUKO Hex axis tapping drill (TiN coating)It has a hexagonal shaft shank and can be attached to a cordless screwdriver. You can perform pilot hole drilling work and thread cutting work for iron plates, etc. without replacing the drill. For drilling holes and forming / correcting threads. Work material: Iron, aluminum, copper, stainless s... Read MoreAccuracy 6H Suitable Model Charge rotation screwdriver Surface Treatment TiN coating Material High speed tool steel (SKH) Shank Diameter (Φmm) 6.35 (Hex axis)
- YAMAWA SU roll tapA roll tap that controls the inner diameter of female threads. A roll tap that supports control of the inner diameter of female threads. * Pilot hole machining greatly affects the accuracy of screws. * Be careful when drilling pilot holes.Material Powder HSS (HSS-P)from S$43.99Min. 2 days
- PROCHI HSS straight drillCross-thinning is applied to the tip, which makes it quick to bite and has excellent sharpness and efficiency. It has a special flat blade on the two cutting edges and keeps the cutting amount constant, so it can maintain high accuracy close to the outer diameter of the drill. Due to the special ... Read Morefrom S$29.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Tap HandleFor stable screwing work. * Please wear protective goggles when working. It cannot be used for C-401, C-401B, C-402.
- Ishihashi Seiko Tap wrenchIt is a tap handle for turning by hand. One-letter handleType For taps Specification Tap stand handle Material Zinc die castingfrom S$19.99Min. 2 days
- SK (Niigata Seiki) Ratchet Tap HolderIt can be switched between right / left ratchet and fixed. It is an efficient ratchet type. For holding taps, forming female threads, and correcting crushing.Overall Width (mm) 100 Mass (g) 180 Thickness (mm) 20 Overall Length (mm) 85 Type For taps Tap range M3~M8
- Iwata Tool Center DrillAchieves outstanding durability with sharp sharpness and toughness. Hole machining positioningNumber of Tips 2 Tip Angle (°) 60 Type A type Shape Double-edged Material High speed steel (HSS) Surface Treatment Non-coated Direction of Rotation Right blade Shank Diameter Tolerance h7from S$12.99Min. 2 days
- SK (Niigata Seiki) Thread Cutting TapIt can be attached to a tap handle, etc., and can be screwed up. Since it is a tap for medium finishing, it is ideal for thin plates. For internal thread cutting of general steel, brass, copper, aluminum, and resin, and regeneration of crushed threads.Material Alloy tool steel (SKS)
- YAMAWA Hand tap metric screwIt is a general tap and can be used everywhere.Abrasive Grit Size Fine Standard HS-HT Type of Thread M Abrasive Materials Medium carbon steel Type Middle tap Dimension l1 (mm) -
- SK (Niigata Seiki) Thread cutting assembly tapA set of 3 for roughing, medium finishing, and finishing. Deep hole female screwing is also possible by using 3 taps. For female threading of general steel, brass, copper, aluminum, and resin. * M2 x 0.4 to M7 x 1.0 have a convex tip.Material Alloy tool steel (SKS)
- Ishihashi Seiko Hand In TapIt is a general tap and is used in all directions.Material Alloy tool steel (SKS)
- Ishihashi Seiko Hand set tapIt is a general tap and is used in all directions.
- NACHI (NACHI-FUJIKOSHI) SG-ESR drillA wide-purpose drill that supports a wide range of work materials from steel to stainless steel and aluminum.Material Fine powder high speed Coating SG coating