2.5 mm hex featured products
- Park Tool Hex driverPrecision hex driver for professional mechanics Uses an ergonomically CNC machined aluminum handle.from S$58.99Min. 2 days
- KTC Resin Handle Hexagon DriverTip Shape Hexagon Set Contents Single item
- EIGHT (EIGHT TOOL) Hex ScrewdriverThe handle is made of high-grade acetate resin that feels good and is strong against impact. It is a "professional" product designed and manufactured to exceed ISO / JIS standards. For fastening hexagon socket head cap screwsType Hexagon screwdriver Material (Grip) High-grade acetate resin (acetylene) Cutting Edge Magnet None Shaft Penetration None Set Contents Single item Tip Shape hexagonal
- Wera Hexagon Micro ScrewdriverWera's unique surface contact structure called Hex-Plus contributes to extending the life of screws without damaging the inside of the hexagonal screw holes. It uses an ergonomic handle that is easy to hold, easy to rotate, and reliably transmits torque.Bit Size Black point chip Type Hex screwdriver / precision screwdriver Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Tip Shape hexagonal
- ENGINEER Hexagon DriverThe shaft is chrome molybdenum steel. Ideal for assembly and maintenance work.Shaft Length (mm) 90 Material (Shaft) Chrome molybdenum steel Type Hexagon screwdriver Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Set Contents Single item Tip Shape hexagonal
- WISE (Wakahoi Seisakusho) Super Ball Wrench LLAlthough it is a ball point, it can be fully tightened with the same tough torque as a hexagon wrench.Tip Shape Ball point
- PROXXON 75 pcs / Special Bit 1/4Equipped with 12 types of bits, 4 types of adapters, and long bits! A comprehensive bit set devised based on the experience of professional precision mechanics and electrical equipment workers. It is compatible with existing special screws, so you can work with peace of mind in any situation. The... Read MoreSquare Drive (inch) 1/4 Square Drive (mm) 6.3 Number of Tools, per Set 75 Double-headed function One headfrom S$179.90Min. 2 days
- EIGHT (EIGHT TOOL) T type hexagon stick spanner resin handle short typeSince the blade is short, it is easy to tighten and is suitable for work in narrow spaces. The handle is made of high-grade acetate resin that feels good and is strong against impact. There is no swelling due to oil, it has excellent oil resistance and chemical resistance, and it has excellent du... Read MoreSize Standard Milli Shape T type Tip Shape hexagonal
- TONE Long Ball Point L-Shaped Wrench SetUses special alloy steel that enhances high torque, durability, and wear resistance. Advanced heat treatment and hard chrome plating prevent wear of the hexagonal part and increase toughness (hard to break) while ensuring high strength, ensuring reliable work and safety. Tightening the hex screwMaterial Special alloy steel (MASTER TOOL) Type Tip ball point type Tip Shape With ball point Specification With holder
- EIGHT (EIGHT TOOL) Hexagon wrench standard size 3/32 single itemApplicable Screw Size (Set Screw) #10 Applicable Screw Size (Hexagon Socket Head Cap Screw) #4・#5 Applicable Screw Size (Button Bolt) #8 Applicable Screw Size (Flat Head Bolt) #8 Width across flats (inch) 3/32 Trusco Part No. 811-6637 Shape L type Tip Shape hexagonal Size Standard inchfrom S$69.99Min. 2 days
- BONDHUS Hex L-WrenchAchieves the highest strength in the world. Due to the special plating process, it is more resistant to rust than normal plating process. For tightening and removing hexagon socket head cap screws.Shape L type Size Standard Milli Surface Treatment Plating (bright guard processing) Material Protenium alloy steel Tip Shape hexagonal
- EIGHT (EIGHT TOOL) Taper head Hexagon wrench (Color wrench)A hexagonal bar that can be tilted and has a unique shape that is resistant to wear and torsional strength. A set of 9 extra long taper heads, size display that can be seen at a glance by baking finish and printing. Tightening and loosening hexagon socket head cap screwsMass (g) 428 Trusco Part No. 432-8329 Type Extra long Shape L type Size Standard Milli Material / Finish SNCM + V Special / Hard Chrome Plating Tip Shape Taper head Holder Two-stage holder for 9from S$129.90Min. 2 days
- Wera Ball point hexagon stick wrenchTrusco Part No. 421-5907 Mass (g) 572 Tip Shape Ball pointfrom S$129.90Min. 2 days
- NOGA Counter SinkStandard tool for countersunk drilling. Since the protrusion of the holder can be lengthened, it is easy to use for dish fir with deep holes. The counter sink blade is fixed to the holder with M7 screws.
- KTC T-shaped hex wrenchIt is convenient for attaching and detaching hexagon socket head cap screws that are attached to deep places. The T-shaped handle is suitable for fast-turning work. * Apply force in the direction of bolt rotation. If force is applied in the direction of tilting the shaft, the tip may be damaged.Size Standard Milli Shape T type Tip Shape hexagonal