All Category

250 ml graduated cylinder featured products

  1. Graduated Cylinder Rack
    AS ONE Graduated Cylinder Rack
    For storage space that tends to be complicated. A two-stage rack with a general-purpose 50-250 mL graduated cylinder set for both. A water receiving vat is provided on the bottom, making it suitable for storage and drying after cleaning. U-shaped fences and slits prevent the graduated cylinder fr... Read More
    Slit Width (mm)  10・22 
    from S$379.90
    Min. 2 days
  2. Graduated Cylinder
    PYREX Graduated Cylinder
    * Actually, it has a spout.
    from S$14.99
    Min. 2 days
  3. Graduated Cylinder
    AS ONE Graduated Cylinder
    from S$19.99
    Min. 2 days
  4. Graduated Cylinder
    MonotaRO Graduated Cylinder
    The large dark blue scale makes it easy to see and makes work easier. Since the scale on the outer surface is protruding, it is not slippery when you hold it and you can rest assured. * Depending on the glass product, there may be some bubbles or dimensional differences in the product, but there ... Read More
    Heat Resistance Temperature (℃)  270  Material  Borosilicate glass (BORO3.3)  Scale  Yes (blue) 
    Rating:
    93%
    from S$8.69
    Min. 2 days
  5. Graduated Cylinder
    AS ONE Graduated Cylinder
    Material  Hard glass  JIS Standard  R3505 Class A  Scale  Yes 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  6. TPX graduated cylinder
    NIKKO (Nikko Hansen) TPX graduated cylinder
    It has glass-like transparency and has excellent chemical resistance and heat resistance.
    Operating Temperature Range (℃)  20~170  Material  TPX, engraved scale 
    from S$6.49
    Min. 2 days
  7. TPX (R) Graduated Cylinder
    SANPLATEC TPX (R) Graduated Cylinder
    Has excellent chemical resistance, heat resistance, and transparency. The upper part of 10mL and 20mL is designed to be funnel-shaped for ease of use. The easy-to-read scale also serves as a non-slip, so it is safe to use with wet hands. There is a nail hole on the base that is convenient for dry... Read More
    Heat Resistance Temperature (℃)  170  Material  TPX (R) (methylpentene resin)  Scale  Yes 
    Rating:
    73%
    from S$8.79
    Min. 2 days
  8. EM Euro Graduated Cylinder
    AS ONE EM Euro Graduated Cylinder
    DURAN (R) borosilicate glass from SCHOTT of Germany has excellent heat resistance and corrosion resistance. DIN standard compliant. Comes with a German H mark that guarantees accuracy.
    Material  Borosilicate glass  Standard  Compliant with DIN standard  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  9. Graduated Cylinder (New Excellent)
    IWAKI Graduated Cylinder (New Excellent)
    It is a highly accurate cylinder.
    Material  Borosilicate glass  JIS Standard  Class A  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  10. Graduated Cylinder Made of Poly
    MonotaRO Graduated Cylinder Made of Poly
    A convenient resin cylinder. The white scale makes it easy to see the scale even with colored solutions. For simple measurement of the volume of liquids, etc. * Please refrain from using it for any other purpose. * The volume that can be measured on the scale is an approximate value. * Please kee... Read More
    Material  PP  Scale  Yes 
    Rating:
    87%
    from S$2.59
    Min. 2 days
  11. Chemical Graduated Cylinder
    SANPLATEC Chemical Graduated Cylinder
    A resin graduated cylinder that is as transparent as glass. * Cannot be used for gasoline.
    Material  Polymethacrylstyrene  Scale  Yes 
    Rating:
    79%
    from S$6.39
    Min. 2 days
  12. RS+PRO+PMP made+measuring cylinder+1L
    RS Pro RS+PRO+PMP made+measuring cylinder+1L
    Capacity (L) 
    from S$76.99
    Min. 2 days
  13. Graduated cylinder (with scale)
    Kartell Graduated cylinder (with scale)
    It is an integral molding with a pentagonal pedestal. The glass-like transparent graduated cylinder is made of heat-resistant and break-resistant PMP. It is made based on the ISO standard [6706-1981 (E)].
    Material  PMP (polymethylpentene) 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  14. RS Pro PMP scaled weighing cylinder 50mL
    RS Pro RS Pro PMP scaled weighing cylinder 50mL
    from S$25.99
    Min. 2 days
  15. Made of RS+PRO+PMP+measuring cylinder+2L
    RS Pro Made of RS+PRO+PMP+measuring cylinder+2L
    Capacity (L) 
    from S$229.90
    Min. 2 days
  16. Wheel Cylinder Assy(Assembly)
    MIYACO HYDRAULIC BRAKE MFG. Wheel Cylinder Assy(Assembly)
    A cylinder for operating the drum brake of an automobile. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you. * Please ... Read More
    Rating:
    89%
    from S$33.99
    Min. 2 days
  17. PMP measuring cylinder
    Thermo Fisher Scientific PMP measuring cylinder
    Designed to suppress the meniscus effect that causes misreading of the scale. Recovery capacity that does not leave a solution inside (when performed at 20 ° C). A structure with a wide bottom that prevents it from tipping over. The scale is greatly engraved on the body and can be easily read. A ... Read More
    Material  Body PMP, bottom PP 
    from S$39.99
    Min. 2 days
  18. PMP Measuring Cylinder
    Kartell PMP Measuring Cylinder
    Has excellent chemical resistance and oil resistance. The maximum operating temperature is 170 ° C and it has excellent heat resistance. It can be used repeatedly by steam sterilization at 121 ° C for 20 minutes. ISO6706-1981 standard product
    Material  PMP (polymethylpentene) 
    Rating:
    80%
    from S$129.90
    Min. 2 days