32mm socket featured products
- H&H Almighty socketWith a special socket structure, it supports up to 5 types of bolts and nuts such as millimeter (hexagon / dodecagon), inch, square, hex lobe, and square triple. (The type that can be turned depends on the product) You can tell the size at a glance with the yellow (2 arc minutes), red (3 arc minu... Read More
- KTC Deep socket (6 corners)Square Drive Size 9.5 Socket Shape Hexagon
- PROXXON Socket 1/2The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. 2-year warranty for peace of mind! All items are marked... Read MoreSquare Drive (inch) 1/2 Socket shape Hexagon
- TONE Socket (Dodecagon)Socket Shape 12 corners Square Drive (mm[inch]) 9.5 [3/8] Type Socket (12 corners)
- PROXXON Deep Socket 1/2The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. 2-year warranty for peace of mind! All items are marked... Read MoreSquare Drive (inch) 1/2 Socket shape Hexagonfrom S$13.99Min. 2 days
- TONE Socket (12 corners)JIS mark display products (excluding (4D-14, 4D-14.5, 4D-17, 4D-17.5, 4D-20, 4D-25, 4D-28, 4D-31, 4D-33, 4D-36) For hand toolsSocket Shape 12 corners Square Drive (mm[inch]) 12.7 [1/2] Type Socket (12 corners)
- MonotaRO Socket 12-Point 9.5sqSince it is a dodecagonal socket, it is easy to put it in a bolt and workability is good. For tightening and removing bolts and nuts * Do not use for any other purpose.Socket Shape 12 corners Square Drive (mm) 9.5 Material Chromium vanadium steel
- Wiha (NOGA) NOGA GripperThe 54 steel pins inside the socket firmly grip tanned bolts and inch screws, as well as triangular, square, and hexagon nuts, Torx screws, and eyebolts. It is a tool that can be easily used for DIY, automobiles, motorcycles, etc. at home as well as for machine parts manufacturing, ironworks, aut... Read More
- BONDHUS Hex socket bitBit Total Length (mm) 50 Drive angle A (mm) 9.5 Tip Shape hexagonalfrom S$19.99Min. 2 days
- Wiha (NOGA) Noga Gripper SetAlmost all bolts, nuts, hook screws, etc. can be easily tightened or loosened. The 54 steel pins inside the socket firmly grip tanned bolts and inch screws, as well as triangular, square, and hexagon nuts, Torx screws, and eyebolts. It is a tool that can be easily used for DIY, automobiles, motor... Read MoreTrusco Part No. 125-1988 Outer Diameter (Φmm) 26 Overall Length (mm) 52 Mass (g) 540 Range to Use (mm) 7~19 Jaw Depth (mm) 9.5 Square Drive (mm) 9.5 (3/8 inch)
- NGK Iridium IX Plug for Two Wheeled VehicleIridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
- NGK Spark Plug for Two Wheeled VehicleThe center electrode has a "copper cored" structure in which copper is sealed close to the tip so that a large amount of heat can be released quickly. This provides an ultra-wide range plug that is resistant to burning and smoldering. Uses new ceramic insulator. The register plug has an... Read More
- Nichiei Intec Suspension bracket HC-SX 3DMetal fittings for hanging hanging bolts from shaped steel. The hanging bolt can be lowered at any angle and direction.Mass (g) 138 Trusco Part No. 171-7551 Suitable Flange Thickness (mm) 3~18 Material / Finish Iron / electrogalvanized Applicable hanging bolt W3/8
- KTC 12.7sq.Socket holder clip setBy changing the shape of the holder, the socket is easier to insert and remove than the conventional product. Moreover, the socket holding power is improved. (Difficult to pull out when carrying) The holder coloring is set for each insertion angle.Square Drive Size 12.7 Dimension A (mm) 25 Dimension H (mm) 26.5
- KTC 9.5sq.Socket holder clip setBy changing the shape of the holder, the socket is easier to insert and remove than the conventional product. Moreover, the socket holding power is improved. (Difficult to pull out when carrying) The holder coloring is set for each insertion angle. * If the socket holder is turned upside down, th... Read MoreDimension H (mm) 23 Dimension A (mm) 25 Square Drive (mm[inch]) 9.5[3/8]
- KTC Wheel nut socket for impact wrenchNew design improves durability !! A socket for aluminum wheels only. Comes with a rubber cushion that is easy on plated nuts and painted nuts. Dedicated socket wrench used for tightening and loosening automobile wheel nuts. Compatible with impact wrenches. * Do not use for anything other than whe... Read MoreDimension L (mm) 100 Square Drive Size (Mm) 12.7 Dimension l (mm) 18 Dimension D2 (Φmm) 25 Type Long thin wall
- PROXXON Spark plug socket 1/2The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied. The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. 2-year warranty for peace of mind! All items are marked... Read MoreSquare Drive (inch) 1/2 Square Drive (mm) 12.7 Specification Without magnet