All Category

3m hook featured products

  1. 3M Command Hook Cord Clip Cable Clip
    3M 3M Command Hook Cord Clip Cable Clip
    A code organization product that can be attached firmly and peeled off with the Command (TM) tab. Since the tape and the main body are transparent, you can organize the cords in a discreet and neat manner.
    Color  Clear 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  2. Command hook Swing hook
    3M Command hook Swing hook
    An adhesive hook that utilizes double-sided adhesive tape that can be peeled off cleanly. By sticking it firmly and stretching the ears of the tape when necessary, it can be peeled off cleanly without damaging the adherend and leaving no glue. Swing hook that can move the hook part. It can also b... Read More
    Operating Temperature Range (℃)  -20 to 40 (more than 10 when bonded)  Load capacity (g)  220  Dimensions, Vertical x Horizontal x Depth (mm)  30×22×25~15  Trusco Part No.  542-3007  Set Contents  Command hook 3 co-command tabs (S) 8  Specification  For indoor use 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  3. Command Hook M Size
    3M Command Hook M Size
    A standard type command hook that can be used in various ways. <Hook body> 76mm x 23mm x 30mm (Vertical x horizontal x depth) <Hooked part> 6mm (diameter)
    Trusco Part No.  542-2981  Set Contents  2 M size hooks, 6 M size tabs 
    from S$4.59
    Min. 2 days
  4. Command hook for calendar
    3M Command hook for calendar
    A command hook with a stopper that does not easily fall off even when the calendar is turned over.
    Diameter (Φmm)  (Hook) 4  Dimensions, Vertical x Horizontal x Depth (mm)  (Hook) 30 × 22 × 10  Trusco Part No.  542-2957 
    from S$4.99
    Min. 2 days
  5. Command tab
    3M Command tab
    Adhesive tab / hook "Command" series Adhesive tab that utilizes double-sided adhesive tape that can be peeled off cleanly. It is for changing the command hook. Target hooks: Jumbo (CM12N), L (CM2LR) Where it can be attached: Printed plywood, board wall, pillar, furniture desk (made of w... Read More
    Size  Material  Polyethylene substrate, rubber adhesive 
    from S$2.99
    Min. 2 days
  6. Bookend
    KOKUYO Bookend
    Non-slip rubber added: Silicone rubber with strong resistance is added to 3 places on the bottom. Prevents skidding when leaning on heavy documents.
    Thickness t (mm)  1.2  Material (Main Unit)  Steel sheet (melamine baking coating) 
    Rating:
    95%
    from S$9.49
    Min. 2 days
  7. Command tab
    3M Command tab
    Adhesive tab / hook "Command" series Adhesive tab that utilizes double-sided adhesive tape that can be peeled off cleanly. It is for changing the command hook. Target hooks: S (CM99R), calendar (CM17-CIR / CM17-CBRR), mini transparent (CM88N), cord S (CM3CN), cord clip (S), swing hook (... Read More
    Size  Material  Polyethylene substrate, rubber adhesive 
    from S$2.99
    Min. 2 days
  8. 3M Command Hook Adhesive Hook Transparent Clear
    3M 3M Command Hook Adhesive Hook Transparent Clear
    Set Contents  4 hooks, 10 tabs S size 
    from S$5.29
    Min. 2 days
  9. 3M Command Hook for Bathroom
    3M 3M Command Hook for Bathroom
    It is a type that can also be used around water. bathroom.
    from S$4.79
    Min. 2 days
  10. 3M Command Hook
    3M 3M Command Hook
    Dedicated hook to glue with command TM tab. It can be firmly fixed and can be removed cleanly when you want to remove it. Suitable for unusable walls such as nails, magnets and suction cups. The peeled hook can be reused by replacing the adhesive tape (tab). For organizing storage in places where... Read More
    Material (Catch)  ABS resin  Base Material  Polyethylene  Adhesive  Rubber type 
    from S$4.59
    Min. 2 days
  11. 3M Command hook Wire hook
    3M 3M Command hook Wire hook
    Dedicated hook to glue with command TM tab. It can be firmly fixed and can be removed cleanly when you want to remove it. Suitable for unusable walls such as nails, magnets and suction cups. The peeled hook can be reused by replacing the adhesive tape (tab). Since it is a wire material, the hook ... Read More
    Allowable Load (kg)  1.3  Set Contents  2 hooks (M), 6 tabs (M)  Trusco Part No.  542-3228  Material (Catch)  ABS resin, steel  Base Material  Polyethylene  Adhesive  Rubber type 
    from S$5.39
    Min. 2 days
  12. Command Tab
    3M Command Tab
    With its strong adhesive force, it can be firmly attached to walls, etc., and when peeled off, the walls and notices can be peeled off cleanly without scratching. Just stretch the tab when you want to peel it off. You can use a thumbtack or adhesive tape instead. * [Rough surface, rough surface, ... Read More
    Specification  Adhesive  Mass (g)  12 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  13. Needleless Stapler (Harinacs) (12 Desktops)
    KOKUYO Needleless Stapler (Harinacs) (12 Desktops)
    One-place binding type with a high degree of freedom. You can freely bind the corners and the two places firmly. The binding hole is also oriented sideways so it does not interfere with the document. Since it can be locked with the handle lowered, it can be stored compactly. The depth of the bind... Read More
    Hole Size (Φmm)  (Binding hole) 5.5 × 10.5  Length (mm)  (Binding hole) 8.5, 13 (2 steps)  Number of Page  (Binding) About 12 sheets of PPC paper  Color  Black 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  14. Cutting Mat Safety Base (Soft)
    MURATEC-KDS Cutting Mat Safety Base (Soft)
    No matter how many times you cut it, the cut will not open and the cuts will not be noticeable. Can be used on both front and back sides (no back printing). Paper coated with one-coat adhesive (double-sided tape, etc.) can be easily peeled off. Double-sided use.
    Color  Green  Type  Soft type  Scale (mm) 
    Rating:
    97%
    from S$28.99
    Min. 2 days
  15. Display rack
    YAMAZEN Display rack
    A large-capacity bookshelf where you can display your favorite magazines. The top plate has a safe spill prevention to prevent objects from falling. With 2 movable shelves (height can be changed in 3 steps). "Wood cut" processing reduces the gap with the wall. Each storage unit has a mo... Read More
    from S$66.99
    Min. 2 days
  16. 3M command tab
    3M 3M command tab
    A tab that can be firmly attached to a wall, etc., and can be removed cleanly by simply pulling it out when it is no longer needed. For posting photos, cards, small posters, etc. For temporary hooks on the walls of rental housing and places where nails cannot be used.
    Load capacity (g)  100  Trusco Part No.  542-3074  Base Material  Polyethylene  Adhesive  Rubber adhesive 
    from S$5.39
    Min. 2 days
  17. Cutter Mat
    OLFA Cutter Mat
    A cutting mat that is indispensable for stable cutting. It has a three-layer structure of soft, hard, and soft PVC, and can be used on both sides.
    Dimensions, Height x Width (mm)  170×450  Thickness (mm)  Mass (g)  210  Trusco Part No.  374-1451  Size  A3 half 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  18. Scotch Bright Industrial Pad Cutting Type
    3M Scotch Bright Industrial Pad Cutting Type
    Since the cross has perforations, it can be cut without using scissors, and it can be used for all kinds of work. It does not clog like sandpaper. It fits well on curved surfaces and does not get deep scratches, so you can finish only the surface without scraping the material. It has excellent fl... Read More
    Dimension (mm)  150×230  Mass (g)  32 
    Rating:
    92%
    from S$38.99
    Min. 2 days