World-class wide-angle ultra-bright reflection performance for nighttime safety Easy to attach on flat or curved surfaces It has the characteristics of being "thinner" and "stronger" than conventional reflectors, and can be used with a high-pressure washer. High durability for... Read More
Thickness (mm) 0.2 (excluding release paper) Tape Width (mm) 50 Effective Reflection Area (%) 99 (excluding mold line) Processability Computer cut OK Water Resistant High pressure car washer OK Base Material PET Workability Quadratic surface OK Shock Resistance Recess following the base plate Type Roll type Structure Single layer Reflective Element Ultra fine micro prism
It is about 10 times brighter than usual (compared to our products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction, which is effective in ensuring safety. It has the durability to maintain the initial reflection performance for a long period... Read More
Thickness (mm) 0.5 Mass (kg) 1.4 Adhesion Strength (N/25mm) 16 Length (m) 45.7 Width (mm) 50.8 Specification A cutter is required for cutting Main Application For display and safety Feature Reflection, durability
The projected light is reliably and accurately retroreflected. Reflective glass beads are uniformly enclosed in the base material. It has excellent durability.
Suitable for all markings on rough surfaces such as concrete. Suitable for marking the walls of parking lots, factories, warehouses, and ... Read More
Tape Thickness (mm) 0.12 Tape Length (m) 10 Adhesion Strength (N/25mm) 16 Adhesive Acrylic Main Application For display and safety Base Material PET film
It has about 10 times the normal brightness (compared to the manufacturer's products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction, which is effective in ensuring safety.
Vehicle markings, etc.
* Since this product is not intended for ... Read More
Adhesion Strength (N/25mm) 16 Width (mm) 53.5 Length (m) 50 Base Material Polycarbonate resin Mass (kg) 1 Thickness (mm) 0.5
A reflective tape that can be ironed onto fabric products. When the light hits it, it is reflected toward the original light source. It is designed so that once it is glued, it will not come off easily even after washing.
Nighttime safety signs such as cloth clothes, hats and bags.
* A cutter is ... Read More
Tape Thickness (mm) 0.2 Tape Length (m) 1 Mass (g) 18 Tape Width (mm) 20 Trusco Part No. 389-1861 Material Glass balls / aluminum Adhesive Polyester Color Silver
Reflective sheets and tapes on bags, helmets, fences and gateposts clearly inform the driver of their presence and prevent traffic accidents at night. It comes with an adhesive so it can be easily attached.
Prevents traffic accidents at night.
Size (mm) 45×75 Material Prism lens type reflection sheet
It has about 10 times the normal brightness (compared to the manufacturer's products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction, which is effective in ensuring safety. It has the durability to maintain the initial reflection perform... Read More
Tape Thickness (mm) 0.5 Mass (g) 1400 Adhesive Force 16N/25mm Tape Length (m) 45.7 Tape Width (mm) 50.8 Specification A cutter is required for cutting Main Application For display and safety Feature Reflection, durability
With an ultra-bright reflective sheet, it demonstrates high recognition even at dusk and at night. Since it uses strong adhesive tape, it does not damage the pillars and can be easily installed.
Corner guards for pillars and walls.
Length (m) 1 Mass (kg) 1.2 Thickness (mm) 16 Trusco Part No. 294-7501 Width (mm) 50 (Inside dimension) Shape L-shaped Type Paste type Material Soft vinyl chloride (partially rubber) Color yellow
Thickness (mm) 0.33 stripe width (mm) 152 Tape Length (m) 3 Tape Width (mm) 50 Dimensions, W (mm) x L (m) 50×3 Service life (years) 7 Mass (g) 87 (including package) Specification Adhesive, with release paper Esco Part No. EA983GR-2 Color Red / silver Type Reflection
Flexibility that fits well on curved surfaces, and familiarity due to the cushioning effect. It is hard to get clogged and can be washed with water. An elastic abrasive made by applying and adhering abrasive particles to a sponge with moderate elasticity. Excellent polishing ability.
Finish polis... Read More
Dimension (mm) 114×140 Thickness (mm) 5 Abrasive A (aluminum oxide) Suitable Material Wood, plastic, pottery, metal, etc.
A reflective sticker with a shining DAD automotive logo is now available !! There is no doubt that the attention from the surroundings will increase on the night stage!
For car stickers.
* Before attaching the sticker, mark the position with masking tape. Also, thoroughly remove dirt and oil from... Read More
The 4-sided mold protects the contacts and prevents the socket connector from being inserted backwards. Board-to-board connection is possible in combination with a board mount socket.
For inter-board connection of general industrial equipment and various units.
Substrate thickness (mm) (Conformity) 1.6 Rated Current (A) 1 Rated Voltage (V) AC250/DC300 Connection Method Board mounting Material Glass reinforced polyester Contact Shape Male Type Square Shape angle
Ideal for office use. A power strip compatible with 3-pin plugs that allows you to connect OA devices such as projectors and monitors that use 3-pin plugs without an adapter. A 3-pin plug compatible tap that allows you to connect OA equipment such as projectors, multifunction devices, and monitor... Read More
RoHS Directive 10 substances Rating 125V・15A・1500W Plug Shape 2-pin swing plug Power Cable (m) 2.5 Outlet Type 3P Number of Outlets 4 Mass (g) 495 Trusco Part No. 821-8725 Material ABS resin Environment EU RoHS compliant Suitable for PSE compliant Material (Plug) PVC Material (Inlet) Urea resin Color White
The glass beads are evenly enclosed and reflected in the direction of the light source.
For marking vehicles and machines. For recognition signs such as helmets.
Tape Thickness (mm) 0.12 Mass (g) 100 Trusco Part No. 391-4836 Tape Width (mm) 45 Tape Length (m) 5 TKG Part No. (2017) 6-2394-1301 TKG Part No. 8-2560-1301 Adhesive Acrylic Color Black/Yellow striped Pattern Black/Yellow striped Base Material Polyester film (glass ball reflection)
Ideal for converting video RCA pin plugs x 3 cables to mini plugs (4 poles). By connecting to your existing video RCA pin plug x 3 cable connected to a video / DVD deck, etc., you can connect to a TV equipped with a mini jack (4 poles) for AV input and output video and audio. Analog video conver... Read More
Cable Length (m) 0.15 Color Black Female mounting Video RCA pin jack
Uses terminal screws with safety washers. It is a cord fray prevention. A washer with teeth. The effect of the spring washer is solved with a single washer. The washer does not fall off from the terminal screw.
Rated Current (A) 15 Rated Voltage (V) 250 Compatible cable (mm2) 2CT0.75~2 VCT1.25・2 Trusco Part No. 381-6893 Mass (g) 50 Shape Flat blade type Outlet Shape Ground 2P 15A 250V Number of Poles Grounding 2P Specification Non-waterproof Type Plug