All Category

3m safety helmet featured products

  1. Blower built-in helmet Windy helmet (with styrene liner)
    TOYO SAFETY Blower built-in helmet Windy helmet (with styrene liner)
    [Helmet with built-in blower has evolved further!] Industry's first Exhaust hot air outside the rod (OUT) + Inhale outside air inside the rod (IN) Uses a switching fan motor! The shape of the vent cover has been changed to take in more wind. In addition, the air volume has increased and the n... Read More
    Size (cm)  53~62  Operating time (hours)  Approx. 8 (3 AA batteries used)  Mass (g)  Approximately 572 (including batteries) 
    Rating:
    56%
    from S$159.90
    Min. 2 days
  2. Ripstop Pants
    COVER WORK Ripstop Pants
    Super water repellent Teflon finish and tear resistant ripstop. Convenient side pockets and through pockets! Ideal for rain and wind protection Front opening pants. With a pouch that is convenient to carry!
    Color  Black 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  3. α-Liner Helmet SC-11PCL RA α
    MIDORI ANZEN α-Liner Helmet SC-11PCL RA α
    By improving the material, the volume of the shock absorbing liner has been reduced by about 33% compared to the conventional product. While maintaining high safety, the internal space of the helmet has expanded and ventilation efficiency has improved. The clear visor ensures upward visibility an... Read More
    Mass (g)  450  Head Circumference (cm)  55~62  Cap body  Polycarbonate resin 
    from S$74.99
    Min. 2 days
  4. MP Helmet
    MIDORI ANZEN MP Helmet
    It is safer with the detachment prevention mechanism. The best position mechanism adjusts the helmet's cover depth and front-back position. The headband is equipped with a just-fit band that improves adhesion and stability after wearing the hat. The sweat-preventing material is polyester, whi... Read More
    Mass (g)  400  Suitable Head Circumference (cm)  55~62  Material  ABS  Type  MP type  String Type  One touch 
    Rating:
    85%
    from S$22.99
    Min. 2 days
  5. Summer Soldier Cargo Pants 8574
    Kajimeiku Summer Soldier Cargo Pants 8574
    Uses sweat-absorbing and quick-drying material to comfortably support work in hot seasons. A summer soldier series that is light and easy to move. Deodorant tape is sewn on the inseam to reduce the smell of sweat. The waist has rubber on both sides for a good fit. Equipped with a zippered cargo p... Read More
    Type  Cargo pants  Mix Rate (%)  Outer fabric: 65 polyester, 35 cotton  Function  Sweat-absorbing quick-drying / deodorant 
    from S$32.99
    Min. 2 days
  6. Eco-rack (protection cap arrangement shelf)
    TANIZAWA SEISAKUSHO Eco-rack (protection cap arrangement shelf)
    You can store your helmet without taking up space. Mounting is a type that can be used for both fixed screws and hooks. Can be connected horizontally. Uses recycled polypropylene. Compatible with all Tanizawa industrial helmets. For wall-mounted storage of helmets
    Material  Recycled polypropylene (PP)  Included Accessories  Screw (Φ5mm), washer, name tag sticker 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  7. Folding Helmet IZANO 2
    DIC PLASTIC Folding Helmet IZANO 2
    Adopting a foldable type, it has excellent stockpiling and portability and can be installed with one touch in case of emergency. We have obtained the national certification of the Ministry of Health, Labor and Welfare's protective cap standard "for flying, falling objects, and protection... Read More
    Mass (g)  450  Head Circumference (cm)  47~62  Shock absorbing liner  Compliant  Type  Folding  Material  Hat body: ABS resin  Included Accessories  Portable storage bag 
    Rating:
    88%
    from S$79.99
    Min. 2 days
  8. TC cargo pants 6804
    Kajimeiku TC cargo pants 6804
    Cargo pants made of durable T / C material that does not easily wrinkle. You can wear it widely with an orthodox design. The fabric is a mixture of cotton and polyester, so it is less likely to wrinkle and dries easily. For ironwork / metal / machine manufacturing, construction / construction / p... Read More
    Type  Cargo pants  Function  T / C material  Mix Rate (%)  polyester 65, cotton 35 
    Rating:
    76%
    from S$32.99
    Min. 2 days
  9. α liner helmet SC-12PCL RA α
    MIDORI ANZEN α liner helmet SC-12PCL RA α
    By improving the material, the volume of the shock absorbing liner has been reduced by about 33% compared to the conventional product. While maintaining high safety, the internal space of the helmet has expanded and ventilation efficiency has improved. The clear visor ensures upward visibility an... Read More
    Mass (g)  440  Head Circumference (cm)  55~62  Cap body  Polycarbonate resin 
    from S$74.99
    Min. 2 days
  10. Ultra High Performance Helmet Venti
    TOYO SAFETY Ultra High Performance Helmet Venti
    Next-generation high-performance helmet. Achieves improved breathability, expanded field of view, and improved fit. Special hard coating processing that does not easily scratch the eaves, UV rays are also cut by 99.9%. Interior and agony string using deodorant material (with antistatic thread sti... Read More
    Size (cm)  53~62  Eave length (mm)  About 40  Mass (g)  About 440  Shock Absorbing Lining (Polystyrene Foam)  Yes 
    Rating:
    96%
    from S$49.99
    Min. 2 days
  11. Ear Chin Strap for Light Duty Work Helmet
    MIDORI ANZEN Ear Chin Strap for Light Duty Work Helmet
    Material  Polypropylene fiber, etc.  Suitable Model  SCL-100A、200A、300A、300VA、400S、400VS  Trusco Part No.  480-3515  Mass (g)  18 
    Rating:
    73%
    from S$6.39
    Min. 2 days
  12. Airlight-equipped helmet two-layer structure highly breathable type
    TANIZAWA SEISAKUSHO Airlight-equipped helmet two-layer structure highly breathable type
    It has high ventilation performance due to the two-layer structure. Since the wind easily flows inside the helmet, it prevents the temperature and humidity from rising. Vents on the front allow for smoother ventilation. Uses "EPA" that can be easily fitted with one hand. It is equipped ... Read More
    2018 Trusco page  6 0113  Mass (g)  450  Material  Hat body: ABS resin 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  13. Airlight mounted helmet with vents (made of PC, transparent eaves type)
    TANIZAWA SEISAKUSHO Airlight mounted helmet with vents (made of PC, transparent eaves type)
    The structure that creates space inside the helmet prevents the temperature and humidity from rising. It uses a "thumb release mechanism" that allows you to easily replace the interior by simply pressing the release button and sliding it, allowing regular interior replacement. It is eve... Read More
    Mass (g)  445  2018 Trusco page  6 0113 
    from S$49.99
    Min. 2 days
  14. MOUSSE
    LEAD (LEAD Industry) MOUSSE
    Adopting a new shield opening and closing mechanism, opening and closing is smooth Bubble shield has a hard coat, UV cut specifications A variety of color optional shields are available (clear shield standard equipment) Equipped with a ratchet buckle that is easy to put on and take off and adjust... Read More
    from S$139.90
    Min. 2 days
  15. SLS-705 electrostatic sneakers
    MIDORI ANZEN SLS-705 electrostatic sneakers
    By reviewing the last and narrowing down from the heel and arch to the instep, the shape is adjusted so that the foot does not play in the shoe, and the toe has a shape that allows the fingers to move so that the step is effective. I have. We have adopted a new cup insole that uses a material wit... Read More
    Compression Load (kN)  10±0.1  Instep Type  Hook-and-loop type  Shape  Low cut  Type  Safety shoes  Type of Shoes  Sneakers 
    from S$97.99
    Min. 2 days

Other Related Pages