3mm screws featured products
- PMC Emblem mount screw setScrews and speed nuts required when installing the emblem. Please choose according to your application. M3PC0.5 compatible tank emblem mount screws are delivered as a set of four. 6 speed nuts for side covers that support 3mm pins are delivered as a set.Included Accessories Tank emblem mounting screw set
- OGK Screw cap hexagon socket onlyScrew cap to prevent rust on screw holes * Screw hole size for hexagonal holes: 8mm, 6mm, 5mm, 4mm, 3mm, 2.5mm, 2mm Color: white, black, red, blue, green, pink 8mm: 2 pieces / set, 6mm: 6 pieces / set, 5mm: 10 pieces / set, 4mm: 5 pieces / set, 3mm: 3 pieces / set, 2.5mm: 3 pieces / set 2mm: 3 pi... Read Morefrom S$8.19Min. 2 days
- SUN UP Short drill set For pilot holesFor drilling pilot holes for wood screws and drilling holes for wood, bamboo, resin, and gypsum board. The tapered shape makes it convenient for drilling pilot holes for wood screws. It is a set of 6 pieces of 2mm, 2.5mm, 3mm, 3.5mm, 4mm and 5mm. If the groove of the drill is clogged with chips, ... Read MoreType #8 Mass (g) 80 Material HSS steel
- Kokusai Sanshiro mini iron makeup boxAny length of screw is OK! Supports screw thicknesses from 3 mm to 4 mm! Ultra-compact, head diameter 10 mm. The thickness of the screw is from 3 mm to 4 mm. It is also ideal for the GL method!from S$399.90Min. 2 days
- ANEX Worn Out Screw Removal BitYou can easily remove the tanned screws! Any screw that can be drilled can be used. Added spare screws and spare drills. Since the tip can be replaced, it can be replaced even if the screw part or drill part should break. You can use it again. * Drill screws, course threads, tapping screws, and h... Read More
- STAR-M Heiss pilot hole-MIdeal for drilling pilot holes in hardwood and laminated lumber. By making a pilot hole, nails and screws will enter along the pilot hole, preventing wood cracking and creating a beautiful finish. It is a set containing 3 pieces of 3mm in size. For pilot holes for nailing and screw tighteningOverall Length (mm) 105 Blade Diameter (Φmm) 3 Flute Length (mm) 40 Trusco Part No. 404-3561 Mass (g) 55 Shank Diameter (Φmm) 6.35 Material High speed steel (HSS) Suitable Model Impact driver / electric drillfrom S$35.99Min. 2 days
- TAMIYA 3mm shaft setA set of shafts that can be used as output shafts for gearboxes and axles for automobile work to expand the range of work applications. In addition, a hexagon wrench for tightening the crank arm and set screw is also included.
- MAC8 Mounting board for PCB stacking (TH type)When placing an additional board on a printed circuit board, the additional board can be fixed in parallel by fixing this product by soldering. There are three types of compatible printed circuit board thickness: 1.6t, 1.0t, and 0.6t. It can be mounted by floating 3 mm on the printed circuit boar... Read MoreRoHS Directive Correspondence Finish Nickel base tin platingfrom S$24.99Min. 2 days
- SOUTHERN CROSS Multibit drillThe drill bit is thinned and has excellent centripetal properties (3 mm or more). The screw is hard to fall off with the driver bit with magnet. For drilling holes and tightening screws and bolts.Drill bit size (mm) 2.0、3.0、4.0、5.0 Shank Diameter (mm) 6.35from S$24.99Min. 2 days
- MAC8 Mounting board for PCB stacking (SMT type)When placing a small additional board on a surface mount board, the additional board can be fixed in parallel by fixing this product by soldering. There are three types of compatible printed circuit board thickness: 1.6t, 1.0t, and 0.6t. It can be mounted by floating 3 mm on the printed circuit b... Read MoreRoHS Directive Correspondence Finish Nickel base gold platingfrom S$24.99Min. 2 days
- HIT HIT all-purpose board anchorIt corresponds to the thickness of the screw from 3 mm to 6 mm, and it is a dual-purpose type that can be used regardless of the thickness of the board. It is also compatible with thin veneer and caical boards (plate pressure 3 mm to 5 mm). The cutting edge is made of steel and has excellent bite... Read MoreLength (mm) 25 Mass (g) 110 Suitable Material Gypsum board Trusco Part No. 355-6409 Head Diameter (Φmm) 13 Suitable Screw 3~6mm
- HIT HIT all-purpose board anchorIt corresponds to the thickness of the screw from 3 mm to 6 mm, and it is a dual-purpose type that can be used regardless of the thickness of the board. It is also compatible with thin veneer and caical boards (plate pressure 3 mm to 5 mm). The cutting edge is made of steel and has excellent bite... Read MoreHead Diameter (Φmm) 13 Length (mm) 25 Trusco Part No. 355-6395 Suitable Screw 3~6mm Mass (g) 49 Suitable Material Gypsum board Material (Main Unit) Special resin Material (Tip) Steel