A set of shafts that can be used as output shafts for gearboxes and axles for automobile work to expand the range of work applications. In addition, a hexagon wrench for tightening the crank arm and set screw is also included.
Chrome vanadium steel, hardened whole body. The cutting edge has a black point finish that does not receive the thickness of the plating layer. With magnet.
For precision screw tightening work.
Type Grip screwdriver Shaft Penetration None Tip Shape Plus (+) Material (Grip) Resin Cutting Edge Magnet Yes
For raw materials of general steel, castings, and carbon steel. A whetstone with a shaft made of A abrasive material with high toughness. Can be widely used for general grinding.
High hardness A (blue) whetstone with shaft. Suitable for castings, general steel, low carbon steel, carbon steel (raw... Read More
Shank Diameter x Length (mm) 3×30 Material (Shaft) Stainless steel
For hardened steel and tempered materials. A whetstone with a shaft made of WA abrasive material, which has a high hardness and a slightly low toughness, can grind hardened carbon steel and tool steel with less clogging. In addition, it has a wide range of applicability such as general steel mate... Read More
Since it has a shaft, it is easy to install and replace. An end-type brush that is compact, easy to operate due to high-speed rotation, and has excellent workability.
Since it is an umbrella type, it is ideal for polishing the inner diameter and bottom of a cylinder. Tool used: Variable speed ele... Read More
Wire Diameter Φ(mm) 0.1 Maximum Operating Speed (min -1 [rpm]) 10000 Shank Diameter (Φmm) 3 Mass (g) 3.3 Shaft Length (mm) 36 Bristle Length (mm) 8 Material (Shaft) Brass (C3604BD)
Since it has a shaft, it is easy to install and replace. An end-type brush that is compact, easy to operate due to high-speed rotation, and has excellent workability.
Since it is an umbrella type, it is ideal for polishing the inner diameter and bottom of a cylinder. Tool used: Variable speed ele... Read More
Easy to install and replace because it has a shaft. A cup-shaped brush that is compact, easy to operate due to high-speed rotation, and has excellent workability.
Since it is a cup type, it is ideal for polishing bottom and curved corners. Ideal for polishing flat and side surfaces.
* Be sure to ... Read More
A flower-shaped brush that is compact and easy to operate due to its high-speed rotation, and has excellent workability. Since it has a shaft, it is easy to install and replace.
Since it is a flower type, it is ideal for polishing the inner diameter of a cylinder and the crossing hole at the bott... Read More
For hardened steel and tempered materials. It has higher toughness than WA, has hardness comparable to WA, and has excellent shape retention, so the dressing cycle is long and heat generation during grinding is small. In addition, it can be used in fields where grinding conditions are stricter th... Read More
It takes only 1 second to replace the driver bit ⇔ pilot hole drill. You can also replace it with a commercially available round shaft ironworking drill (3 mm).
Suitable Drill Diameter (mm) Hexagonal shaft (6.35mm) type drill Material Steel steel Tempered Hardness HRC43~45°
Since it is crystallized with GC and polycrystalline porous abrasive grains, it has high machinability while maintaining elasticity like a general grindstone with a rubber shaft.
For polishing SKD, cemented carbide, aluminum, etc.
* Please use at the maximum rotation speed or less.
Shank Diameter (Φmm) 3 Shaft Length (mm) 30 Maximum Operating Speed (min -1 [rpm]) 30000 Shape Cylindrical type Suitable Tool Micro grinder Suitable Material SKD, carbide, aluminum, etc.
A bevel type brush that is compact and has a high-speed rotating shaft that is easy to operate and has excellent workability. Since it has a shaft, it is easy to install and replace.
Bevel type with diagonal hair, ideal for fine corner polishing. Tool used: Variable speed electric micro grinder.
A bevel type brush that is compact and has a high-speed rotating shaft that is easy to operate and has excellent workability. Since it has a shaft, it is easy to install and replace.
Bevel type with diagonal hair, ideal for fine corner polishing. Tool used: Variable speed electric micro grinder.
A special flap wheel that wraps the polishing pad around, and when rotated, the polishing pad spreads due to centrifugal force. Since the polishing cloth is spread by centrifugal force, it fits well when pressed against the work. It is a flap wheel that is easy to use because it is capless on bot... Read More
Width (mm) 10 Outer Diameter (Φmm) 10 Outer Diameter (mm) 10 Abrasive Grain Size 120 Maximum Operating Speed (min -1 [rpm]) 20000 Shank Diameter (Φmm) 3 Mass (g) 3 Shaft Length (mm) 30 Trusco Part No. 323-7532 Shank Diameter x Length (mm) 3×30 Number of Fan Blades About 22 Suitable Material Iron, stainless steel, aluminum, etc.
A set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More
ZETA radiator guard 3mm thick aluminum plate and 12mm diameter aluminum shaft are used. A plate with reinforcing ribs and an aluminum shaft firmly protect the radiator, which is susceptible to side impacts.
* We recommend that you ask a maintenance company to replace this product. Compensation ma... Read More
A set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More