3mm steel ball featured products
- TSUBAKI NAKASHIMA Steel Ball (Precision Ball) SUS440C mm SizeThis stainless steel has excellent mechanical properties by being cured by heat treatment. This feature is suitable for ball bearings, valves, etc. Ball bearings, slide rails, ballpoint pens, seat belts, valves, bicycles, casters, door rollers, ball millsGauge S (μm) +10~-10 Gauge Pitch (μm) 2.0 Hardness HRC 58~65 Material SUS440C
- AS ONE Steel BallA non-magnetic type that does not cure by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.Hardness HRC 25~39 Material Stainless steel (SUS304)from S$119.90Min. 2 days
- TRUSCO Neodymium magnet round bagIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material / Finish Neodymium magnet
- TRUSCO Neodymium Magnet SquareIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material (Magnet) Neodymium magnet
- NTN A Small ball bearingBearings that are shielded on both sides with synthetic rubber, and have excellent dust resistance and low noise. For high-speed rotation that does not require as much dustproof performance as the shield type.Operating Temperature Range -25~120℃ JIS Grade 0 Mass (g) 19.2 Basic Static Load Rating Cor (N) 1960 Outer Diameter D (Φmm) 26 Permissible Speed (min-1) Grease Lubrication 30000 Permissible Speed (min-1) Oil Lubrication 35000 Trusco Part No. 423-5916 Basic Dynamic Load Rating Cr (N) 4550 Width B1 (mm) 8 Inner Diameter d (Φmm) 9 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single rowfrom S$2.99Min. 2 days
- Nitto Kagaku Pot mill turntableYou can adjust the roller spacing with the handle according to the pot. If you attach the optional safety cover, you can prevent the pot mill from popping out even if it gets stuck during rotation. Also, you can rest assured that your hands will not touch the drive part.Allowable Load (kg) 20 Rotational Speed (min -1 [rpm]) 20~390 Power Supply AC100V、45Wfrom S$3,299.00Min. 2 days
- FREEBEAR FREE BEAR Press-Molded Product (For Upward)It firmly supports heavy objects with small points on the spherical surface, and realizes the movement of all objects safely and easily in various fields, not to mention production and logistics. Can transport heavy objects with a small amount of force. Achieves labor saving. Smooth transportatio... Read MoreMaterial Steel Specification Upward use
- EZO (Kitanihon Seiki) Stainless steel ball bearings 6900 series Double shield typefrom S$7.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Plastic BallAs a machine assembly partScrews Without insert
- MonotaRO Impact ScrewdriverYou can tighten or loosen the screw by inserting the bit and hitting it with a hammer to rotate it. A socket wrench with a drive angle of 12.7 mm can also be attached by removing the bit holder. For car maintenance, assembly of machinery and equipment, and stubborn screw removal. * Please wear pr... Read MoreSet Contents Set product Square Drive (mm) 12.7 Overall Length (mm) 175 Handle Diameter (Φmm) 36 Mass (g) 770 Tip Shape Minus (-)/Plus (+) Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin (soft) / Rubber Type Set product
- Maruefu F 18-0 Deep Mixing BallWall Thickness (mm) 0.5 Material Stainless steel 18-0 (SUS430)
- TRUSCO Ferrite Magnet (with Round Hole)Since the coercive force is high, there is no demagnetization. It has excellent corrosion resistance and is suitable for flat shapes. As a speaker / headphone or motor part.Material Magnet: Ferrite magnet
- NSK (Nippon Seiko) Stainless Steel Miniature Bearing ZZ 600 SeriesJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Rolling Element Material Stainless steel Material (Main Unit) Stainless steel
- KANETEC Magnet Base (Standard Type)A strong magnet and a solid clamp mechanism enable stable and highly accurate measurement work. Holding a measuring instrument when measuring the dimensions of a machined work, etc. on a machine tool or iron surface plate with a dial gauge type measuring device using comparative measurement as th... Read MoreMass (kg) 1.5 Trusco Part No. 107-6795 Magnet Dimensions (mm) 50×58×55 Dial Gauge Mounting Hole (mm) 6.4/8.1 Main Pillar Mounting Screw, Base Side (mm) M8×1.25 Main Pillar Mounting Screw, Pillar Side (mm) M8×1.25 Specification Popular, standard type Support Pole Dimensions, Diameter x Length L (mm) Φ10×165 Main Column Dimensions, Diameter x Length L (mm) Φ12×176
- NSK ISC Miniature Stainless Steel Ball Bearing Double Steel Plate Shield TypeJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Load Direction Radial Rolling Element Material SUS440C Material (Main Unit) SUS440C Number of Track Trains Single row