3r-3v-750 v-belt featured products
- Mitsuboshi Belting MAXSTAR Multi Wedge Belt 3V TypeThe Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read MoreBelt Shape 3V Maximum Speed (m/sec) 40 Offset Angle (°) 40 Belt Height (mm) 8 Material (Belt) Rubber Type Wedge belt
- Bando Chemical Industries BANCOLLAN V BeltHigh flexibility and coefficient of friction enable space-saving design. Clean transmission without rubber drop is possible. The VP / BC type is a V-belt made of polyurethane alone, and is suitable for use with fixed shafts. The heat-sealing van cord type is suitable for use with any belt length.... Read MoreBelt Height (mm) 4 Type V-belt
- Mitsuboshi Belting MAXSTAR Wedge BeltBy making the cross-sectional structure a unique narrow shape, it is designed to increase the grip on the pulley. It is a V-shaped belt with high expansion power, flexibility, little deformation, and high transmission ability. Large pumps, compressors, forging presses, casting machines, paper mak... Read MoreOffset Angle (°) 40 Maximum Speed (m/sec) 40 Material (Belt) Rubber Type Wedge belt
- Mitsuboshi Belting e-Power Wedge BeltA V-belt with a unique narrow shape that demonstrates an energy-saving effect. It has a notch shape and has excellent flexibility to reduce power consumption. No special pulley is required, and power consumption can be reduced by replacing the belt with a conventional pulley. The wedge type has a... Read MoreOperating Temperature Range (℃) -30~+90 Offset Angle (°) 40 Electrical Resistance Value 6MΩ or less Material (Belt) Rubber
- Mitsuboshi Belting FLEXSTAR Belt FL TypeSince the belt is thin and has excellent flexibility, a small pulley diameter can be used and a compact design is possible. By making the belt as thin as possible, its own weight is reduced. It is less affected by centrifugal force and can handle high-speed rotation. (Belt can be used up to 60m /... Read MoreBelt Thickness (mm) 1.5 Minimum Pulley Diameter (mm) 16 Maximum Speed (m/sec) 60 Type Flexstar belt Material (Belt) Rubber
- Mitsuboshi Belting Multi-polymax belt 11M typeIt is suitable for machines that do not like the generation of vibration due to belt runout, and for vertical axis drive (belt horizontal hanging) where the belt is likely to come off.Belt Shape 11M Dimension P (mm) 13.2 Maximum Speed (m/sec) 40 Offset Angle (°) 60 Minimum Pulley Diameter (mm) 67 Belt Height (mm) 7 Type Polymax belt Material (Belt) Thermosetting polyurethanefrom S$119.90Min. 2 days
- Mitsuboshi Belting Multi-polymax belt 5M typeIt is suitable for machines that do not like the generation of vibration due to belt runout, and for vertical axis drive (belt horizontal hanging) where the belt is likely to come off.Minimum Pulley Diameter (mm) 26 Belt Height (mm) 3.5 Dimension b (mm) 3.5 Maximum Speed (m/sec) 40 Dimension P (mm) 5.3 Belt Shape 5M Offset Angle (°) 60 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting Polymax belt 11M typeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreDimension a (mm) 11 Belt Top Width (mm) 11 Belt Shape 11M Maximum Speed (m/sec) 40 Offset Angle (°) 60 Minimum Pulley Diameter (mm) 67 Dimension b (mm) 7 Belt Height (mm) 7 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting Polymax Belt 5M TypeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreMinimum Pulley Diameter (mm) 26.5 Dimension b (mm) 3 Belt Height (mm) 3 Maximum Speed (m/sec) 40 Dimension a (mm) 5 Belt Top Width (mm) 5 Belt Shape 5M Offset Angle (°) 60 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting Maxter Multi Wedge Belt 5V typeThe Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read MoreBelt Height (mm) 13.5 Offset Angle (°) 40 Maximum Speed (m/sec) 40 Belt Shape 5V Material (Belt) Rubber Type Wedge belt
- Roadpartner V Ribbed Belts* We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Please check the "genuine part number" as the type differs depending on the model and year even if the model is the same.Type PK belt
- GATES UNITTA ASIA Power Grip HTD Belt 5M TypeThe industry's first arc tooth profile. Belt A toothed belt with an arc tooth shape developed by analyzing the force transmitted to the teeth. By making the belt teeth taller and larger, the transmission capacity per tooth is increased.Belt Thickness (mm) 3.8 Cell Spacing (mm) 5 Belt Shape 5M Material (Main Unit) Chloroprene rubber Material (Core Wire) Fiberglass cord Type Standard Material (Tooth Cloth) Nylon canvas