All Category

4kb310-m1l featured products

  1. Pilot Kick Type 2-Port Diaphragm Drive Valve NO/NC APK/ADK
    CKD Pilot Kick Type 2-Port Diaphragm Drive Valve NO/NC APK/ADK
    Controls various fluids, various series variations
    Fluid Temperature (℃)  -10 to 60 (no freezing)  Ambient Temperature (℃)  -10~60  Minimum Operating Pressure Differential (MPa)  Number of Ports  Maximum Operating Pressure (MPa)  Coil Housing  2G  Withstand Pressure (MPa)  4 (at water pressure)  Heat Resistance Class  Material (Body seal)  Body: Bronze, Valve seal: Nitrile rubber  Type of Acting  Pilot kick type  Type of Thread  Rc  Mounting Direction  freely 
    Rating:
    60%
    from S$139.90
    Min. 2 days
  2. Air filter white series F □ 000-W
    CKD Air filter white series F □ 000-W
    Efficiently removes dust and water droplets
    Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Ambient and Flowing Fluid Temperature (℃)  5~60  Standard Equipments  Bowl guard  Suitable Fluid  Compressed air  Flow direction  Left → right  Type of Thread  Rc 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  3. Panel signal lamp 6V
    KOITO Panel signal lamp 6V
    Rated Voltage (V)  Bolster  BA9s 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  4. Φ30mm Pilot Round Transformer Type
    MARUYASU DENGYO Φ30mm Pilot Round Transformer Type
    Strength  (Terminal) 0.8Nm for 15 seconds  Operation Ambient Temperature (℃)  -20~55  Cold / Heat Resistant Temperature (℃)  -40~70  Vibration Resistance  10-55Hz, double amplitude 0.35mm  Insulation Resistance (MΩ)  100 or more (500V)  Installation Altitude (m)  2000 or less  Mounting Hole Diameter (Φmm)  30.5(+0.5~0)  Temperature resistance  40 ° C 93% 96 hours  Temperature Rise  40K or less  Relative Humidity  45~85%  Shock Resistance (m/s2 490  Rated Secondary Voltage (V)  5.5  Rated Insulation Voltage (V)  AC/DC600  Protection Class  IP65 oil-proof type  Transformer secondary short circuit  No disconnection or ignition  Shape  Round  Type  With transformer 
    from S$12.99
    Min. 2 days
  5. Cylinder switch T series non-contact 2-wire type
    CKD Cylinder switch T series non-contact 2-wire type
    A general-purpose cylinder switch with many cylinders that can be mounted. For position detection of pneumatic cylinder * The maximum load current of 20mA is 25 ° C. If the ambient temperature of the switch is higher than 25 ° C, it will be lower than 20mA. (At 60 ° C, it will be 5 to 10 mA.)
    Ambient Temperature (℃)  -10~+60  Display  1 color display type  Wiring Connection  2-wire type  Type  Non-contact  Indicator Lamp  Red LED (lit when ON) 
    from S$37.99
    Min. 2 days
  6. WL combination
    CKD WL combination
    * The minimum dripping flow rate is the flow rate at which 5 drops of turbine oil are dropped per minute at a set pressure of 0.5 MPa.
    Pressure Setting Range (MPa)  0.05~0.85  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.5  Filtration (μm)  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air  Included Accessories  Pressure gauge, bracket, bowl guard  Type of Thread  Rc  Type  White type  Specification  With relief mechanism 
    from S$149.90
    Min. 2 days
  7. Piston type solenoid valve (screw type) DP-100 series
    YOSHITAKE Piston type solenoid valve (screw type) DP-100 series
    Even though it is a solenoid valve, it can be opened and closed more than 600,000 times. By making the body stainless, including the main internal parts, it has achieved even better corrosion resistance than before and can handle clean fluids. The internal parts of a complicated solenoid valve ar... Read More
    Applicable Pressure (MPa)  0 to 1.0 (vacuum cannot be used)  Operating Temperature (℃)  5 to 180 (no freezing)  Ambient Temperature (℃)  50 ° C or less (no freezing)  Material (Disc)  Fluorine resin (PTFE)  Connector  JIS Rc  Operation  Open when energized  Type  solenoid valve  Shape  Straight  Handle Type  Without handle  Material (Valve Member)  stainless steel  Material (valve box)  stainless steel 
    Rating:
    80%
    from S$469.90
    Min. 2 days
  8. Standard Set Collar Black Dyed
    Iwata Mfg. Standard Set Collar Black Dyed
    This is convenient when you want to adjust the position at present or when it is difficult to machine a snap ring groove on the shaft. One side is chamfered by 30 ° to avoid interference with the outer ring of the bearing.
    Surface Treatment  Black dyeing (alkali coloring finish)  Material  S45C  Chamfer Diameter D1 (Φmm) 
    Rating:
    94%
    from S$1.39
    Min. 2 days
  9. Filter / regulator (SELEX) With auto drain
    CKD Filter / regulator (SELEX) With auto drain
    Compact integration of air filter and regulator * Bracket is not included
    Filtration (μm)  Suitable Fluid  Compressed air 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  10. Diaphragm Solenoid Valve (Thread Type) DP-200 Series
    YOSHITAKE Diaphragm Solenoid Valve (Thread Type) DP-200 Series
    Reduces the impact of water hammer & shortens valve closing time No valve seat leakage (visually check with pressure gauge) Can be used for a wide range of pressures from 0 to 1.0 MPa.
    Applicable Pressure (MPa)  0 to 1 (cannot use vacuum)  Operating Temperature (℃)  5 to 60 (no freezing)  Ambient Temperature (℃)  50 or less (no freezing)  Connector  JIS Rc  Material (Valve Member)  NBR (diaphragm)  Operation  Open when energized  Type  solenoid valve  Shape  Straight  Handle Type  Without handle  Material (valve box)  bronze 
    from S$389.90
    Min. 2 days
  11. Polycylinder
    AS ONE Polycylinder
    The pedestal is removable. * Please remove the pedestal before autoclaving. Since it is made of resin (PP), an error may occur depending on the temperature environment.
    Heat Resistance Temperature (℃)  Main body 120 / pedestal 80 
    Rating:
    88%
    from S$3.79
    Min. 2 days
  12. Measuring cylinder PP
    Tokyo Glass Kikai (TGK) Measuring cylinder PP
    The scale is a guide. The pedestal part (green) is removable.
    Material  Tube body / PP, Pedestal / PE 
    Rating:
    73%
    from S$6.49
    Min. 2 days
  13. Graduated Cylinder
    AS ONE Graduated Cylinder
    Material  Hard glass  JIS Standard  R3505 Class A  Scale  Yes 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  14. Air Filter Auto Drain NO
    MonotaRO Air Filter Auto Drain NO
    Convenient for removing compressed air from the compressor. Since it is an auto drain type, there is no need to drain water. * Do not use for anything other than its intended purpose. * Please use under the condition that the minimum working pressure (MPa) is satisfied.
    Minimum Working Pressure (MPa)  0.2 (entrance side)  Maximum Operating Pressure (MPa)  Assured Pressure Resistance (MPa)  1.2  Drain Port Size (Rc)  1/8  Filtration (μm)  Operating Temperature Range (℃)  5~60  Filter Drain Storage Volume (mL)  80  Material (Main Unit)  Aluminum alloy  Drain cock  Auto  Auto Drain Specification  Auto drain NO  Specification  Auto drain NO  Included Accessories  Bracket  Suitable Fluid  Compressed air  Set Pressure Unit  MPa  Type of Thread  PT  Material (Bowl)  Polycarbonate  Type of Sign  With bracket  filter drain outlet  With drain valve  Material (Ball Guard)  Zinc alloy 
    Rating:
    71%
    from S$38.99
    Min. 2 days
  15. Pilot Operated 3-Port Pneumatic Valve Direct Piping 3GA R Series
    CKD Pilot Operated 3-Port Pneumatic Valve Direct Piping 3GA R Series
    Number of Ports  Apparent Power (VA) 
    from S$85.99
    Min. 2 days
  16. Small protective glasses 1 eye type
    YAMAMOTO (Yamamoto Kogaku) Small protective glasses 1 eye type
    Small size safety glasses. The lens with the upper eaves side makes it difficult for flying objects to get into your eyes. The cushion bar softens the impact when a large flying object collides and fits softly.
    Dimensions, Width W x Height H x Depth D (mm)  147×60×155  Mass (g)  40  Lens Color  Clear  Material (Lens)  Polycarbonate  Material (Frame)  Polycarbonate 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  17. Direct acting solenoid valve VA series
    Kuroda Pneumatics Direct acting solenoid valve VA series
    from S$13.99
    Min. 2 days
  18. Hand Valve Union Straight 3-Way Valve
    PISCO Hand Valve Union Straight 3-Way Valve
    Opens and closes the pneumatic input to the device. When the 3-way valve is closed, the residual pressure on the output side (equipment) is exhausted.
    Operating Vacuum Pressure (kPa)  -100  Operating Pressure Range (MPa)  0~0.9  Operating Temperature Range (℃)  0~60  Number of Ports  Suitable Fluid  Air  Shape  Union straight 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  19. Dino-lite Premire
    ANMO Dino-lite Premire
    Cable Length (mm)  1500  Number of Pixels  300,000 pixels  Trusco Part No.  836-7767  Mass (g)  90  Magnification (times)  About 10-230  Function  Measurement function  Power Supply  Powered from USB  Interface  USB2.0  Resolution  VGA (640 x 480) 300,000 pixels  Lighting  With 8 white LEDs  Lock mechanism  Yes  Material (Body)  plastic  Main Unit Dimensions, Diameter x Height H (Φmm x mm)  Φ32×105 
    Rating:
    80%
    from S$299.90
    Min. 2 days