4pk featured products
- Mitsuboshi Belting Rib star belt* When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
- Mitsuboshi Belting Rib star belt* When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
- Mitsuboshi Belting Rib star belt* When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
- Bando Chemical Industries Rib Ace Belt 7PkA rib belt for driving engine accessories for automobiles. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may not fit depending on the... Read MoreNumber of Threads 7 Belt Shape PK
- Mitsuboshi Belting Low Edge BeltLow edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement w... Read More
- TOYOTA MOTOR (04152) Oil Element* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
- Mitsuboshi Belting V belt K type RedThe core wire uses a high-strength polyester rope with high-stretching treatment. It is suitable for high horsepower transmission and has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electric resistance values all pass the US RMA standard). ... Read MoreBelt Height (mm) 6 Belt Top Width (mm) 7.5 Belt Shape K Type V-belt Material (Belt) Rubber
- Bando Chemical Industries V Belt M Type (Red)It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read MoreBelt Top Width (mm) 10 Belt Height (mm) 5.5 Material Rubber Type V-belt
- NGK Iridium IX Plug for Two Wheeled VehicleIridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
- Mitsuboshi Belting Low Edge BeltLow edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement w... Read MoreBelt Shape 6(A) Specification MPMF (multiply)
- TOYOTA MOTOR (04152) Oil Element* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
- Bando Chemical Industries High Performance Super Torque Synchro Belt HP-STS 400S8MThe HP-STS belt has higher torque and higher transmission than ordinary trapezoidal teeth due to the meshing theory based on the unique tooth shape, and also realizes high torque and high transmission by using highly rigid components. Although it varies depending on the area, the transmission cap... Read MoreStructure Back rubber / core wire / tooth cloth Belt Shape HP-S8Mfrom S$53.99Min. 2 days
- Bando Chemical Industries Power Flex Belt Rpf3 ~It is a V-belt used to drive various auxiliary equipment. RPF (Low Edge Power Flex) * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may... Read More
- Bando Chemical Industries BANCORD Round Belt # 480 (Orange)It is a standard round belt (orange). The heat fusion makes it easy and strong to join, so you can get the belt of the required length when you need it. Multi-axis transmission and three-dimensional transmission are possible.Type Round belt Hardness 85 Color Orange Material Polyurethane
- Mitsuboshi Belting Timing belt H150It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.Operating Temperature Range (℃) -30~90 Tooth pitch (mm) 12.7 Belt Nominal Width 150 Maximum Speed (m/sec) 30 Belt Width (mm) 38.1 Height (mm) 4.59 Minimum Pulley Diameter (mm) 57 Belt Shape H Material (Belt) Rubber Type Timing beltfrom S$67.99Min. 2 days
- Mitsuboshi Belting Timing pulley L050 type B typeTiming belt transmission is effective only when the high-precision belt and the accurately designed and processed pulley mesh smoothly. Cutting with a bob cutter. Good communication is obtained. * Please note that we cannot handle hole processing or keyway processing.Suitable Belt Width (mm) 12.7 Tooth width W (mm) 14 Dimension LA (mm) 19 Dimension H (mm) 2.5 Nominal Width (mm) 50 Pulley B type Compatible Belt L Material Steel Type Timing pulleyfrom S$28.99Min. 2 days
- Mitsuboshi Belting V Belt A Type (Red)The most popular belt as a means of power transmission. Economical, easy to obtain and easy to replace. Red V-belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a high-strength polyester rope with... Read MoreOperating Temperature Range (℃) -40~+70 Belt Top Width (mm) 12.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 6MΩ or less Belt Height (mm) 9 Minimum Pulley Diameter (mm) 95 Belt Shape A Type V-belt Material (Belt) Rubber
- Bando Chemical Industries V belt type B standardThe cost per transmission horsepower is low. It is commercially available. Easy to handle.Belt Height (mm) 10.3 Belt Top Width (mm) 16.7 Belt Shape B Material Rubber Type V-belt