5/16" bolt featured products
- Osaka Spirit Hexagon bolt, unified screw, fine G-5 (iron / trivalent white) (packed product)Type - Length (inch) 1 Material Iron Surface Treatment Trivalent white Thread Type Unified Fine (UNF) Head Shape hexagonal
- Osaka Spirit Hex Bolts Unified Screw / Fine (Stainless Steel)Material Stainless steel Thread Type Unified Fine (UNF) Head Shape hexagonal
- Osaka Spirit Hex Nut Class 1 Wit Screw (Stainless Steel)It is a small-lot sale in pack units. CoarseStandard 1 kind Type of Thread Nut Material / Finish SUS304 Thread Type wit
- Osaka Spirit Hex Nut Class 1 Whitworth Screw (Iron / Hip DIP Galvanized) (Packed)* Dove plating has a large film thickness, so it may not be compatible with other surface-treated bolts / nuts.Standard 1 kind Surface Treatment Dove Material Iron Type of Thread Nut Thread Type wit
- Nakano Iron Works Complete set of front core rodDiameter (Φmm) 5/16 Type Front rod set Color Silver Shaft Length (mm) 145
- Osaka Spirit Cutting (stainless steel) Inch wit Length 285mmOverall Length (mm) 285 Type Fully threaded Material SUS304 Thread Type Wit
- No Brand Hexagon bolt nutIncluded Accessories Hexagon nut M12 x 1 Standard Z mark hardware
- Osaka Spirit Hex bolt Full screw / nut set (Iron / Unichrome plating)Effective Screw Length B (mm) - Number of Threads 12 Dimension S (mm) 21 Dimension e (mm) 24.2 Dimension k (mm) 9 Type Fully threaded Material / Finish Iron / Unichrome plating Nominal Size of Screw W1/2 Head Shape hexagonal Thread wit
- DAIKIN INDUSTRIES bolt and nutMounting bolts for stacking stack valves and stack blocks. The tightening torque of the mounting bolt is 6 to 8 N ・ m.Surface Treatment Black oxide film Thread Pitch Coarse Material Structural alloy steel (SCM435)from S$6.29Min. 2 days
- NMB (Minebea) DDR Series open radial ball bearingsIt is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read MoreJIS nominal symbol - JIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material Martensitic stainless steel Material (Main Unit) Martensitic stainless steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row
- Osaka Spirit Hex bolt Full screw / nut set (Iron / Unichrome plating)Screw Length (mm) - Thread Pitch 1.75 Dimension S (mm) 19 Dimension e (mm) 21.9 Dimension k (mm) 8 Type Fully threaded Material / Finish Iron / Unichrome plating Nominal Size of Screw M12 Thread Type Meter coarse Surface Treatment Unichrome Head Shape hexagonal
- MonotaRO Deep Groove Ball Bearings 6200 Series ZZ* Do not use for anything other than its intended purpose.Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- SMT (Nankai Seiko) Stainless ball bearings 6300 series ZZMore resistant to rust and corrosion than bearing steel. Has excellent corrosion resistance against chemicals. Can be used safely up to high temperatures. Food machinery, cleaning equipment, water environment transport equipment, and other equipment used in hot and humid environments * The magnet... Read MoreJIS Grade 0 Shield Shape Both shields Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Lubricant Heat resistant grease Load Direction Radial Material (Main Unit) SUS440C Rolling Element Material SUS440C Number of Track Trains Single row
- Osaka Spirit Strength category 10.9 Hexagon bolt Full thread (SCM / Black oxide film) Small box unitSurface Treatment Black oxide film Type Fully threaded Material SCM Head Shape hexagonal
- Osaka Spirit Hexagon bolt Half screw (iron / chromate) (small box)Surface Treatment Chromate Type Half threaded Material Iron Head Shape hexagonal