500ml bottle featured products
- ESCO 500ml PET container (12 pieces)Dimensions, Diameter x Height H (Φmm x mm) 64×201 Capacity (mL) 500 Mass (g) 42 Esco Part No. EA508AJ-116 Specification The lid is a screw type Material PETfrom S$42.99Min. 2 days
- AS ONE Wide Mouth BottleA standard wide-mouthed bottle that is easy to use. Convenient with a scale. No packing (no inner plug), but no water leaks. It frees you from the hassle of removing the inner plug and saves time. Autoclave (steam sterilization) is possible. Steam sterilization temperature: 130 ℃ Water leak test ... Read MoreHeat Resistance Temperature (℃) 121 Material PP (polypropylene) Scale Yes
- Mizuho Kasei Wash BottleIntegrated tip nozzle and cap. There is no liquid leakage. Nozzle tip inner diameter 1 mm Can be used for food. * Liquids that are not suitable for polyethylene cannot be used. * Not suitable for transportation.Heat Resistance Temperature (℃) 60 Material Polyethylene (PE) Specification With scale Scale Yes
- AS ONE Big Boy SCC (PTFE PFA Bottle)Both the body and cap are made of PFA (PTFE), so they have excellent chemical resistance and durability. It also has excellent heat resistance (MAX 200 ° C). No liquid leakage without an inner plug. It is a clean packed product.Material PFA(PTFE)from S$53.99Min. 2 days
- AS ONE Polycarbonate Bottle Wide MouthThe sample bottle is easy to see and can be autoclaved (main unit only).Type Wide mouth
- AS ONE Wide-Mouth BottleThe screw standard is GPI compliant. No packing (no inner plug), but does not leak water. * Please check in advance as the internal solution may penetrate through the mouth. * There is no scale.
- SANPLATEC PE Wide-Mouth BottleThe definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.Material PE
- MINOURA Dura cage (bottle cage) 5.5mmDedicated bottle cage for carrying a bicycle poly bottle (diameter 73 mm) Made of lightweight and durable 2017 series duralumin, which is also used as a material for aircraft, it is equivalent to one or more thicker than general 5056 series aluminum. Strong yet much lighter weight The wire diamet... Read MoreIncluded Accessories 2 M5 x 12 bolts for mounting Wire diameter (mm) 5.5 Mass (g) 54
- KENIS Small opening of JK-PP bottle (without middle stopper)● Excellent in heat resistance and chemical resistance, and can be used for various purposes in addition to sample and sample storage. Autoclave is supported. ● The inside of the bottle opening and the inner ring are in intimate contact to prevent liquid leakage.Material Body, lid / PP, scaledfrom S$1.29Min. 2 days
- AS ONE Square BottleNo packing (no inner plug), but no liquid leakage. Passed the leak test.Heat Resistance Temperature (℃) 110℃ Material Body / Cover / PE (Polyethylene) Scale Yes
- Mizuho Kasei Wide-mouth BottleWe have covered the standard types that are frequently used in order to support a wide range of applications. A high-quality polyethylene container with a thick screw cap for excellent airtightness. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polye... Read MoreHeat Resistance Temperature (℃) 80 Scale None Material Polyethylene (PE) Specification With inner plug
- SANPLATEC SANPLA (R) PP Bottle Wide Mouth (with Graduation)Made of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.Heat Resistance Temperature (℃) About 120 Material Polypropylene (PP) Scale Yes
- SEISHO 18-0 cap glass preservation bottleSince it is a rust-resistant stainless steel screw lid type cap, you can use it with confidence regardless of the contents.Material Body: Soda lime glass Lid: SUS430from S$4.59Min. 2 days
- AS ONE PFA Bottle Acid Cleaning Pack Narrow-Mouth TypeSince it is acid-cleaned, it removes trace metal ions, particles, oils and fats in the container. The cap has a structure that does not leak even without an inner plug.Material High purity PFA Type N ・ Narrow mouth type Scale Yesfrom S$109.90Min. 2 days
- SANSYO PFA Bottle Narrow MouthIt is a high-purity material and has excellent chemical resistance. We strictly carry out visual inspections and decompression leak tests.Type Narrow mouthfrom S$24.99Min. 2 days
- NALGENE Chemical Labeled Safety Wash BottleIndicates the name of the chemical, the chemical formula by the International Chemical Association, and the CAS number. Since the color bar of the main body and the cap / nozzle are unified in each color, contamination due to incorrect installation is prevented. Prevents dripping from the nozzle.... Read MoreMaterial (Main Unit) LDPE (Low Density Polyethylene) Scale None
- Mizuho Kasei PP Beaker with HandleThe polypropylene beaker has excellent transparency and the contents can be seen well. Can be autoclaved. Has excellent chemical resistance and durability. * Liquids that are not suitable for polypropylene cannot be used.Heat Resistance Temperature (℃) 120 Type Beaker with handle Material Polypropylene (PP) Specification With scale, with handle Scale Yes Handle Yes
- BeHAUS Glass ContainerAs a storage container.Material Soda-lime glass Material (Lid) Tinplate
- Kartell Measuring CupMade of PP (polypropylene), can be autoclaved. A sturdy box with a scale engraved on it. Increases transparency when liquid is added. With outlet and handle. It can also be used for food.Specification Autoclavable Material PP (polypropylene) Handle Yes Scale Yes