All Category

500ml plastic bottle featured products

  1. Mold Cleaning Bottle (Narrow-Mouth)
    AS ONE Mold Cleaning Bottle (Narrow-Mouth)
    Since the lid and nozzle are integrally molded, there is no need to worry about liquid leakage.
    Material  PE (polyethylene)  Scale  Yes 
    Rating:
    93%
    from S$2.29
    Min. 2 days
  2. J Cleaning Container
    Asahipen J Cleaning Container
    * When storing oil-based paint, lacquer-based paint, and thinner in plastic containers, keep it within one week. (If stored for a long period of time, the container may be deformed or the solvent inside may evaporate.)
    Heat Resistance Temperature (℃)  0~70  Material (Cap)  High density polyethylene  Material (Main Unit)  Low density polyethylene 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  3. Washing Bottle Colorful Varieties (Narrow-Mouth)
    AS ONE Washing Bottle Colorful Varieties (Narrow-Mouth)
    Since the lid and nozzle are integrally molded, there is no need to worry about liquid leakage. * Height is the value of the bottle only.
    Material  PE (polyethylene)  Scale  Yes 
    from S$2.29
    Min. 2 days
  4. Wide-Mouth Cleaning Bottle
    AS ONE Wide-Mouth Cleaning Bottle
    Rating:
    72%
    from S$3.39
    Min. 2 days
  5. SANPLA (R) Wash Bottle (Wide Mouth)
    SANPLATEC SANPLA (R) Wash Bottle (Wide Mouth)
    The most standard cleaning bottle. The cap has a wide mouth and it is easy to put the cleaning liquid in, which is very convenient. The tip nozzle is removable, and a nozzle pocket is standard equipment on the side of the cap to prevent loss.
    Material (Cap)  HDPE  Material (Main Unit)  LDPE 
    Rating:
    84%
    from S$4.29
    Min. 2 days
  6. Wide Mouth Bottle
    AS ONE Wide Mouth Bottle
    A standard wide-mouthed bottle that is easy to use. Convenient with a scale. No packing (no inner plug), but no water leaks. It frees you from the hassle of removing the inner plug and saves time. Autoclave (steam sterilization) is possible. Steam sterilization temperature: 130 ℃ Water leak test ... Read More
    Heat Resistance Temperature (℃)  121  Material  PP (polypropylene)  Scale  Yes 
    Rating:
    95%
    from S$0.88
    Min. 2 days
  7. NT Wash Bottle BⅡ Type Color Cap Wide Mouth 250mL
    Yasumoto Kasei NT Wash Bottle BⅡ Type Color Cap Wide Mouth 250mL
    A colorful and convenient color cap. It is very convenient for identifying bottles, such as by liquid used, by theme, and by individual.
    Capacity (mL)  250  Inner Dia. at the Top x Body Diameter x Height (mm)  31×64×199  Material  Polyethylene 
    from S$4.79
    Min. 2 days
  8. Chemical Labeled Safety Wash Bottle
    NALGENE Chemical Labeled Safety Wash Bottle
    Indicates the name of the chemical, the chemical formula by the International Chemical Association, and the CAS number. Since the color bar of the main body and the cap / nozzle are unified in each color, contamination due to incorrect installation is prevented. Prevents dripping from the nozzle.... Read More
    Material (Main Unit)  LDPE (Low Density Polyethylene)  Scale  None 
    Rating:
    20%
    from S$17.99
    Min. 2 days
  9. NT Wash Bottle Color Cap Narrow Mouth 100mL
    Yasumoto Kasei NT Wash Bottle Color Cap Narrow Mouth 100mL
    A colorful and convenient color cap. It is very convenient for identifying bottles, such as by liquid used, by theme, and by individual.
    Capacity (mL)  100 
    Rating:
    60%
    from S$3.59
    Min. 2 days
  10. Square Bottle
    AS ONE Square Bottle
    No packing (no inner plug), but no liquid leakage. Passed the leak test.
    Heat Resistance Temperature (℃)  110℃  Material  Body / Cover / PE (Polyethylene)  Scale  Yes 
    Rating:
    92%
    from S$1.39
    Min. 2 days
  11. FINE NT Wash Bottle BII Type Wide Mouth
    Tokyo Glass Kikai (TGK) FINE NT Wash Bottle BII Type Wide Mouth
    This is reasonable if the bottle has the same wide diameter as the B-type cleaning bottle and does not require pressure adjustment.
    Minimum Reading (mL)  100  Material  Polyethylene  Material (Cap)  Rigid polyethylene  Material (Tip)  Soft polyethylene  Material (Nozzle)  Soft polyethylene  Scale  Yes 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  12. NT Wash Bottle Color Cap Narrow Mouth 500mL
    Yasumoto Kasei NT Wash Bottle Color Cap Narrow Mouth 500mL
    A colorful and convenient color cap. It is very convenient for identifying bottles, such as by liquid used, by theme, and by individual.
    Capacity (mL)  500 
    from S$4.99
    Min. 2 days
  13. Chemical Sign Wide Mouth Washing Bottle
    DURAN Chemical Sign Wide Mouth Washing Bottle
    The Drip Lok mechanism using a unique ball prevents liquid dripping. Misuse is prevented by distinguishing by color.
    from S$29.99
    Min. 2 days
  14. Light-shielding Wide Mouth Wash Bottle without Filter
    Buerkle Light-shielding Wide Mouth Wash Bottle without Filter
    It is translucent yellow and has a light-shielding property.
    Opening Diameter (Φmm)  39  Capacity (mL)  500  Material  Bottle / LDPE  Specification  Exhaust filter: + None 
    from S$25.99
    Min. 2 days
  15. PE Dropper
    Kartell PE Dropper
    Material  PE  Sterilizing  Unsterilized 
    Rating:
    96%
    from S$55.99
    Min. 2 days
  16. NT Wash Bottle B Type with Valve
    Yasumoto Kasei NT Wash Bottle B Type with Valve
    The wide-mouth type B-type cleaning bottle, which is convenient for injecting liquid, is equipped with a pressure adjustment mechanism that prevents the nozzle from dripping due to the rise in room temperature by one-touch operation of the cock at the top of the bottle.
    Material  Polyethylene  Material (Cap)  Rigid polyethylene  Material (Tip)  Soft polyethylene  Material (Nozzle)  Soft polyethylene 
    Rating:
    97%
    from S$4.99
    Min. 2 days
  17. Wide-Mouth Bottle
    AS ONE Wide-Mouth Bottle
    The screw standard is GPI compliant. No packing (no inner plug), but does not leak water. * Please check in advance as the internal solution may penetrate through the mouth. * There is no scale.
    Rating:
    99%
    from S$0.73
    Min. 2 days
  18. Fine NT Wash Bottle
    Tokyo Glass Kikai (TGK) Fine NT Wash Bottle
    The functionality of the nozzle tip has been improved, making it even easier to use. You can cut and adjust the caliber. The nozzle tip can be removed and replaced.
    Material  Polyethylene  Scale  Yes 
    Rating:
    80%
    from S$3.19
    Min. 2 days
  19. Wash Bottle
    Mizuho Kasei Wash Bottle
    Integrated tip nozzle and cap. There is no liquid leakage. Nozzle tip inner diameter 1 mm Can be used for food. * Liquids that are not suitable for polyethylene cannot be used. * Not suitable for transportation.
    Heat Resistance Temperature (℃)  60  Material  Polyethylene (PE)  Specification  With scale  Scale  Yes 
    Rating:
    60%
    from S$4.99
    Min. 2 days