All Category

50ml bottles featured products

  1. SANPLA (R) PP Bottle Wide Mouth (with Graduation)
    SANPLATEC SANPLA (R) PP Bottle Wide Mouth (with Graduation)
    Made of polypropylene, it has excellent chemical resistance, heat resistance, and transparency. A low-cost one-touch bottle with excellent workability. No packing is required and there is no inner plug, improving workability.
    Heat Resistance Temperature (℃)  About 120  Material  Polypropylene (PP)  Scale  Yes 
    Rating:
    96%
    from S$1.59
    Min. 2 days
  2. Wide-mouth Bottle
    Mizuho Kasei Wide-mouth Bottle
    We have covered the standard types that are frequently used in order to support a wide range of applications. A high-quality polyethylene container with a thick screw cap for excellent airtightness. Can be used for food. For storage and storage of liquids * Liquids that are not suitable for polye... Read More
    Heat Resistance Temperature (℃)  80  Scale  None  Material  Polyethylene (PE)  Specification  With inner plug 
    Rating:
    75%
    from S$1.39
    Min. 2 days
  3. PE Wide-Mouth Shading Bottle
    SANPLATEC PE Wide-Mouth Shading Bottle
    Excellent light blocking effect! Compliant with USP (United States Pharmacopeia) standards. The transmittance of light from 220 nm to about 800 nm is almost 0%, and it exhibits excellent light blocking effect.
    Scale  Yes  Plug  Yes (white) 
    Rating:
    94%
    from S$1.59
    Min. 2 days
  4. Sampler(R) PP Bottle Narrow Mouth
    SANPLATEC Sampler(R) PP Bottle Narrow Mouth
    No packing required, no inner plug. One-touch bottle with excellent workability. Low cost bottle.
    Material  PP 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  5. S Bottle
    SANSYO S Bottle
    Workability has been improved by eliminating the need for inner plugs and packing. The unevenness inside the cap adheres to the mouth of the bottle to prevent liquid leakage. With an easy-to-read scale. * The total height is the size with a cap.
    Material  Body / Cap: HDPE 
    from S$1.19
    Min. 2 days
  6. Syringe vial
    NICHIDEN RIKA GLASS (NEG) Syringe vial
    A tube bottle that combines a perforated cap and packing. You can use the packing to insert the syringe directly without removing the cap. Suitable for HPLC autosamplers. It is very useful for micro collection and inspection.
    from S$279.90
    Min. 2 days
  7. JK Bottle (Narrow-Mouth Bottle, Shading)
    KOKUGO JK Bottle (Narrow-Mouth Bottle, Shading)
    A poly bottle that does not require an inner plug. The inside of the bottle mouth and the inner ring are in close contact to prevent liquid leakage. The light-shielding (black) type has better light-shielding performance than the normal poly light-shielding bottle (brown). Also, since the top of ... Read More
    Color  Black  Type  Narrow mouth 
    Rating:
    94%
    from S$1.19
    Min. 2 days
  8. JK Bottle (Wide-Mouth Shading)
    KOKUGO JK Bottle (Wide-Mouth Shading)
    A poly bottle that does not require an inner plug. The inside of the bottle mouth and the inner ring are in close contact to prevent liquid leakage. The light-shielding (black) type has better light-shielding performance than the normal poly light-shielding bottle (brown). * Do not use direct fir... Read More
    Color  Black  Type  Wide mouth 
    Rating:
    99%
    from S$0.99
    Min. 2 days
  9. Vials
    Thermo Fisher Scientific Vials
    Capacity (mL)  20 
    from S$589.90
    Min. 2 days
  10. Pierce Vial
    AS ONE Pierce Vial
    Samples can be taken in and out with a syringe without touching the outside air.
    Specification  Autoclavable  Material  Made of high quality borosilicate glass 
    from S$58.99
    Min. 2 days
  11. PET Screw Vial
    NIKKO (Nikko Hansen) PET Screw Vial
    The contact surface between the cap and the container has a valve seal structure, so it can be used without the need for an inner plug or packing. Uses highly transparent PET resin, which has extremely low gas and moisture permeability. It also has excellent chemical resistance and hydrolysis res... Read More
    Material (Main Unit)  PET (polyethylene terephthalate)  Material (Cap)  PP (polypropylene) 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  12. Tube fitting
    Tokyo Glass Kikai (TGK) Tube fitting
    from S$28.99
    Min. 2 days
  13. Luer Fitting
    AS ONE Luer Fitting
    Made of all-fluororesin, it has excellent chemical resistance. It is easy to operate because it can be connected with one touch.
    Withstand Pressure (MPa)  0.25  Operating Temperature Range (℃)  5~40  Material (Wetted Part)  CTFE, PTFE (Fluororesin) 
    from S$66.99
    Min. 2 days
  14. UM Sample Bottle (Made of Glass)
    AS ONE UM Sample Bottle (Made of Glass)
    Material (Main Unit)  Average glass  Material  Average glass  Scale  None  Material (Lid)  Outer pig / PP, Inner pig / PE 
    Rating:
    87%
    from S$1.59
    Min. 2 days
  15. Wide-Mouth Vial (With Rubber Stopper and Aluminum Cap)
    MARUEMU Wide-Mouth Vial (With Rubber Stopper and Aluminum Cap)
    A vial bottle that includes a rubber stopper (No.33-S) and an aluminum seal (No.33-OFF). Since the inner diameter of the mouth is wider than that of a normal vial, it is ideal for items with high clay.
    Material (Main Unit)  Borosilicate glass  Aluminum cap diameter (Φmm)  No.33-OFF  Rubber Plug (No.)  No.33-S  Specification  With rubber stopper and aluminum seal 
    from S$259.90
    Min. 2 days
  16. Perista Pump
    Atto Perista Pump
    Outer Dimensions (Opening W x Depth D x Height H) (mm)  110×150×180  Discharge pressure (kPa)  205.9  Maximum Head (m)  21 
    from S$1,199.00
    Min. 2 days
  17. Wide-Mouth Round Standard Bottle (Natural)
    NIKKO (Nikko Hansen) Wide-Mouth Round Standard Bottle (Natural)
    A long-selling standard bottle with an inner plug. It has excellent chemical resistance and can be used in a wide range of applications from research and experiment to all industries. Since it is a wide-mouth type, it is a robust standard bottle that can be used for a long time while smoothly inj... Read More
    Operating Temperature Range (℃)  0~70  Plug  Compliant 
    Rating:
    92%
    from S$0.68
    Min. 2 days
  18. Vial for Autosampler (for Agilent Waters)
    OSAKA CHEMICAL Vial for Autosampler (for Agilent Waters)
    Suitable for GC autosampler (Agilent Waters).
    Cap Type 
    from S$32.99
    Min. 2 days
  19. Cellarmate Storage Container Charmy Clear
    SEISHO Cellarmate Storage Container Charmy Clear
    Wide-mouthed container with transparent bottle and lid that can be stacked * Avoid using in a sudden temperature difference (42 ℃ or more).
    Heat Resistance Temperature (℃)  About 100 ℃  Thermal Deformation Temperature (℃)  Cap / approx. 70, packing / approx. 40  Scale  None  Material  Soda-lime glass 
    Rating:
    78%
    from S$5.59
    Min. 2 days
  20. Round Washer (NBR Rubber) (Packed)
    Osaka Spirit Round Washer (NBR Rubber) (Packed)
    Type  Round washer  Material  NBR rubber (nitrile rubber) 
    Rating:
    96%
    from S$6.49
    Min. 2 days