555 timer featured products
- Wonder Kit 555 timer unit [Completed PCB]It is a simple general-purpose timer that uses the timer IC 555. The timer is started when the power is turned on or the trigger input (switch contact) is turned on.Rated Load 3 A at 125 VAC (resistive load) Board dimensions (width W x depth D x height H) (mm) 53×47.5×15 Operating current (mA) About 25 Standby current About 7mA Type Craft kit Power Supply Voltage (V) DC12 (DC9 ~ 12 possible)
- Sunhayato Bread BoardA prototype circuit can be assembled simply by inserting parts such as ICs, resistors, capacitors, and jump wires, and soldering is not required, so parts will not be damaged. It is easy to insert and remove, and you can freely add parts and change circuits. Since it comes with an edge plate to w... Read MoreResistance value (MΩ) 10 Capacitance 15PF or less (1MHz) Insulation Resistance (Ω) 1×109 Suitable Wire Diameter AWG#22~#30(Φ0.3~Φ0.8) Type Others Material (Terminal) Silver nickel alloy Current Capacity (A) Up to 3
- Sunhayato Breadboard economy packA prototype circuit can be assembled simply by inserting parts such as ICs, resistors, capacitors, and jump wires, and soldering is not required, so parts will not be damaged. It is easy to insert and remove, and you can freely add parts and change circuits. Economy pack with 2 parts area and pow... Read MoreResistance 10mΩ Capacitance 15PF or less (1MHz) Outer Dimensions (mm) 173×65×9 Insulation Resistance (Ω) 1×109 Points 840 Current Capacity MAX3A Type Others Material (Terminal) Silver nickel alloy
- Sunhayato New breadboardThe circuit can be assembled simply by inserting the parts and lead wires. For circuit check / operation check of prototype circuit For experimentation of parts that are susceptible to heat to determine constants such as resistance of analog circuitResistance value (MΩ) 10 Capacitance 15PF or less (1MHz) Insulation Resistance (Ω) 1×109 Suitable Wire Diameter AWG#22~#30(Φ0.3~Φ0.8) Type Others Material (Terminal) Silver nickel alloy Current Capacity (A) Up to 3
- Sunhayato Breadboard parts set (basic set)It is a set of parts necessary for manufacturing the circuit introduced in the book "Fun Breadboard Electronic Work" published by Tokyo Denki University Press. This product is a set of parts used in production examples 7 to 14 introduced in the book. * Breadboard and jump wire are requi... Read MoreType Craft kitfrom S$78.99Min. 2 days
- Sunhayato Breadboard Compatible Universal BoardA universal board that shares the same outer shape, hole position, and pre-wired pattern with the breadboard (SAD-101). The circuit created on the breadboard can be placed and soldered as it is. Ideal when you want to keep the circuit created on the breadboard as it is. It is also ideal as a scho... Read MoreCell Spacing (mm) 2.54 Type One side Material (Circuit Board) Glass composite Hole Diameter (Φmm) 1 Circuit Board Dimensions, Length x Width (mm) 81.2×50.8 Wall Thickness (mm) 1
- Sunhayato Breadboard parts set (additional set)It is a set of parts necessary for manufacturing the circuit introduced in the book "Fun Breadboard Electronic Work" published by Tokyo Denki University Press. You can add parts to the separately sold "Breadboard Parts Set (Basic Set) SBS-101" to make Production Examples 15 to... Read MoreType Craft kit
- Kyohritsu Electronic Industry Jumper Wire for BreadboardJumper wire (jump wire) set for assorted color breadboards. * Color may change depending on the lot.Type Others
- Sunhayato USB power board for breadboardThe supply voltage can be switched to 5V / 3.3V. Comes with a circuit protection fuse (0.5A). It is a vertical type and saves space. The output pins have a pin layout (diagonal layout) that does not short-circuit on the breadboard.Overcurrent Protection 0.5A Outer Dimensions (mm) 17.78×27.94 Power Supply 5V (USB supply) Type Craft kitfrom S$19.99Min. 2 days
- TKG SA Wooden Cooking spatula with HolesTKG Part No. (2017) 6-0448-1401 Size 65×289 TKG Part No. 8-0456-1901
- TKG Bakery and Confectionery Board (Artificial Marble)For making bread with squares and making pies and tarts with circles. * If metal etc. hits the ink part, it may come off.Heat Resistance Temperature (℃) 200 TKG Part No. (2017) 6-1006-0601 TKG Part No. 8-1090-0501 Mass (kg) About 2.2 Dimensions, Width W x Depth D x Height H (mm) About 435 × 535 × H6
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD trayFor temporary storage of electronic components, classification, movement within the workplace, etc. The same variety can be nested (just layered). Temporary storage of electronic parts, classification, movement within the workplace, etc.Surface Resistance (Ω) 104~10 Outer dimensions, Width W x Height H x Depth D (mm) 192×25×256 Mass (g) 85 Material PP (with carbon)
- Sunhayato Universal substrate ICB-100 seriesMaterial (Circuit Board) Glass epoxy Wall Thickness (mm) 1.6 Cell Spacing (mm) 2.54 Display Pattern Dot Hole Diameter (Φmm) 0.9 Circuit Board Dimensions, Length x Width (mm) 200×300from S$169.90Min. 2 days
- SEKISUI TS diameter socketEslon Clean Pipe is an economical clean pipe material for ultrapure water with excellent elution characteristics.RoHS Directive 10 substances Shape Socket
- Sanwa Electric Instrument Large Alligator Clip (Crocodile Opening Diameter Approx. 9mm)Large alligator clip for insertion into the tip of the test lead rodOverall Length (m) About 0.02 Type Alligator clip large Safety Standard IEC61010 CAT.Ⅲ 1000V
- Raspberry Pi Raspberry Pi Case Official for Pi 3/2 / BThis is the official case of Raspberry Pi for Raspberry Pi 3 Model B. We are particular about sophisticated design and accessibility details. It is easy to assemble because it is a snap-in type that does not use screws. Since the window position for the signal LED is exclusively for Pi3, you cann... Read MoreMaterial ABS resin Mass (g) About 9.3 Dimensions (D x W x H) (mm) About 96 × 70 × 29 Type Others Included Accessories Rubber feet for case x 4
- GORIN Cylinder type ring lockReliable cylinder ring lock with dimple keyMounting Diameter (Φmm) (Band) 13 Mounting Dimensions (mm) (Width) 73.5 Number of Keys 3 (dimple key) Key Type Cylinder type Type Ring tablets
- J&C Dimple Key Wire LockUses dimple keys that have a high anti-theft effect and are difficult to pick. With 3 dimple keys (with key cap).Wire Rope Diameter (Φmm) 10 Number of Keys 3 pieces Length (mm) 600
- NGK Iridium IX Plug for Two Wheeled VehicleIridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More