All Category

5a fuse featured products

  1. Mini tube fuse set
    Amon Industry Mini tube fuse set
    Mass (g)  11  Diameter x length (mm)  About Φ5.2×20  Applicable Power  DC12V car / DC24V car  Type  Mini tube 
    from S$5.19
    Min. 2 days
  2. Midget fuse 125V-5A
    HAKKO Midget fuse 125V-5A
    Trusco Part No.  849-7855 
    from S$1.29
    Min. 2 days
  3. Bike fuse
    Modes Bike fuse
    Diameter (Φmm)  6.4  Overall Length (mm)  25 
    Rating:
    97%
    from S$5.79
    Min. 2 days
  4. Tube fuse set
    Amon Industry Tube fuse set
    Mass (g)  16  Diameter x length (mm)  About Φ6.4×30  Type  tube 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  5. Glass tube fuse 0.5A / 250V
    Mother Tool Glass tube fuse 0.5A / 250V
    Rating  0.5A/250V  Suitable Model  MT-3B 
    from S$5.19
    Min. 2 days
  6. P4H Fuse for Alarm
    Daito Communication Apparatus P4H Fuse for Alarm
    Rated voltage AC / DC250V, normal blow type alarm fuse. It is a non-emission type of P4 fuse, does not blow out arc gas when it is cut off, and has high breaking performance of AC / DC250V 1500A (rated current 5A or less). For various communication devices, etc.
    Operating Temperature Range (℃)  -20 to 70 (7.5A or less)  Storage Temperature (℃)  -40~85  Energizing Capacity  110%  Size (mm)  32×10×35  Mass (g)  9.5  Color  Black  Lead Wire  None 
    Rating:
    90%
    from S$7.49
    Min. 2 days
  7. Glass Tube Fuse
    SAKAZUME ELECTRIC Glass Tube Fuse
    Φ6.35 × 30 glass tube fuse.
    Mass (g)  Size (mm)  6.35×30  Rated Voltage (V)  AC250  Type  Glass tube fuse 
    Rating:
    87%
    from S$1.99
    Min. 2 days
  8. Glass Tube Fuse
    ELPA (Asahi Electric) Glass Tube Fuse
    Circuit protection in small TVs / radios, AV audio equipment, and small household equipment.
    Dimensions (H x W x D) (mm)  120×60×5  Rated Voltage (V)  250 (125 is also acceptable)  Overall Length (mm)  30  Dimension A (Φmm)  6.35  Mass (g)  Fusing standard  Type  Glass tube fuse  Size (mm)  Φ6.35×30 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  9. Mini tube fuse
    Amon Industry Mini tube fuse
    Mass (g)  11  Diameter x length (mm)  About Φ5.2×20  Size (mm)  About Φ5.2×20  Applicable Power  DC12V car / DC24V car  Type  Mini tube 
    from S$5.19
    Min. 2 days
  10. Iridium IX Plug for Two Wheeled Vehicle
    NGK Iridium IX Plug for Two Wheeled Vehicle
    Iridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
    Rating:
    94%
    from S$15.99
    Min. 2 days
  11. Fuse Tube Class B Normal Fusing Type
    SATO PARTS Fuse Tube Class B Normal Fusing Type
    from S$35.99
    Min. 2 days
  12. Tire Air Compressor
    BAL OHASHI Tire Air Compressor
    Temper tire (emergency tire) compatible Built-in safety valve to prevent overfilling, maximum pressure 450kPa Lightweight and compact design The power cord and air hose can be stored in the main body. With 3 types of versatile adapters (Bicycle <English style>, ball needle, small leisure &l... Read More
    Suitable Air Pressure (kPa)  (Maximum) 450  Dimensions, Width W x Depth D x Height H (mm)  128×154×55  Cable Length (m)  3 (valid)  Mass (g)  530  Included Accessories  Adapters 3 types  Hose Length (mm)  Air/600 (effective length)  Input Voltage (V)  DC12 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  13. Ultimate air gauge
    ETHOS-Design Ultimate air gauge
    An original design that is particular about ease of use on a motorcycle. The measured value hold function is adopted, and the black easy-to-read scale display on a white background enables accurate air pressure measurement. Uses a decompression button (push type release valve) that is very conven... Read More
    Measuring Range (kPa)  0~400  Minimum Scale (kPa)  10  Hose Length (mm)  About 300 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  14. Mini flat fuse set
    Amon Industry Mini flat fuse set
    Mass (g)  Size (mm)  About 11 x 16 x 4  Type  Mini flat type 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  15. Standard ABS Digimatic Caliper
    Mitutoyo Standard ABS Digimatic Caliper
    The electromagnetic induction type absolute encoder is adopted. Since it has a built-in ABS (absolute) scale with an absolute origin, a zero set is not required every time the power is turned on. Reliability is also improved because there are no overspeed errors. Step measurement is also possible... Read More
    Minimum Reading (mm)  0.01  Repeatability (mm)  0.01  Dimension H (mm)  16  Series  500  Battery Life  About 5 years in normal use  Quantization Error  Does not include ± 1 count  Output Terminal  Included  Thumb Roller  Included  Maximum Response Speed  No limit  Instrumental Error (mm)  ±0.02 
    Rating:
    93%
    from S$229.90
    Min. 2 days
  16. Mini flat fuse power supply
    Amon Industry Mini flat fuse power supply
    By replacing the existing mini flat fuse, the power supply (5A) can be easily taken out without damaging the wiring of the vehicle. For securing power when installing electrical components. For smart power removal from the fuse box.
    Rating:
    91%
    from S$6.89
    Min. 2 days
  17. LAN Cable CAT6 Gigabit Stranded Wire Soft Slim Connector Clip Protection Short
    ELECOM LAN Cable CAT6 Gigabit Stranded Wire Soft Slim Connector Clip Protection Short
    Wiring is neat! "Soft LAN cable" that is easy to handle. Compliant with "Category 6", which is ideal for Gigabit Ethernet high-speed communication. A short type that allows for neat wiring with a short length. It is a "soft LAN cable" that can be wired neatly because... Read More
    Transmission speed (Gbps)  Cable Outer Diameter (Φmm)  4.4  Standard  Category 6  Terminal Connection  Straight connection  Structure  Twisted wire (stranded wire)  Shielding  UTP cable  Locking Clip-tab Protection  Yes 
    Rating:
    95%
    from S$4.59
    Min. 2 days

Other Related Pages