5ml syringe without needle featured products
- HENKE Luer Tip All Plastic SyringeSince it is an all-plastic integrally molded plunger, there is no risk of the tip and plunger coming off. Since it is a slip-on method that can be easily attached and detached, it is convenient for applications where needles and adapters are frequently replaced. * This product is not a medical de... Read MoreTip Outer Diameter (Φmm) 4 Specification Bulk packaging Material (Piston) Polyethylene (PE) Material (Outer Pipe) Polypropylene (PP)
- VAN (Tsubasa Industry) White syringe barrel Lock tip for trace amount (no needle)The inner cylinder is white. * Monotaro does not handle injection needles. * At the time of purchase, we may ask you to confirm the purpose and purpose of purchase. In addition, we may refuse to purchase.Tip Outer Diameter (Φmm) About 4 Pharmaceuticals and Medical Devices Act General medical equipment Material Hard glass Cylinder Tip Lure lock Standard Medical device class I Type Medium Sterilizing None Scale Yesfrom S$48.99Min. 2 days
- VAN (Tsubasa Industry) White Hard Injection Tube for Small Amount (without Needle)For a small amount. *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When purchasing, you may be asked to confirm the purpose of use and purchase. In addition, we may refuse to purchase.Tip Outer Diameter (Φmm) 4.2~4.4 Minimum Scale (mL) 4.2~4.4 Pharmaceuticals and Medical Devices Act General medical equipment Cylinder Tip Glass lure destination Material Hard glass Type Medium Sterilizing None Scale Yes
- HENKE All Plastic Disposable Syringe (Lock)No sealing rubber or silicone oil that causes contamination (contamination) is used. Each syringe is blister-packed to protect the syringe from contaminants. *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or e... Read MoreMaterial (outer cylinder) PP, (Piston) PE Sterilization Method EOG sterilization Cylinder Tip Lure lock Standard Medical device class I Type Medium Sterilizing Sterilized Scale Yesfrom S$58.99Min. 2 days
- NIPPEI KIKI Oil syringe (S)Hose Length (mm) 180 Capacity (mL) 200 Mass (g) 250 Body Length (mm) 295 Trusco Part No. 783-9316 Specification With rubber cap at the tip
- VAN (Tsubasa Industry) Industrial SyringeIt is a serial number type that lifts the cylinder with a piston, so it has excellent airtightness. A center tip that is easy to handle and a lock tip type that prevents the connector and needle base from falling off. Easy-to-read blue scale. ● This product is not for medical use. It cannot be us... Read MoreScale Blue Material Borosilicate glass
- Musashi Engineering Double Thread Screw Taper NozzleDue to the tapered shape, the fluidity of the liquid is high, making it ideal for discharging high-viscosity liquids. The double-threaded screw design ensures screwing into the syringe. Compatible with UV materials. A nozzle attached to the tip of a syringe.Overall Length (mm) 31.6from S$77.99Min. 2 days
- OSAKA CHEMICAL PES Syringe FilterHydrophilic. It has a high flow rate and low protein adsorption, and can be used in various weak solvents and aqueous solutions. Suitable for non-Pyrogenic DNA-Free chromatography, tissue culture medium filtration. Autoclave sterilization possibleMaterial (Housing) PP Heat Resistance Temperature (℃) 90
- Kartell Chip # 964Biohit ○ Overall Length (mm) 126.5 Color White / natural Eppendorf ○ Capacity (mL) 1-5 Capacity (μL) 1000~5000 Kartell ○from S$99.90Min. 2 days
- VAN (Tsubasa Industry) White Hard Injection Syringe (Luer)*Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When purchasing, you may be asked to confirm the purpose of use and purchase. In addition, we may refuse to purchase.Tip Outer Diameter (Φmm) 4.2~4.4 Material Hard glass Cylinder Tip Lure Sterilizing None Scale Yes
- TIGERS POLYMER Silicon Tubing* There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.Tensile Strength (MPa) 11.8 Elongation (%) 530 Hardness (Durometer A) 54 Material Silicon rubber Hue Translucent
- Nitto (Nitto Denko) NITOFLON Adhesive Tape No.903UlWe have obtained UL-510. It is an environmentally friendly product that complies with the Ministry of Health, Labor and Welfare Notification No. 20. Has excellent releasability and slipperiness. Uses class H insulating material. Has excellent flame resistance. The non-adhesive surface has excelle... Read More
- MS(Membrane Solutions) PTFE Syringe Filter (HydropHobic)It is resistant to organic solvents and acids / alkalis. Non-Progenic, DNA-Free Strong chemical corrosion Suitable for filtration of organic solvents, strong acid solutions, alkaline solvents, alcohols, etc. Autoclave sterilization possiblefrom S$97.99Min. 2 days
- WATSON 200μL Filter Tip System RackThe body and lid are made of polycarbonate that does not deform even after long-term use and can withstand repeated autoclaving.Type Sterilizationfrom S$199.90Min. 2 days
- Tygon Tygon Lab Tubing LMT-55 (mm Size)It is resistant to bending fatigue and wear, has good flexibility, and is easy to handle as a roller pump, incubator, desiccator, or general laboratory tube. It is DEHP-free, a plasticizer component, and has excellent chemical resistance. It can be used in many of the inorganic chemicals handled ... Read MoreMaximum Pressure (MPa) (Recommended) 0.15 Embrittlement Temperature (℃) -50 Water Absorption Rate (%) 0.24 Specific Gravity 1.18 Tensile Strength (MPa) 11.4 Length (m) 15 Tear Strength (kN/m) 22 Dielectric Strength 23.9kV/mm Elongation(%) 450 Hardness (Shore A) 55 Maximum Operating Temperature (℃) 74 Color Transparent Material Vinyl chloride
- AS ONE Syringe Filter (Hydrophilic) PESThere is little protein adsorption of the type corresponding to each material. High flow rate type.from S$119.90Min. 2 days