All Category

5vx-1330 featured products

  1. Energy Saving Red (Power Saving Type V Belt) B Type
    Bando Chemical Industries Energy Saving Red (Power Saving Type V Belt) B Type
    It saves about 3-6% power compared to standard V-belts. Since it can be mounted on the conventional standard V pulley as it is, power saving measures can be taken very economically. Unlike flat belts, there is no need to re-tension, and stable transmission is possible for a long time. Compared to... Read More
    Belt Height (mm)  10.3  Belt Top Width (mm)  16.7  Material  Rubber  Type  V-belt 
    Rating:
    80%
    from S$36.99
    Min. 2 days
  2. Power ace cog
    Bando Chemical Industries Power ace cog
    Cog processing has a higher transmission capacity than Power Ace (20 to 30% up), and is suitable for small pulley diameters and high-speed rotation. Space saving of the transmission device is possible by reducing the number of belts. Effective for compacting various transmission devices, saving l... Read More
    Material  Rubber 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  3. V belt B type (red)
    Mitsuboshi Belting V belt B type (red)
    The most popular belt as a means of power transmission. Economical, easy to obtain and easy to replace. Red V-belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a high-strength polyester rope with... Read More
    Operating Temperature Range (℃)  -30~+90  Belt Height (mm)  11  Minimum Pulley Diameter (mm)  150  Belt Top Width (mm)  16.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Belt Shape  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    91%
    from S$23.99
    Min. 2 days
  4. V Belt A Type (Red)
    Mitsuboshi Belting V Belt A Type (Red)
    The most popular belt as a means of power transmission. Economical, easy to obtain and easy to replace. Red V-belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a high-strength polyester rope with... Read More
    Operating Temperature Range (℃)  -40~+70  Belt Top Width (mm)  12.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Belt Height (mm)  Minimum Pulley Diameter (mm)  95  Belt Shape  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  5. V Belt Type B (Standard)
    Mitsuboshi Belting V Belt Type B (Standard)
    It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.
    Operating Temperature Range (℃)  -40~+70  Belt Height (mm)  11  Minimum Pulley Diameter (mm)  150  Belt Top Width (mm)  16.5  Maximum Speed (m/sec)  30  Offset Angle (°)  40  Electrical Resistance Value  50MΩ or more  Belt Shape  Material (Belt)  Rubber  Type  V-belt 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  6. V belt type B standard
    Bando Chemical Industries V belt type B standard
    The cost per transmission horsepower is low. It is commercially available. Easy to handle.
    Belt Height (mm)  10.3  Belt Top Width (mm)  16.7  Belt Shape  Material  Rubber  Type  V-belt 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  7. BANCORD Round Belt # 480 (Orange)
    Bando Chemical Industries BANCORD Round Belt # 480 (Orange)
    It is a standard round belt (orange). The heat fusion makes it easy and strong to join, so you can get the belt of the required length when you need it. Multi-axis transmission and three-dimensional transmission are possible.
    Type  Round belt  Hardness  85  Color  Orange  Material  Polyurethane 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  8. V Belt M Type (Red)
    Bando Chemical Industries V Belt M Type (Red)
    It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read More
    Belt Top Width (mm)  10  Belt Height (mm)  5.5  Material  Rubber  Type  V-belt 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  9. V Belt A Type (Standard)
    Bando Chemical Industries V Belt A Type (Standard)
    The cost per transmission horsepower is low. It is commercially available. (Easy to obtain) Easy to handle.
    Belt Top Width (mm)  12.7  Belt Height (mm)  Belt Shape  Material  Rubber  Type  V-belt 
    Rating:
    94%
    from S$7.29
    Min. 2 days
  10. Large Cog Belt HDPF5~
    Bando Chemical Industries Large Cog Belt HDPF5~
    Auxiliary drive belts mainly for buses and trucks. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may not fit depending on the model y... Read More
    Belt Shape  5(B)  Specification  HDPF 
    Rating:
    94%
    from S$7.89
    Min. 2 days
  11. Low Edge Belt
    Mitsuboshi Belting Low Edge Belt
    Low edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement w... Read More
    Rating:
    95%
    from S$6.29
    Min. 2 days
  12. High Performance Super Torque Synchro Belt HP-STS 400S8M
    Bando Chemical Industries High Performance Super Torque Synchro Belt HP-STS 400S8M
    The HP-STS belt has higher torque and higher transmission than ordinary trapezoidal teeth due to the meshing theory based on the unique tooth shape, and also realizes high torque and high transmission by using highly rigid components. Although it varies depending on the area, the transmission cap... Read More
    Structure  Back rubber / core wire / tooth cloth  Belt Shape  HP-S8M 
    from S$53.99
    Min. 2 days
  13. Low Edge Belt
    Mitsuboshi Belting Low Edge Belt
    Low edge belt for automobiles. It has a structure in which several pieces of bias cloth are laminated on the underside of the belt, and the pronunciation is suppressed. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement w... Read More
    Belt Shape  6(A)  Specification  MPMF (multiply) 
    Rating:
    93%
    from S$6.59
    Min. 2 days
  14. Bando Standard Belt
    Bando Chemical Industries Bando Standard Belt
    from S$24.99
    Min. 2 days
  15. Hexagon Socket Head Cap Screw (Black Dyed, Full Type)
    TRUSCO Hexagon Socket Head Cap Screw (Black Dyed, Full Type)
    Uses SCM material and has high strength.
    Strength  12.9  Material (Main Unit)  Chrome molybdenum steel (SCM435)  Type  Fully threaded  Type of Thread  Fully threaded  Socket Shape  Hex socket  Head Shape  Hexagon socket  JIS Standard  JIS B 1176 standard product  Thread Type  Meter coarse 
    Rating:
    95%
    from S$13.99
    Min. 2 days
  16. Power Flex Belt Rpf3 ~
    Bando Chemical Industries Power Flex Belt Rpf3 ~
    It is a V-belt used to drive various auxiliary equipment. RPF (Low Edge Power Flex) * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may... Read More
    Rating:
    93%
    from S$6.29
    Min. 2 days
  17. Rib star belt
    Mitsuboshi Belting Rib star belt
    * When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
    Rating:
    93%
    from S$9.69
    Min. 2 days
  18. Timing belt H150
    Mitsuboshi Belting Timing belt H150
    It can also be used for high loads. In order to prevent the belt from shifting, the tension body uses S twist and Z twist alternately. Widely used for general industry.
    Operating Temperature Range (℃)  -30~90  Tooth pitch (mm)  12.7  Belt Nominal Width  150  Maximum Speed (m/sec)  30  Belt Width (mm)  38.1  Height (mm)  4.59  Minimum Pulley Diameter (mm)  57  Belt Shape  Material (Belt)  Rubber  Type  Timing belt 
    from S$67.99
    Min. 2 days