All Category

608 bearing featured products

  1. Parts Grinder UG-38NS
    URYU SEISAKU Parts Grinder UG-38NS
    from S$0.62
    Min. 2 days
  2. Miniature single side steel shield ball bearing Z
    NSK (Nippon Seiko) Miniature single side steel shield ball bearing Z
    Chamfer Dimension r (mm)  (Minimum) 0.3  Chamfer Dimension r1 (mm)  JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  One side shield type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    88%
    from S$1.89
    Min. 2 days
  3. A Small ball bearing
    NTN A Small ball bearing
    Bearings that are shielded on both sides with synthetic rubber, and have excellent dust resistance and low noise. For high-speed rotation that does not require as much dustproof performance as the shield type.
    Operating Temperature Range  -25~120℃  JIS Grade  Mass (g)  19.2  Basic Static Load Rating Cor (N)  1960  Outer Diameter D (Φmm)  26  Permissible Speed (min-1) Grease Lubrication  30000  Permissible Speed (min-1) Oil Lubrication  35000  Trusco Part No.  423-5916  Basic Dynamic Load Rating Cr (N)  4550  Width B1 (mm)  Inner Diameter d (Φmm)  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row 
    from S$2.99
    Min. 2 days
  4. Miniature bearings Non-contact rubber seals on both sides
    NSK (Nippon Seiko) Miniature bearings Non-contact rubber seals on both sides
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    95%
    from S$2.59
    Min. 2 days
  5. Stainless Steel Miniature Bearing ZZ 600 Series
    NSK (Nippon Seiko) Stainless Steel Miniature Bearing ZZ 600 Series
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Rolling Element Material  Stainless steel  Material (Main Unit)  Stainless steel 
    Rating:
    91%
    from S$2.89
    Min. 2 days
  6. Steel bearing A TYPE4
    TOK Bearing Steel bearing A TYPE4
    Outer Diameter (Φmm)  22  Dimension d (mm)  8(±0.5)  Dimension W (mm)  Width (mm)  Allowable load (N [kgf])  784[80](300r.p.m)  Dimension D (mm)  22(±0.1)  Inner Diameter (Φmm) 
    Rating:
    60%
    from S$2.59
    Min. 2 days
  7. Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange) Stainless Steel
    NTN Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange) Stainless Steel
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Flange  Without flange 
    Rating:
    95%
    from S$4.29
    Min. 2 days
  8. Ball point Driver set
    TRUSCO Ball point Driver set
    The ball point shape allows tightening even from an angle of 25 °.
    Set Contents  Set product  Trusco Part No.  415-8920  Mass (g)  987  Tip Shape  Ball point  Material (Shaft)  Chromium vanadium steel  Shaft Penetration  None  Cutting Edge Magnet  None  Material (Grip)  Resin  Type  Set product 
    from S$88.99
    Min. 2 days
  9. Hex Screwdriver Set, Packed in Vinyl Pouch
    EIGHT (EIGHT TOOL) Hex Screwdriver Set, Packed in Vinyl Pouch
    The handle is made of high-grade acetate resin that feels good and is strong against impact. It is a "professional" product designed and manufactured to exceed ISO / JIS standards. For fastening hexagon socket head cap screws
    Set Contents  Set product  Mass (g)  269  Trusco Part No.  401-2011  Material (Grip)  High-grade acetate resin (acetylene)  Cutting Edge Magnet  None  Shaft Penetration  None  Type  Set product  Tip Shape  hexagonal 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  10. Ball-Point Hex Screwdriver
    EIGHT (EIGHT TOOL) Ball-Point Hex Screwdriver
    A ball point type hexagonal bar driver that can be tilted and used with a high-grade acetate resin handle that feels good and is strong against impact, a set of 6 of frequently used sizes Tightening and loosening hexagon socket head cap screws
    Set Contents  Set product  Tip Shape  Ball point  Material (Grip)  High-grade acetate resin (acetylene)  Shaft Penetration  None  Cutting Edge Magnet  None  Type  Set product 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  11. Hexagon Screwdriver Set
    ENGINEER Hexagon Screwdriver Set
    The shaft is chrome molybdenum steel. Comes in a convenient carrying case. Ideal for assembly and maintenance work.
    Mass (g)  186  Trusco Part No.  395-4820  Set Contents  Set product  Shaft Penetration  None  Cutting Edge Magnet  None  Material (Grip)  Resin (hard)  Type  Set product  Tip Shape  hexagonal 
    Rating:
    77%
    from S$19.99
    Min. 2 days
  12. Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)
    NTN Miniature Ball Bearing / Small Diameter Ball Bearing ZZ (Standard Type) (No Flange)
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row  Flange  Without flange 
    Rating:
    97%
    from S$2.59
    Min. 2 days
  13. DDL Series Thin Open Radial Ball Bearing
    NMB (Minebea) DDL Series Thin Open Radial Ball Bearing
    It is a miniature bearing that is often used in information and communication equipment centered on personal computers, home appliances, and control motors for automobiles. It is a precision part used for the part that receives the shaft in order to stably rotate the shaft of rotating equipment t... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Material (Main Unit)  Martensitic stainless steel  Rolling Element Material  Martensitic stainless steel  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    95%
    from S$4.49
    Min. 2 days
  14. Miniature Bearings ZZ 600 Series
    NSK (Nippon Seiko) Miniature Bearings ZZ 600 Series
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Load Direction  Radial  Shield Shape  Shielded on both sides  Number of Track Trains  Single row 
    Rating:
    93%
    from S$2.09
    Min. 2 days
  15. Miniature ball bearing F-WBC
    NTN Miniature ball bearing F-WBC
    Race Ring Shape  Miniature ball bearings 
    from S$6.79
    Min. 2 days
  16. Miniature ball bearings / small ball bearings LLU
    NTN Miniature ball bearings / small ball bearings LLU
    Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Shield Shape  Double contact seal type  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    94%
    from S$2.69
    Min. 2 days
  17. Ceramic bearing
    Koyo (J-TEKT) Ceramic bearing
    Nitriding ceramic is used as the bearing material, and it is lubricated with a fluorine polymer. Mainly used in vacuum and corrosive environments. Semiconductor manufacturing equipment, liquid crystal manufacturing equipment, semiconductor inspection equipment, synthetic fiber manufacturing equip... Read More
    Allowable Rotation Speed (min -1 1000 
    from S$1,399.00
    Min. 2 days
  18. Single Row Deep Groove Ball Bearings Series 6000 VV (Non-Contact Rubber Seal Type on Both Sides)
    NSK (Nippon Seiko) Single Row Deep Groove Ball Bearings Series 6000 VV (Non-Contact Rubber Seal Type on Both Sides)
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Shield Shape  Non-contact seal type on both sides  Load Direction  Radial  Number of Track Trains  Single row  Dimension b (mm)  Mounting Dimension (Minimum Dx) (Φmm)  Dimension f (mm)  Mounting Dimensions (Maximum Cx) (mm)  Dimension rN (mm)  Dimension r0 (mm)  Remark  Dimension D1 (Φmm)  Dimension D2 (Φmm)  Dimension a (mm) 
    Rating:
    98%
    from S$4.49
    Min. 2 days
  19. Miniature radial deep groove ball bearings open type
    NMB (Minebea) Miniature radial deep groove ball bearings open type
    JIS Grade  Race Ring Shape  Deep groove ball bearings  Outer Ring Type  Flat  Shield Shape  Open type  Load Direction  Radial  Material (Main Unit)  SUJ2 or equivalent bearing steel  Rolling Element Material  SUJ2 or equivalent bearing steel  Number of Track Trains  Single row 
    Rating:
    40%
    from S$2.59
    Min. 2 days

Other Related Pages