6202z featured products
- NTN Deep Groove Ball Bearings 6200 Series ZDeep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape One side shield type Load Direction Radial Number of Track Trains Single row
- NSK (Nippon Seiko) Single row deep groove ball bearing 6200 series open typeSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreNumber of Track Trains Single row Dimension f (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension rN (mm) - Dimension D1 (Φmm) - Dimension D2 (Φmm) - Mounting Dimensions (Maximum Cx) (mm) - Dimension a (mm) - Dimension r0 (mm) - Dimension b (mm) -
- NSK (Nippon Seiko) Deep groove ball bearing 6200 series open type C3 clearanceSymbol of Internal Clearance Preload C3 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Dimension rN (mm) - Dimension f (mm) - Mounting Dimensions (Maximum Cx) (mm) - Dimension r0 (mm) - Dimension a (mm) - Dimension D1 (Φmm) - Dimension D2 (Φmm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension b (mm) -
- NSK (Nippon Seiko) Single Row Deep Groove Ball Bearing 6200 Series ZZSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreMounting Dimension (Minimum Dx) (Φmm) - Dimension D1 (Φmm) - Dimension rN (mm) - Remark - Dimension D2 (Φmm) - Dimension f (mm) - Dimension a (mm) - Dimension b (mm) - Dimension r0 (mm) - Mounting Dimensions (Maximum Cx) (mm) -
- NSK (Nippon Seiko) Deep groove ball bearings 6200 series ZZ C3 clearanceSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreGrease Symbol - JIS Grade 0 Symbol of Internal Clearance Preload C3 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Mounting Dimensions (Maximum Cx) (mm) - Dimension f (mm) - Dimension D1 (Φmm) - Dimension a (mm) - Dimension r0 (mm) - Dimension D2 (Φmm) - Dimension rN (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension b (mm) -
- NACHI (NACHI-FUJIKOSHI) Single row deep groove ball bearings 6200 series NSEJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Shield Shape Single contact seal type Number of Track Trains Single row
- NTN Deep Groove Ball Bearing 6900 Series ZZDeep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read MoreRace Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
- EZO (Kitanihon Seiki) Stainless Steel Ball Bearing 6200 Series Double Shield Typefrom S$9.19Min. 2 days
- NSK (Nippon Seiko) Single Thrust Ball Bearings 51100 SeriesThrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads. There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial ... Read More
- SMT (Nankai Seiko) Stainless steel ball bearings 6000 series double sealMore resistant to rust and corrosion than bearing steel. Has excellent corrosion resistance against chemicals. Can be used safely up to high temperatures. Food machinery, cleaning equipment, water environment transport equipment, and other equipment used in hot and humid environments * The magnet... Read MoreJIS Grade 0 Shield Shape Both seals Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Lubricant Heat resistant grease Material (Seal) Nitrile rubber Load Direction Radial Material (Main Unit) SUS440C Rolling Element Material SUS440C Number of Track Trains Single row
- SMT (Nankai Seiko) Stainless ball bearing 6900 series double sealMore resistant to rust and corrosion than bearing steel. Has excellent corrosion resistance against chemicals. Can be used safely up to high temperatures. Food machinery, cleaning equipment, water environment transport equipment, and other equipment used in hot and humid environments * The magnet... Read MoreJIS Grade 0 Shield Shape Both seals Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Lubricant Heat resistant grease Material (Seal) Nitrile rubber Load Direction Radial Material (Main Unit) SUS440C Rolling Element Material SUS440C Number of Track Trains Single row
- NTN Miniature ball bearings / small ball bearings LLUMiniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type. Most commonly used seal-shield bearings have a width of... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
- NTN Deep Groove Ball Bearings 6000 Series LLB (Double Non-Contact Rubber Seal Type)Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single row
- NSK (Nippon Seiko) Single Row Angular Contact Ball Bearing 7200 SeriesAngular contact ball bearings are non-separable bearings in which the straight line connecting the contact points between the balls and the inner and outer rings has a certain angle (contact angle) with respect to the radial direction, and a radial load and an axial load in one direction are appl... Read MoreRace Ring Shape Angular contact ball bearing Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row
- NTN Spherical roller bearingRoller bearings with two rows of raceway grooves on the inner ring and spherical raceway surfaces and rolling elements on the outer ring. Since the center of the outer ring raceway surface coincides with the center of the bearing, it is self-aligning and can be used even when there is an inclinat... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Race Ring Shape Spherical roller bearing Shaft Hole Type Tapered hole typefrom S$99.90Min. 2 days
- NSK ISC Miniature Stainless Steel Ball Bearing Double Steel Plate Shield TypeJIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double-sided steel plate shield type Outer Ring Type Flat Load Direction Radial Rolling Element Material SUS440C Material (Main Unit) SUS440C Number of Track Trains Single row
- NSK (Nippon Seiko) Single row deep groove ball bearings Series 6000, open typeSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Mounting Dimensions (Maximum Cx) (mm) - Dimension D2 (Φmm) - Dimension f (mm) - Dimension D1 (Φmm) - Dimension a (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension b (mm) - Dimension r0 (mm) - Dimension rN (mm) -