6mm diameter rod featured products
- LESSMANN Foil brush with shaft (shaft diameter 6mm)It is a knot (twist) processed product using high-quality high-tension steel wire, and is a long-life product with excellent high grinding power and sharpening power. For sites such as welding, steel, and shipbuilding. For removing undercoat, rust, slag, etc.Maximum Operating Speed (min -1 [rpm]) 25000 Thickness (mm) 12 Overall Length (mm) 43 Material Axis: Steel Bristle Length (mm) 15 Wire Diameter Φ(mm) 0.5 Outer Diameter (Φmm) 75 Shank Diameter (Φmm) 6 Shaft Length (mm) 30from S$49.99Min. 2 days
- Tokyo Glass Kikai (TGK) Potter type homogenizerEspecially suitable for soft tissues such as the brain and liver. A 6mm diameter stainless steel support rod is used for the piston so that it can be homogenized with a motor drive. Can be autoclaved.from S$879.90Min. 2 days
- Top Water Boats Rod holder Aluminum 5 standardIt is a high-strength grade aluminum material and is anodized (anodized) to enhance corrosion resistance and durability. The color is silver, which shines brightly on the hull, giving it a luxurious feel. Soft resin rubber is used for the grounding part of the rod and reel to prevent the spinning... Read MoreMaterial Aluminum (anodized) Interval (mm) (Holder) 80 Holder Diameter (mm) (Inner diameter) 45 Dimensions (Width W x Height H) (mm) 540×150
- Top Water Boats Rod holder Aluminum 5 stations LongIt is a high-strength grade aluminum material and is anodized (anodized) to enhance corrosion resistance and durability. The color is silver, which shines brightly on the hull, giving it a luxurious feel. Soft resin rubber is used for the grounding part of the rod and reel to prevent the spinning... Read MoreMaterial Aluminum (anodized) Interval (mm) (Holder) 80 Dimensions (Width W x Height H) (mm) 540×270 Holder Diameter (mm) (Inner diameter) 45from S$139.90Min. 2 days
- Top Water Boats Rod holder Aluminum 4 stations StandardIt is a high-strength grade aluminum material and is anodized (anodized) to enhance corrosion resistance and durability. The color is silver, which shines brightly on the hull, giving it a luxurious feel. Soft resin rubber is used for the grounding part of the rod and reel to prevent the spinning... Read MoreHolder Diameter (mm) (Inner diameter) 45 Interval (mm) (Holder) 80 Material Aluminum (anodized) Dimensions (Width W x Height H) (mm) 420×150
- YAMAYO (YAMAYO MEASURING TOOLS) Million Diamond MeterGlass fiber tape measure. The circumference of standing trees, tanks, etc. can be measured, and the diameter can be determined immediately by the scale on the back side. Round type that fits well in the hand. The HBS mechanism prevents the steering wheel from slipping. For diameter index measurem... Read MoreTape Thickness (mm) 0.47 Tape Width (mm) 12.5 Standard Tension (N/℃) 20/20 1 Scale (mm) 314 / 100π scale (front), 2 (back) Material (Case) ABS resin Type Double-sided scale with brake Material (Tape) Glass fiber Mechanism HBS mechanism (hod brake system) JIS Standard None
- LESSMANN Knot type end brush with shaft (shaft diameter 6mm, stainless steel wire)It is a knot (twist) processed product using high-quality wire, and is a long-life product with excellent high grinding power and sharpening power. For removing residual stains on scales, slag, paint and rubber. * Be sure to wear protective equipment such as a hard hat and safety glasses when wor... Read MoreMaterial of Bristle Stainless wire Bristle Length (mm) 28 Material Shaft: Steel, Wire: Stainless steel wire Overall Length (mm) 70 Maximum Operating Speed (min -1 [rpm]) 20000 Shank Diameter (Φmm) 6from S$44.99Min. 2 days
- LESSMANN Knot type end brush with shaft (shaft diameter 6mm, high tensile steel wire)It is a knot (twist) processed product using high-quality wire, and is a long-life product with excellent high grinding power and sharpening power. For removing residual stains on scales, slag, paint and rubber. * Be sure to wear protective equipment such as a hard hat and safety glasses when wor... Read MoreBristle Length (mm) 28 Overall Length (mm) 70 Material of Bristle High tension steel wire Shank Diameter (Φmm) 6 Maximum Operating Speed (min -1 [rpm]) 20000
- IKO (NIPPON THOMPSON) Pillow ball POS (with external thread, lubricated, right-hand thread)A self-aligning spherical plain bearing that can simultaneously load a large radial load and an axial load in both directions with a small capacity. The pillow ball rod end is easy to install because the main body is machined with female or male threads. It is used in control mechanisms and link ... Read MoreSpecification 1N≒0.102kgf Material Chrome plating (spherical inner ring) Lubrication type Refueling type Screw direction Right-handed screw Material (Bushing) Special copper alloy Type With male thread Material (Main Unit) Zinc chromate
- Tokyo Glass Kikai (TGK) Diameter PipeVery useful for factory and laboratory equipment where the inlet and outlet diameters are different. Can also be used for food.Material PP (polypropylene)
- TRUSCO Flap wheel (shaft diameter 6mm)It is a bargain pack sold in bulk. For general metals. Since there is a slight gap between the polishing cloths, there is little clogging and it can be used to the end. It can be used for polishing inner surfaces, curved surfaces, flat surfaces, and by adjusting the rotation speed, it can be free... Read MoreMaximum Operating Speed (min -1 [rpm]) 20000 Shank Diameter x Length (mm) 6×40 Suitable Material General metal Material (Shaft) Steelfrom S$299.90Min. 2 days
- PISCO Different diameter union teeThe most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read MoreOperating Vacuum Pressure (kPa) -100 Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Type Standard type Shape Union tea
- TRUSCO Stainless Welding RodAn austenitic stainless steel welding rod with a structure of 19% Cr-9% Ni. Good slag peelability and arc stability, less spatter, and excellent bead appearance. It also has good bar burnability, which is a drawback of stainless steel welding rods. JIS Z3211D308-16 standard product (excluding TSS... Read More
- LESSMANN End type brush (shaft diameter 6mm, wire steel wire)It can be easily attached to power tools, etc. It uses high-quality wire, has excellent durability, and has a long life. It is the most suitable shape for polishing the bottom and corners of deep places and corners. * Be sure to wear protective equipment such as a hard hat and safety glasses when... Read MoreMaterial Shaft: Steel, Wire rod: Steel wire Shank Diameter (Φmm) 6 Material of Bristle Wire steel wire
- DAIHEN Tungsten rod with lantanaContains 2% lantana. An electrode rod that does not contain radioactive substances. It has excellent durability, arc start, and arc stability. Suitable for DC welding.Rod Length (mm) 150 Type Lantana Suitable for DC